絞り込み
ブランド
エコロジープロダクト
「arduino due」の検索結果

Arduino Due
Arduino(1件のレビュー)¥12,980税込¥14,2781台当日出荷高性能な32ビットのARM Cortex-M3マイコン「Atmel SAM3X8E」を搭載したフィジカルコンピューティングボード。ボードサイズはArduino MEGAと同じ。デジタルI/Oピンは54本、アナログ入力は12チャンネル。クロック周波数は84MHz。仕様MCU:Atmel AT91SAM3X8E ARM Cortex-M3 32bit、デジタルI/Oピン:54(うち12本はPWM出力可能)、アナログ入力ピン:12、アナログ出力ピン:2(DAC)、全I/Oピンの合計最大出力電流:130mA、3.3Vピンの最大電流:800mA、5Vピンの最大電流:800mA、SRAM:96kB(64kBと32kB)、クロック:84MHz種類工作キット入力電圧(V)7~12(推奨)、7~20(定格範囲)メモリー(フラッシュ)512K(ユーザーにて全容量使用可能)動作電圧3.3V
ARDUINO DUE
Arduino¥15,980税込¥17,5781個10日以内出荷仕様●シリーズ名:Arduino●種別:コントローラーボード●主機能:-●シールドコネクタ:-●マイコン:-●主要チップ:-●マイコン電圧:-●シリーズ名:Arduinoアズワン品番68-2024-77
Arduino Nano ESP32(ピンヘッダ実装済)
Arduino¥5,298税込¥5,8281個当日出荷ESP32-S3を搭載したNanoサイズのArduino コンパクトなサイズのNanoフォームファクターで設計されたESP32-S3搭載のArduinoで、Wi-FiとBluetooth接続をサポートします。プログラミングは、ArduinoとMicroPythonを使用でき、これを簡単に切り替えることができます。セキュリティが確保されたArduino IoT Cloudアプリを使用してどこからでもプロジェクトの監視や制御ができます。また、USB経由でキーボードやマウスなどのヒューマンインターフェースデバイスをエミュレートできます。寸法(mm)18×45電源I/O電圧:3.3V、入力電圧(ノミナル):6V~21V、I/Oピンあたりのソース電流:40mA、I/Oピンあたりのシンク電流:28mA接続Wi-Fi:u-blox NORA-W106(ESP32-S3)、Bluetooth:u-blox NORA-W106(ESP32-S3)速度クロック/最大240MHzメモリーROM:384KB、SRAM:512KB、外部フラッシュ:128Mビット(16MB)ピンタイプLEDピン:13、RGB LEDピン:14~16、デジタルI/Oピン:14アナログ入力ピン:8、PWMピン:5、外部割り込み:すべてのデジタルピンコネクタUSB-C通信規格UART:2x、I2C:1x、A4(SDA)、A5(SCL)、SPI:D11 (COPI)、D12 (CIPO)、D13 (SCK)。チップセレクト(CS)には任意のGPIOを使用コントローラマイクロ/u-blox NORA-W106(ESP32-S3)
Arduino Uno Rev3
Arduino(1件のレビュー)¥6,998税込¥7,6981台当日出荷Arduino UNOのRevision 3(R3)。旧UNOと比べて、RESETピン脇にIOREFピン、AREFピン脇にSDAピン・SCLピンを追加。USBインターフェースにATmega16U2を搭載し、さらにスケッチの転送速度が速くなりました。メインチップはAVR(ATmega328)を使用。仕様メインチップ:ATmega328、デジタルI/Oピン:14 (6 PWM出力)、クロック:16MHz種類工作キットメモリー(フラッシュ)32K動作電圧7~12Vアナログ入力6
Mega2560 Rev3
Arduino(1件のレビュー)¥11,980税込¥13,1781台当日出荷Arduino MEGA2560のRevision 3(R3)。USBインターフェースにATmega16U2を搭載し、さらにスケッチの転送速度が速くなりました。UNO R3と同様にRESETピン脇にIOREFピン、AREFピン脇にSDAピン・SCLピンを追加。メインチップはAVR(ATmega2560)を使用。デジタル入出力は54ピン。仕様メインチップ:ATmega2560、デジタルI/Oピン:54 (14PWM出力)、クロック:16MHz種類工作キットメモリー(フラッシュ)256K動作電圧7~12Vアナログ入力16
ユニバーサル基板Arduino用ユニバーサル基板
サンハヤト(1件のレビュー)¥479~税込¥527~1枚当日出荷外形とコネクタ位置を恭順サイズのArduinoに揃えたユニバーサル基板です。オリジナルのArduinoシールド基板が作成できます。色違いで2種類のバリエーションがあります。種類両面穴径(Φmm)0.9ピッチ(mm)2.54材質(基板)ガラスエポキシパターンドットパターン
Arduinoをはじめよう「Arduino UNOセット」
共立プロダクツ(1件のレビュー)¥10,980税込¥12,0781台当日出荷書籍掲載の実験をほぼ網羅する書籍+マイコンボード+部品セットの第2弾!書籍「Arduinoをはじめよう 第3版」で紹介されている学習/実験ができる書籍+Arduino UNO+部品のセットです。書籍以外を収納できるケースも付いているので携帯に便利です。「これからArduinoを始めたい」という方におすすめです。セット内容ArduinoUnoRev3×1、USBA-B1m×1、書籍:Arduinoをはじめよう第3版×1、LEDΦ5mm赤/OSR5PA5201A-VW(GL5HD44の代わり)×1、ブレッドボードKH-102×1、ジャンプワイヤーキットBBJ-65×1、カーボン抵抗1/4W5%10kΩ×5、超小型タクトスイッチ(0.7mmタイプ)PT6601×1、カーボン抵抗1/4W5%220Ω×5、CdSセル/光センサー(Φ10mm)/SEN-5003×1、LEDΦ5mmマルチカラー/RT5-5818RGBW-B×1、LEDΦ5mm赤/L-513ET×1、LEDΦ5mm緑/L-513GT×1、LEDΦ5mm青/AL-513B7T-002×1、I2Cバス接続リアルタイムクロックモジュール/Rtc612_1307_13SP×1、基板用リレー2回路2接点/G5V-2DC5V×1、Nch-MOSFET/2N7000×1、スイッチングダイオード/1N4148×2、温湿度センサ/DHT11×1
Arduinoをはじめよう「Arduino&書籍&部品セット
共立プロダクツ(1件のレビュー)¥11,980税込¥13,1781セット当日出荷入門者向けセットです。セット内容書籍:Arduinoをはじめよう 第3版×1、Arduino Leonardo×1、USBケ-ブル:A-microB(1m)×1、ブレッドボード(KH-102)×1、ジャンプワイヤーキット(BBJ-65)×1、カーボン抵抗(1/4W 5% 10kΩ)×5、超小型タクトスイッチ(0.7mmタイプ)(PT6601)×5、カーボン抵抗(1/4W 5% 220Ω)×5、CdSセル/光センサー(Φ10mm)(SEN-5003)×1、LED 5mm赤(GL5HD44)×1、LEDΦ5mmマルチカラー(RT5-5818RGBW-B)×1、LEDΦ5mm赤(L-513ET)×1、LEDΦ5mm緑(L-513GT)×1、LEDΦ5mm青(AL-513B7T-002)×1、I2Cバス接続リアルタイムクロックモジュール(Rtc612-1307-13SP)×1、基板用リレー2回路2接点(G5V-2 DC5V)×1、Nch-MOSFET(2N7000)×1、スイッチングダイオード(1N4148)×2、温湿度センサ(DHT11)×1種類工作キット
ZigBee/Wi-Fi/Bluetooth無線用Arduinoプログラム全集
CQ出版¥3,600税込¥3,9601冊8日以内出荷パソコンやArduinoマイコンボードを使ってワイヤレス通信を活用するための、C言語によるプログラミング・サンプル集。Arduinoのための練習サンプルも収録。CD-ROMは館外貸出可。分類専門判型B5ページ数415ジャンル電子通信著者名国野亘初版年月2014/05
Arduino UNO用 シンプルアクリルベース
共立プロダクツ(1件のレビュー)¥569税込¥6261台当日出荷ボードの裏側をショートから保護&ドレスアップ!4穴タイプのArduino UNOサイズ互換ボード(例:Genuino 101など)であれば、どのボードでも使用できるシンプルなアクリルベースです。スペーサーやゴム足など取りつけ金具も付属しています。付属品アクリル板(保護紙付き)×1枚、六角スペーサー×4個、トラスネジ×4個、ナット×2個、ゴム足×4個種類工作キット
Teensy Arduino Shield Adapter
SPARKFUN¥4,798税込¥5,2781個33日以内出荷Description。The Teensy is an amazing and compact development platform in breadboard friendly form factor, but what if you could incorporate it into the Arduino architecture? The Teensy Arduino Shield Adapter allows you to attach your Teensy and utilize your favorite Arduino shields without the requirement of breadboard or any complicated wiring. Needless to say, the Teensy Arduino Shield Adapter is useful tool for upgrading all of your existing Arduino projects to more powerful controller!。As we stated before, the Teensy Arduino Shield Adapter provides basic Arduino compatibility with your run-of-the-mill shield but there are few other fun features that we've added on, as well. These features include Real Time Clock(RTC)battery, JST battery connector, 4-12V barrel jack connector, an ICSP header, and more. Because this board is simply an adapter, there is no special programming required to start working with the adapter. You will, however, need to program the Teensy for any Arduino shield you'd like to work with.。While the adapter design can fit the Teensy LC footprint, it has been designed to fully utilize the features of the Teensy 3.1. Not all of the features available on the adapter are compatible with the LC so please be sure to check the Hookup Guide in the。Documents。section below to ensure functionality for your project. Please keep in mind that this adapter may be incompatible with some 5V Arduino shields. Please check our hookup guide for more information.。Note:The Teensy Arduino Shield Adapter comes as kit and will need to be soldered together.。Note:Due to the requirements of shipping the batteries in this kit, orders may take longer to process and therefore do not qualify for same-day shipping. Additionally, these batteries can not be shipped via Ground or Economy methods to Alaska or Hawaii. Sorry for any inconvenience this may cause.。Features。Arduino R3 Interface。Real Time Clock Battery。JST Battery Connector。Barrel Jack。I2C Jumpers。ICSP Header。DAC Pin Headerアズワン品番67-0424-36
Arduino Leonardo
Arduino¥6,998税込¥7,6981台当日出荷メインチップにATmega32u4を搭載したフィジカルコンピューティングI/Oモジュール。ピンソケット、ICSPヘッダ、DCジャックを搭載。USBコネクタはMicroUSBタイプ。仕様マイクロコントローラ:ATmega32u4、デジタルI/Oピン:20、PWMチャンネル:7、アナログ入力ピン:12、SRAM:2.5kB、EEPROM:1kB、クロックスピード:16MHz種類完成品入力電圧(V)7~12メモリー(フラッシュ)32KB動作電圧5V
Arduino MKR WiFi 1010
Arduino¥9,698税込¥10,6681個当日出荷Wi-Fi/Bluetooth機能を持つIoT向けのArduino Microchip製の低消費電力32ビットマイコンSAMD21とu-blox製の無線モジュールNINA-W102を搭載した、IoT機器向けのArduinoボードです。SAMD21は、最大48MHzで動作するArm Cortex-M0+コアを使用し、256KBのフラッシュと32KBのSRAMを内蔵しています。NINA-W102は、2.4GHz帯のWi-FiとBluetooth機能を実現します。リチウムポリマー充電回路や指向性のあるRGB LEDなども搭載しています。 電源はmicroUSBポートまたはVIN端子から5Vを入力します。ただし、SAMD21は3.3Vで動作するため、デジタルピンやアナログピンには3.3V以上の電圧を加えないようにします。 Arduino IoTクラウドを利用することができ、簡単にIoTアプリケーションを作成することができます。Microchip製のATECC508暗号チップを搭載しているので、安全な通信を確保できます。仕様【搭載マイコン】SAMD21(Microchip、Arm Cortex-M0+、48MHz)【セキュアエレメント】ATECC508【LED_BUILTIN】6質量(g)32モジュール無線/NINA-W102(u-blox)アナログ出力ピン/1(DAC10ビット)電源電圧(V)5(USB/VIN)機能【外部割込み】10(0、1、4、5、6、7、8、9、16/A1、17/A2)通信方式【シリアル】UART、SPI、I2CメモリーCPUフラッシュ/256KB(内蔵)、SRAM/32KB寸法(長さL×幅W)(mm)61.5×25ピン数(ピン)【デジタルI/O】8【PWM】13 (0 .. 8、10、12、18/A3、19/A4)適合バッテリーLi-Po Single Cell、3.7V、1024mAh(min)各種認証技適番号/210-156536※技適マークはパッケージに表示されています。パッケージは廃棄せず保管をお願い致します。アナログ入力ピン/7(ADC8/10/12ビット)動作電圧(V)(回路)3.3クロック周波数32.768kHz(RTC)、48MHzUSBUSBフルスピード(デバイス/ホスト)
Arduino Uno R4 Minima
Arduino¥4,998税込¥5,4981台当日出荷Arduinoの主力製品「Arduino Uno」のR4(リビジョン4)です。R3までは8 bitマイコンのATMega328PをMCUとして搭載していましたが、R4ではルネサスの32 bitマイコン RA4M1を搭載しています。一方でフォームファクタや5 Vの動作電圧はR3から引き継ぎ、各種シールドもほぼそのままお使いいただけます。(※一部サードパーティ製のシールドは互換性がないこともあります)仕様●USBコネクタ:USB-C(電源/プログラミング両用)●ピン数:14xデジタルI/O、6xアナログ入力、1xDAC、6xPWM●メモリRA4M1:256KB ROM、32KB RAM●ロジック電圧:(RA4M1)5V●入力電圧範囲(VIN):6~24V●動作速度RA4M1:48MHz寸法(幅W×奥行D)(mm)68.85×53.34通信インターフェースUART、I2C、SPI、CAN 各1系統コントローラルネサスエレクトロニクス RA4M1
Arduino Plug and Make Kit
Arduino¥21,980税込¥24,1781個3日以内出荷Arduinoを使った入門者用の電子工作キット Wi-FiやBluetoothによる無線通信機能を持つマイコンボードArduino UNO R4 WiFiにセンサやLED、ボタンなどを搭載したボードを接続して、簡単にIoTデバイスを製作できる入門者用の電子工作キットです。 7つのプロジェクトに必要なものがすべて含まれています。ジャンプワイヤやブレッドボード、はんだ付けなどは必要ありません。部品を接続するだけで完成します。 プラグ&メイクキットは、Arduinoを始める最も簡単な方法です。 天気予報、デジタル砂時計、エコウォッチ、ゲームコントローラ、ソニックシンセ、スマートライト、タッチレスランプの7つのプロジェクトが用意されています。 Arduino Cloudに必要なリソースとサポートが用意されています。例えば、無料で使いやすいプログラミングツールやIoTデバイスを監視/制御するためのスマートホンのアプリなどがあります。セット内容Aruduino UNO R4 WiFi×1、Modulino Base×1、Knob(プッシュボタン付きエンコーダ)×1、Pixels(8個のRGB LED)×1、Distance(ToF近接センサ)×1、Movement(6軸IMU)×1、Buzzer(ブザー)×1、Thermo(温湿度センサ)×1、Buttons(3個のボタン)×1、USB Type-Cケーブル×1、Qwiicケーブル×7、M3ネジ×24、M3ナット×20、スペーサ×4メモリー256KBRoHS指令(10物質対応)対応各種認証CE/RED、UKCA、FCC、IC、RoHS、REACH、WEEE通信規格Qwiic動作電圧(V)5(ボード)、3.3(Modulino nodes)クロック周波数48MHz
Arduino Uno SMD
Arduino¥6,198税込¥6,8181台当日出荷フィジカルコンピューティングボードArduino UNO Rev3のAVRマイコンがフラットパッケージになったバージョン。マイコンの形状が違うだけなので、Arduino UNO Rev3と同様に使用できます。仕様メインチップ:ATmega328、デジタルI/Oピン:14(うち6ピンはPMW出力可能)、アナログ入力ピン:6、SRAM:2KB、EEPROM:1KB、クロック:16MHz種類工作キット入力電圧(V)7~12(推奨)メモリー(フラッシュ)32KB(うち0.5KBはブートローダーで使用)出力電流(mA)DC/40(I/Oピン)、50(3.3Vピン)動作電圧5V
Arduino Ethernet Shield 2 WITHOUT PoE
Arduino¥8,898税込¥9,7881台当日出荷Arduino用のイーサネッシールドで、Arduino UNOや、Arduino MEGA 2560にオンボードするだけで簡単に10/100BASE-Tのイーサネット機能を追加できます。イーサネットコントローラーにW5500、microSDカードスロットを搭載。PoE(Power Over Ethernet)無しタイプです。仕様IEEE802.3af準拠、イーサネットコントローラ:W5500、接続速度:10/100Mb、W5500とSDカードにはSPIで通信、PoE(Power Over Ethernet)無しタイプ種類工作キット動作電圧5V![Studuino(スタディーノ) アーテック[学校教材・教育玩具]](//jp.images-monotaro.com/Monotaro3/pi/full/mono18619028-241211-02.jpg)
Studuino(スタディーノ)
アーテック[学校教材・教育玩具]¥5,350税込¥5,8851台3日以内出荷プログラム学習やロボット制作に最適 Arduino互換基板。この基板1つでレベル別3つのプログラミングソフトが使用可能 全てのパーツがブロックとして組み立てられるネジいらず。材質:FR-4。サイズ:60×70×12mm用途プログラミング学習やロボット制作・STEAM教育の教材やクラフト・ワークショップ用として。寸法(mm)60×70×11
Microchip SAM V71 Xplained Ultra 評価 キット ATSAMV71-XULT
MICROCHIP¥60,980税込¥67,0781個7日以内出荷SAM V71 Xplained Ultra評価キット. ATSAMV71-XULT SAM V71 Xplained Ultra評価キットはSAMシリーズのV71、V70、S70、E70 ARMR CortexR-M7マイクロコントローラの評価専用に設計されており、独自の設計に機能を追加するための多彩なオンボード機能を備えています。SAM V71 Ultra評価キットの機能と利点 ATSAMV71Q21マイクロコントローラ Atmel Studioでサポート 組み込みデバッガ 内蔵イーサネットMAC WM8904ステレオオーディオコーデック ATA6561 CANトランシーバ SDカードコネクタ、SDIO対応 カメラインターフェイスコネクタ MediaLBコネクタ Xplained Pro拡張ヘッダ x 2 Xplained Pro LCDヘッダ x 1 4ビットETM用Coresight 20コネクタ Arduino Dueシールドコネクタ 外部デバッガコネクタ AT24MAC402 256 kB EEPROM 2 MB QSPIフラッシュ 2 MB SDRAM 32.768 kHzの水晶発振器 12.0 MHzの水晶発振器 スーパーコンデンサバックアップ 黄色ユーザーLED x 2 電源スイッチボタン リセットボタン仕様分類 = 評価 キットキット名 = SAM V71 Xplained Ultraテクノロジー = MCUデバイスコア = ARM Cortex M7プロセッサファミリ名 = SAMプロセッサ品番 = ATSAMV71Q21プロセッサ種類 = MCURoHS指令(10物質対応)対応
RS PRO USBケーブル, Micro USB B → Micro USB B
RS PRO¥519税込¥5711個翌々日出荷仕様長さ = 200mmコネクタ1 = Micro USB Bコネクタ 2 = Micro USB BUSBケーブルの種類 = USBケーブルUSBバージョン = USB 2.0コネクタ1ジェンダー = オスコネクタ2ジェンダー = オスRoHS指令(10物質対応)対応
Maruduinoベースボードセット
マルツエレック¥3,798税込¥4,1781セット3日以内出荷Maruduino基板には、Arduino Duemilanove1枚、シールド基板1枚、Xbee基板1枚が搭載できるパターンが設けられています。また、I/O回路として16x2LCDモジュールx1、タクトスイッチx4、LEDx4、アナログアンプ出力x1などを搭載可能なパターンも設けられています。それぞれのI/O回路とArduinoとは、付属のブレッドボードを介して自在に結線することが可能です。Arduino、I/O回路が一枚の基板に搭載されていますので、実験が途中になってもそのまま保管でき、場所を移動しての続きの学習にも便利です。 拡張機能として、ブレッドボードを取り外して、16個の7セグメントLED、24個のタクトスイッチを搭載でき壁掛けカレンダークロックや、電子鍵盤楽器の製作も行なえます。どうか、このMaruduino基板を活用して、あなたのスケッチを夢膨らませてみてください。
M5Stack用バッテリーモジュール
M5Stack¥1,898税込¥2,0881個当日出荷マイコンモジュールM5Stack用の電池モジュール M5Stackの電池容量を増やすためのバッテリーモジュールで、容量750mAhのリチウムイオンポリマーバッテリーを搭載しています。M5Stack本体とピンソケットで接続することで、一体化して使用できます。 M5Stack(別売)は、320×240 TFTカラーディスプレイ、microSDカードスロット、スピーカーを備えたコンパクトで便利な開発モジュールです。ESP32を搭載しているため、Wi-FiおよびBluetooth通信を扱え、Arduino環境での開発が可能です。さらに本製品のような専用の拡張モジュールを縦に積み重ねていくことで機能を追加することができます。
M5Stack用プロトモジュール
M5Stack¥1,198税込¥1,3181個当日出荷マイコンモジュールM5Stack用プロトタイピングモジュール M5Stackの機能を拡張するプロトタイプを試作する際に便利なピンソケットを装着したモジュールです。M5Stackのコア部分をピンソケットによって簡単に接続できます。ケーブルを外へ出すための穴やスリットも備えています。 M5Stack(別売)は、Espressif社の無線通信モジュールESP32を搭載した54mm角のマイコンモジュールで、320×240のTFTカラーディスプレイ、microSDカードスロット、1Wスピーカーを備えています。ESP32によりWi-Fi/Bluetooth通信が可能で、esp-IDFに加えてArduino IDEによるプログラムの開発を行うことができます。
Pro nRF52840 Mini
SPARKFUN¥9,998税込¥10,9981個3日以内出荷nRF52840のブレークアウト&開発ボード nRF52840 Miniは、ARM Cortex-M4 CPUを採用し、Bluetoothによる無線通信ができるNordic Semiconductor社製のnRF52840の開発ボードで、ブレークアウトボードとしても使用できます。Arduino Pro Miniとほぼ同じ大きさで、GPIOや電源に必要なI/Oピンのほとんどを利用できます(Qwiicコネクタでカバーされるものを除く)。さらに、nRF52840のネイティブUSBを使用したUSBインターフェースを備え、LiPoバッテリー充電器、Qwiicコネクタ、オン/オフスイッチ、リセットスイッチ、ユーザーLED/ボタンが搭載されています。 ボードには、USBブートローダーが事前にプログラムされており、Arduino、Circuit Python、C(NordicのnRF5 SDKを使用)のいずれかを使用してnRF52840のプログラムを開発し、USBやストレージインターフェースを使用してコンパイル済みのコードをロードすることができます。仕様浮動小数点ユニット(FPU)を備えたARM Cortex-M4 CPU:1MB フラッシュ、256kB RAM(スタックおよびヒープストレージ用)、Bluetooth 5、Bluetooth Low Energy(BLE)、リアルタイムクロック(RTC)その他【PWM】任意のピンでタイマをサポートインターフェースUSB、UART、I2C、SPIRoHS指令(10物質対応)対応A/Dコンバータ8本のピンがアナログ入力をサポート(ADC)
Maruduino OP1 基本部品セット
マルツエレック¥3,998税込¥4,3981セット3日以内出荷16桁2行LCDモジュールによって、情報表示機能を追加できます。 U2にDuemilanove328Pや学研Japaninoを搭載できます。 U1にArduino各種シールドが搭載できます。 IC4にオーディオアンプ回路を搭載できます。 IC2に三端子レギュレータを搭載して、CN9からの外部給電を可能にします。 LED4個、タクトスイッチ4個によって、4系統の状態表示灯、4系統の入力キーが利用できるようになります。 CN2、CN3、CN5、CN6などより、AVRのI/Oポート、電源ラインなどが、利用できるようになります。
M5Stamp C3 Mate
M5Stack¥2,598税込¥2,8581個5日以内出荷Wi-FiとBluetooth 5(LE)を使用できる切手サイズのモジュール。IoTエッジデバイス向けのEspressif社製のESP32-C3 RISC-Vマイコン(32ビット、最大動作周波数160MHz)を搭載し、400KBの内蔵RAMと4MBのフラッシュを備えた切手サイズのモジュールです。Wi-Fi、Bluetooth5.0 Low Energy(LE)、Bluetooth5.0 long-range(LR)を利用可能です。Arduino、ESP32-IDF、その他の主要な開発環境に対応しています(UIFlowは今後サポート予定)。仕様●ESP32-C3:32ビットRISC-Vシングルコアプロセッサ(動作周波数160MHz)●ストレージ:384KB ROM、400KB SRAM、8KB RTC SRAM、4MBフラッシュ●Wi-Fi:2.4GHz(20MHz/40MHzチャンネル幅に対応)、IEEE 802.11 b/g/n、最大150Mbpsデータレート●Bluetooth:Bluetooth 5、Bluetooth mesh、対応レート125Kbps/500kbps/1Mbps/2Mbps●入力:5V@500mA●インターフェース(HMI):プログラマブル物理ボタン ×1、リセットデバッグボタン ×1、プログラマブルRGB LED(SK6812)●USBインターフェース:USB(Type-C)×1●アンテナタイプ:2.4GHz 3Dアンテナ●周辺機能:ADC、GPIO、SPI、UART、I2C、I2S、PWM、RMT、DMA、USBシリアルポート、TWAI●I/O ×13:G0、G1、G4、G5、G6、G7、G8、G9、G10、G18、G19、G20、G21●I/Oピッチ:2.54mm●重量:3.8g●サイズ:34×20×4.5mm●【セット内容】●M5Stamp C3 ×1●耐熱ステッカー ×1●M2 六角レンチ ×1●HY2.0-4Pコネクタ(90° Grove互換コネクタ)×1●ピンヘッダ 6ピン ×1●ピンソケット 6ピン ×1●ピンヘッダ 9ピン ×1●ピンソケット 9ピン ×1●注:技適マークは添付のステッカーに印字されています。直接本体に貼らない場合は、大切に保管してください。(英語)●回路図●ESP32-C3 データシート(英語)●Get Started(英語)アズワン品番67-0398-01
LilyPad ProtoSnap Plus
SPARKFUN¥14,980税込¥16,4781個33日以内出荷Description。The LilyPad ProtoSnap Plus is a sewable electronics prototyping board that you can use to explore circuits and programming, then break apart to make an interactive fabric or wearable project. Programming the ProtoSnap Plus is easy with the free Arduino software you'll need to program the ATmega32U4 on LilyPad USB Plus at the heart of the board. Once you've installed the software, you'll be able to write and upload your own programs to the board, making it do almost anything you want.。At the center of the ProtoSnap Plus is the LilyPad USB Plus microcontroller, pre-wired to a LilyPad board including a LilyPad Light Sensor, LilyPad Buzzer, LilyPad Button Board, four pairs of colored LilyPad LEDs and a LilyPad Slide Switch. Because these components are connected together on the ProtoSnap board, you can test out your project ideas before you sew. The ProtoSnap Plus also includes expansion ports that let you sew your wearables together or use alligator cables to easily connect external sensors and components. After testing out your coding ideas using the attached LilyPad pieces, you can break apart the prototyping board and sew them into your project!。Please be aware that the Lilypad ProtoSnap Plus is。NOT supported on Windows 7/8。due to a lack of support drivers for those specific OS's.。Note:。A portion of this sale is given back to Dr. Leah Buechley for continued development and education in e-textiles.。Get Started with the LilyPad ProtoSnap Plus Guideアズワン品番67-0422-45
Elektor MIT App Inventor Bundle
SPARKFUN¥25,980税込¥28,5781個33日以内出荷Description。The Elektor MIT App Inventor Bundle is a kit built to help learn about developing apps for Android compatible mobile devices using the MIT App Inventor online development environment. MIT App Inventor projects can be in either standalone mode or use an external processor. In standalone mode, the developed application runs only on the mobile device(e.g. Android). In external processor-based applications, the mobile device communicates with an external microcontroller-based processor, such as Raspberry Pi, Arduino, ESP8266, ESP32, etc.。The kit comes with a book and a selection of parts that correspond with a number of projects. Check out the features and Includes tab for more information.。Features。Projects Include:Using the text-to-speech component。Intonating a received SMS message。Sending SMS messages。Making telephone calls using a contacts list。Using the GPS and Pin-pointing our location on a map。Speech recognition and speech translation to another language。Controlling multiple relays by speech commands。Projects for the Raspberry Pi, ESP32 and Arduino using Bluetooth and Wi-Fi。MIT APP Inventor and Node-RED projects for the Raspberry Piアズワン品番67-0424-73
SparkFun Ardumoto Shield Kit
SPARKFUN¥9,998税込¥10,9981個33日以内出荷Description。Robots are fun, and Arduinos are easy. So wouldn't it be nice if there were kit that included everything you need to get your Arduino device set up to control simple two-motor-circuit buddy? The SparkFun Ardumoto Shield Kit is perfect for any robot enthusiast and includes an Ardumoto Shield, as well as pairs of tires, motors, connectors and wires. And, of course, it's all stuffed in classic SparkFun red box(which may come in handy as robot chassis).。The Ardumoto Shield is an easy-to-use dual-motor controller for Arduino. Combined with an Arduino, the Ardumoto makes fantastic controller platform for RC vehicles or even small autonomous robots. At the heart of the Ardumoto --- the big, black chip right in the middle --- is an L298, one of our favorite dual-channel motor drivers around, capable of driving up to 2A per channel. The board takes its power from the same Vin line as the Arduino board and includes blue and yellow LEDs to indicate active direction. All driver lines are diode protected from back EMF.。Note:The motors included with this kit are not compatible with the Wheel Encoder kit. Sorry for the inconvenience.。Get Started with the SparkFun Ardumoto Kit Guideアズワン品番67-0424-09
SparkFun Cryptographic Co-Processor Breakout - ATECC608A Qwiic
SPARKFUN¥1,498税込¥1,6481個33日以内出荷。Description。Product Restrictions:To access certain features of the ATECC608A, users will need to contact Microchip and sign an NDA contract to obtain the complete datasheet. Due to the required NDA - technical support, an Arduino library, and hookup guide are not provided for users on this product.。The SparkFun ATECC608A Cryptographic Co-processor Breakout allows you to add strong security to your IoT node, edge device, or embedded system. This includes。a。symmetric。authentication,。symmetric。AES-128 encryption/decryption, and much more. As stated above, the ATECC608A has limited Arduino support and the complete datasheet is under NDA with Microchip.。This breakout board includes two Qwiic ports for plug and play functionality. Utilizing our handy Qwiic system, no soldering is required to connect it to the rest of your system. However, we still have broken out 0.1"-spaced pins in case you prefer to use a breadboard. The ATECC608A chip is capable of many cryptographic processes, including, but not limited to:Creating and securely storing unique asymmetric key pairs based on Elliptic Curve Cryptography(FIPS186-3).。AES-128:Encrypt/Decrypt, Galois Field Multiply for GCM。Creating and verifying 64-byte digital signatures(from 32-bytes of message data).。Creating a shared secret key on a public channel via Elliptic Curve Diffie-Hellman Algorithm.。SHA-256 HMAC Hash including off-chip context save/restore。Internal high quality FIPS random number generator.。Embedded in the chip is a 10Kb EEPROM array that can be used for storing keys, certificates, data, consumption logging, and security configurations. Access to the sections of memory can then be restricted and the configuration locked to prevent changes. Each ATECC608A Breakout ships with a guaranteed unique 72-bit serial number and includes several security features to prevent physical attacks on the device itself, or logical attacks on the data transmitted between the device.。A summary datasheet for the ATECC608A is available here. The full datasheet is under NDA with Microchip. You will need to contact them for access to the entire datasheet. Meanwhile, the ArduinoATECCX08 Library currently only supports the ATECC608A with SAMD21 Arduino boards.。We do have much more support for the ATECC508A version of this chip. Please check out our ATECC508A Hookup Guide and Arduino Library(which includes six examples). This will get you familiar with the basics of elliptic curve cryptography and signing/verifying data with the ATECC508A version of the chip.。Note:The I2C address of the ATECC608A is 0x60 and is software-configurable to any address. A multiplexer/Mux is required to communicate to multiple ATECC608A sensors at the default address when on a single bus. If you need to use more than one ATECC608A sensor at the default address, consider using the Qwiic Mux Breakout.。Note:The ATECC608A can be only configured once before it is。PERMANENTLY。locked。. It is advisable that users purchase multiple boards in order to use other configurations and explore the advanced functions of the ATECC608A.。Additionally, this board。IS。capable of encrypting and decrypting data. However, to access these additional features, you will need to contact Microchip and sign an NDA contract to obtain the complete datasheet.。It is recommended that an SparkFun RedBoard Turbo - SAMD21 Development Board is used with this product due to the buffer size required on the I2C bus.。The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。。Features。Operating Voltage:2.0V-5.5V(。Default on Qwiic System:3.3V。)。Active Current Draw(for ATECC608A):16 mA。Sleep Current(for ATECC608A):<150 nA。Guaranteed Unique 72-bit Serial Number。10 Kb EEPROM Memory for Keys, Certificates, and Data。Storage for up to 16 Keys。256-bit Key Length。Internal High-Quality FIPS Random Number Generator(RNG)。Configurable I2C Address(7-bit):0x60(。Default。)アズワン品番67-0423-59
SparkFun TFT LCD Breakout - 1.8" 128x160
SPARKFUN¥9,998税込¥10,9981個33日以内出荷Description。The SparkFun TFT LCD Breakout is a versatile, colorful, and easy way to experiment with graphics or create a user interface for your project. With a 4-wire SPI interface and microSD card holder, you can use this breakout to easily add visual display/interface capabilities to a project as well as providing all the storage you might need for multimedia files.。To get started with this breakout, you will need an Arduino compatible microcontroller of your choice - we recommend something with extra RAM like the SparkFun Thing Plus. The breakout can be powered with either 5V or 3.3V. The microSD card holder is connected to the same SPI bus as the display which keeps the required pin count low and exists to relieve the burden from your microcontroller's poor memory due to having to store hundreds of images of cats, or really whatever you want to keep there. We have also gone ahead and tricked out the SparkFun HyperDisplay library with a driver made especially for this breakout!。Out of the box, the SparkFun TFT LCD Breakout will come with a large backing PCB that makes it easy to securely mount the display in a project. If you need a more flexible solution you can remove the display module, snap off half the backing board, and then re-insert the display module. When this is done you'll be left with the bare minimum frame around the display to more seamLessly integrate with your project.。Get Started With the SparkFun TFT LCD Breakout Guide。Features。128×160 RGB pixels。Up to 18 bit configurable color depth。2x PWM controllabele LED backlight。microSD Card Slot。V-Score for Minimal Footprint Setupアズワン品番67-0424-97






















![Studuino(スタディーノ) アーテック[学校教材・教育玩具]](http://jp.images-monotaro.com/Monotaro3/pi/full/mono18619028-241211-02.jpg)