カテゴリ
- 家電(14)
- 制御機器(1)
- 学童・教育用品(1)
- 農業機械(1)
絞り込み
エコロジープロダクト

Bi Rod 6G-7500 V2単体
BiRod¥46,980税込¥51,6781個6日以内出荷最大7.5mまで伸びる6段グラスファイバー製ロングポールで、コストパフォーマンスに優れた高所撮影モデルです。グラスファイバー製で、カーボンよりコストを抑えつつ十分な強度を確保。工具不要の手回しレバーロック、先端ネジのステンレス化、段差式ロッド抜け防止構造で耐久性・操作性が向上しています。ドローンが使えない現場での高所撮影に最適:屋根点検、イベント俯瞰撮影、スポーツ分析など幅広い用途に対応。三脚なしモデルなので、狭い現場や移動が多い撮影に便利。NETIS登録済。信頼性が高く、公共やプロ現場でも活躍します。付属品自由雲台、ショルダーベルト付ハードケース、取扱説明書段数6段本体質量(kg)約1.9 (自由雲台・ケース除く)取付部カメラ:自由雲台 (1/4-20unc) 標準装着サイズ(mm)最長約7500/ 最大パイプ径Φ38/最小パイプ径Φ23材質(パイプ)グラスファイバー収納寸法・長さ(mm)約1550推奨荷重450g以下 (三脚使用時は600g以下)
Bi Rod 6C-7500 V2単体
BiRod¥66,980税込¥73,6781個6日以内出荷最大7.5mまで伸びる6段カーボン製ロングポールで、軽量かつ高剛性を備えたプロ仕様の高所撮影ツールです。軽量なフルカーボン製で、しなりが少なく高剛性。工具不要の手回しレバーロック、先端ネジのステンレス化、段差式ロッド抜け防止構造で耐久性・操作性が向上しています。三脚なしモデルなので、狭い現場や移動が多い撮影に便利。NETIS登録済。信頼性が高く、公共やプロ現場でも活躍します。付属品自由雲台、ショルダーベルト付ハードケース、取扱説明書段数6段本体質量(kg)約1.7 (自由雲台・ケース除く)取付部カメラ:自由雲台 (1/4-20unc) 標準装着サイズ(mm)最長約7500/収納時約1550 最大パイプ径Φ38/最小パイプ径Φ23縮長(mm)約1550耐荷重(g)600g以下 (三脚使用時は1500g以下)材質(パイプ)カーボンファイバー
Bi Rod 6C-4500 V2
BiRod¥59,980税込¥65,9781個6日以内出荷ドローンを使わずに最大4.5mの高所撮影を可能にするカーボン製ロング一脚です。1mから4.5mまでスムーズに伸縮し、軽量かつ高剛性のため、しなりが少なく安定した映像を得られます。また、スマートフォンとカメラをWi-Fi接続すれば、手元でアングル確認やシャッター操作が可能。ハードケースも付属し持ち運びも容易です。屋根上や橋梁、建築物点検などのインフラ業務、ドローン禁止区域での空撮、サッカーチームなどのスポーツ分析、イベント時の高所定点撮影、水中撮影など幅広い用途で活躍します。高所からの安全で正確な撮影が求められるプロの現場に最適な一本です。付属品自由雲台、ショルダーベルト付ハードケース、取扱説明書兼保証書寸法(mm)最長約4500/ 最大パイプ径Φ38/最小パイプ径Φ23段数6段本体質量(kg)約1.2 (自由雲台・ケース除く)縮長(mm)1000耐荷重(g)750材質(パイプ)主素材:カーボンファイバー
Bi Rod 6G-4500 V2+専用三脚セット
BiRod¥52,980税込¥58,2781個6日以内出荷最大4.5mまで伸ばせるグラスファイバー製ロングポールに三脚を組み合わせた、コストパフォーマンスと安定性の両立を実現したモデルです。グラスファイバー特有の軽量性と手頃な価格を備えながら、V2シリーズならではのレバーロック調整やステンレス製アダプター採用で、現場での操作性と耐久性が大幅に向上しています。専用三脚により安定した高所撮影が可能となり、屋根・屋根裏の点検、建築物やインフラの調査、ドローン禁止区域での疑似空撮、スポーツチームの俯瞰映像分析、イベントの高所定点撮影、水中撮影など、多彩な現場で活躍します。Wi-Fi対応カメラとスマートフォンを併用することで、手元で映像を確認しながら安全に作業できる点も大きな魅力。初期導入コストを抑えつつしっかりした高所撮影を求める点検業者・建築関係・スポーツ分析担当・映像製作者におすすめの万能セットです。付属品自由雲台、ショルダーベルト付ハードケース、専用三脚、取扱説明書兼保証書仕様【カメラ取付部】自由雲台 (1/4-20unc) 標準装着幅(mm)【三脚開脚幅】Φ750~1,160寸法(mm)最長約4,500/収納時約1,000 最大パイプ径Φ38/最小パイプ径Φ23段数6段本体質量(kg)約2.3 (自由雲台・ケース除く)素材【三脚(主素材)】アルミ材質(パイプ)主素材:グラスファイバー推奨荷重750g以下
Bi Rod 10C-1150 V2ロッド単体(三脚なし・専用フットペダル付)
BiRod¥179,800税込¥197,7801個6日以内出荷最長11.5m、収納時1.7mまで伸縮可能な全10段カーボン製ロングポールで、三脚なし・専用フットペダル付きの業務用仕様です。工具不要な手回し式レバーロック、先端ネジのステンレス化、段差式ロッド抜け防止構造を採用し、耐久性と操作性が向上。ドローン不要のハイアングル撮影が可能で、3階建て住宅や建物点検、スポーツ俯瞰映像におすすめです。フットペダル標準搭載により、ポールの操作性と安定感が向上し、足元での微調整も容易。誰でも簡単・安全に、高いところからの撮影・目視できないところの点検ができる撮影用ロングポールです。NETIS登録済。信頼性が高く、公共やプロ現場でも活躍します。付属品自由雲台、ショルダーベルト付ハードケース、フットペダル、取扱説明書段数10段本体質量(kg)約3.7 (自由雲台・ケース除く)取付部カメラ:自由雲台 (1/4-20unc) 標準装着サイズ(mm)最長約11500/収納時約1700 最大パイプ径Φ50/最小パイプ径Φ23縮長(mm)1700材質(パイプ)カーボンファイバー(※グラスファイバー製の取り扱いなし)推奨荷重450g以下 (三脚使用時は600g以下)
Bi Rod 6G-7500 V2専用三脚セット
BiRod¥73,980税込¥81,3781個6日以内出荷最大7.5mまで伸びる6段グラスファイバー製ロングポールと、安定性を高める専用三脚を組み合わせた高所撮影用セットです。グラスファイバー製で、カーボンよりコストを抑えつつ十分な強度を確保。工具不要の手回しレバーロック、先端ネジのステンレス化、段差式ロッド抜け防止構造で耐久性・操作性が向上しています。ドローンが使えない現場での高所撮影に最適:屋根点検、イベント俯瞰撮影、スポーツ分析など幅広い用途に対応。NETIS登録済。信頼性が高く、公共やプロ現場でも活躍します。付属品自由雲台、ショルダーベルト付ハードケース、専用三脚、取扱説明書材質アルミ幅(mm)三脚開脚:Φ1300~2160段数6段本体質量(kg)約3.4 (自由雲台・ケース除く)取付部カメラ:自由雲台 (1/4-20unc) 標準装着サイズ(mm)最長約7500/収納時約1550 最大パイプ径Φ38/最小パイプ径Φ23材質(パイプ)グラスファイバー収納寸法・長さ(mm)1550推奨荷重600g以下
Bi Rod 6C-7500 V2専用伸縮三脚セット
BiRod¥99,980税込¥109,9781個6日以内出荷最大7.5mまで伸びる6段カーボン製ロングポールと、安定性を高める専用伸縮三脚を組み合わせた高所撮影用セットです。軽量なフルカーボン製で、しなりが少なく高剛性。工具不要の手回しレバーロック、先端ネジのステンレス化、段差式ロッド抜け防止構造で耐久性・操作性が向上しています。脚部は伸縮式で、狭い現場でも設置しやすく、安定性抜群。ドローンが使えない現場での高所撮影に最適:屋根点検、イベント俯瞰撮影、スポーツ分析など幅広い用途に対応。NETIS登録済。信頼性が高く、公共やプロ現場でも活躍します。付属品自由雲台、ショルダーベルト付ハードケース、専用伸縮三脚、取扱説明書材質アルミ幅(mm)三脚開脚:Φ1200~1880段数6段本体質量(kg)約3.2 (自由雲台・ケース除く)取付部カメラ:自由雲台 (1/4-20unc) 標準装着サイズ(mm)最長約7500/収納時約1550、最大パイプ径Φ38/最小パイプ径Φ23耐荷重(g)1500以下材質(パイプ)カーボンファイバー
Bi 無線式電動雲台(デンウン)V2
BiRod¥29,980税込¥32,9781台6日以内出荷BiRodシリーズ向けに手元のリモコンで上下(チルト)または左右(パン)方向の画角調整が可能な無線式電動雲台です。L字ステーの取り付けネジ形状を改良し、耐久性・動作性が向上。落下防止ストラップ付きで安心感もアップしています。BiRodに装着することで、高所や遠距離からの撮影で構図調整をリモート操作できる便利なアクセサリーです。内容電動雲台本体、L字ステー、リモコン、落下防止ストラップ、パン回転用アダプター(※M6メスネジ→1/4-20uncオスネジ変換のアダプターです。左右(パン)回転での撮影時にご使用ください。)リモコン用ストラップ、9V角形乾電池×2個、取扱説明書(保証書)本体質量(g)約340(電池含む)ねじ規格1/4-20unc周波数315MHz(技適番号:R214-119285)使用電池9V 角形乾電池×2個(本体用・リモコン用)電池寿命テスト用電池で約600往復耐荷重(g)1500以下 ※カメラやレンズの形状によっては重心が傾き、正常に動作しない場合があります。700程度までの軽量なカメラのご使用をおすすめします。回転角度(°)制限なし(360)距離(使用可能)最大約20m推奨機器700g程度までのコンパクトデジタルカメラ、アクションカメラ、ミラーレスカメラ等
Bi Rod 10C-11500 V2専用三脚セット
BiRod¥199,800税込¥219,7801個6日以内出荷最長11.5m、収納時1.7mのカーボン製10段ロングポールに、安定性の高い専用アルミ製三脚が付属する業務用ハイアングル撮影キットです。工具不要の手回し調整レバーロックで、現場での長さ調整がスムーズになりました。先端ネジ部をステンレス化し、耐久性と着脱の手軽さが向上。 段差式ロッド抜け防止構造により、伸長時のガタつきを低減しました。ドローン不要で3・4階建ての屋根撮影や高所点検が可能です。橋梁・道路・建築物などのインフラ点検にも便利。ドローンが使えない場所でも、安全かつ手軽に俯瞰撮影や点検が行えます。NETIS登録済。信頼性が高く、公共やプロ現場でも活躍します。付属品自由雲台、ショルダーベルト付ハードケース、専用三脚、モニターホルダー、取扱説明書材質アルミ幅(mm)三脚開脚:Φ1300~2160段数10段本体質量(kg)約5.1 (自由雲台・ケース除く)取付部カメラ:自由雲台 (1/4-20unc) 標準装着サイズ(mm)最長約11500/最大パイプ径Φ50/最小パイプ径Φ23耐荷重(g)600材質(パイプ)カーボンファイバー(※グラスファイバー製の取り扱いなし)収納寸法・長さ(mm)約1700
Bi Rod 6G-2000 V2+専用三脚セット
BiRod¥42,980税込¥47,2781個6日以内出荷最大2.0mまで伸縮可能なグラスファイバー製ロングポールと専用三脚を組み合わせた、軽量かつコンパクトなハイアングル撮影ツールです。収納時はわずか0.58mと持ち運びがしやすく、重量も約1.5kgと扱いやすいため、手軽に高所視点を取り入れたいユーザーに最適です。V2シリーズとして、レバーロックの工具不要調整やステンレス製アダプター、改良された抜け防止構造など、現場の声を反映した操作性と耐久性の向上が実現されています。Wi-Fi対応カメラとスマートフォンを組み合わせることで、手元で映像を確認しながら安全に撮影が可能。屋根裏や建物周辺の点検、狭所での視認、省スペースでの高所撮影、ドローンが使えない環境での簡易空撮、スポーツ分析、水中撮影補助など、多彩な用途をカバーします。コストを抑えつつ機動力と実用性を両立したい点検業者・建設現場・スポーツ現場・映像制作者におすすめの一本です.付属品自由雲台、ショルダーベルト付ハードケース、専用三脚、取扱説明書兼保証書仕様【カメラ取付部】自由雲台 (1/4-20unc) 標準装着幅(mm)【三脚開脚幅】Φ440~500寸法(mm)最長約2,000/収納時約580 最大パイプ径Φ38/最小パイプ径Φ23段数6段本体質量(kg)約1.5 (自由雲台・ケース除く)素材【三脚(主素材)】アルミ材質(パイプ)主素材:グラスファイバー推奨荷重1000g以下
Bi Rod 6G-4500 V2
BiRod¥38,980税込¥42,8781個6日以内出荷最大4.5mまで伸ばせるグラスファイバー製ロングポールで、コストパフォーマンスを重視しつつ高所撮影を行いたいユーザーに最適なモデルです。1.0mから4.5mまで軽快に伸縮でき、コンパクトさと扱いやすさが魅力。専用ハードケースと自由雲台を標準装備し、持ち運びや現場での準備もスムーズです。Wi-Fi対応カメラとスマートフォンを組み合わせれば、手元でリアルタイムモニタリングしながら高所からの写真・動画撮影が可能。屋根・屋根裏などの高所点検、橋梁や建築物のインフラ調査、ドローン禁止区域での疑似空撮、スポーツチームの俯瞰分析、イベントの高所定点撮影、水中撮影にも活躍します。手軽さと経済性のバランスに優れ、点検業者・建設関係・スポーツ指導者・映像制作者など幅広いプロフェッショナルに適した一本です。付属品自由雲台、ショルダーベルト付ハードケース、取扱説明書仕様【カメラ取付部】自由雲台 (1/4-20unc) 標準装着寸法(mm)最長約4500、最大パイプ径Φ38/最小パイプ径Φ23段数6段本体質量(kg)約1.4 (自由雲台・ケース除く)耐荷重(g)(推奨)600以下材質(パイプ)主素材:グラスファイバー収納寸法・長さ(mm)約1000
Bi Rod 6C-7500 V2専用三脚セット
BiRod¥93,980税込¥103,3781個6日以内出荷最大7.5mまで伸びる6段カーボン製ロングポールと、る専用三脚を組み合わせた高所撮影用セットです。軽量なフルカーボン製で、しなりが少なく高剛性。工具不要の手回しレバーロック、先端ネジのステンレス化、段差式ロッド抜け防止構造で耐久性・操作性が向上しています。脚部は伸縮式で、狭い現場でも設置しやすく、安定性抜群。ドローンが使えない現場での高所撮影に最適:屋根点検、イベント俯瞰撮影、スポーツ分析など幅広い用途に対応。NETIS登録済。信頼性が高く、公共やプロ現場でも活躍します。付属品自由雲台、ショルダーベルト付ハードケース、専用三脚、取扱説明書材質アルミ幅(mm)三脚開脚:Φ1300~2160段数6段本体質量(kg)約3.2 (自由雲台・ケース除く)取付部カメラ:自由雲台 (1/4-20unc) 標準装着サイズ(mm)最長約7500/収納時約1550 最大パイプ径Φ38/最小パイプ径Φ23材質(パイプ)カーボンファイバー推奨荷重1500g以下
Bi Rod 6C-4500 V2+専用三脚セット
BiRod¥74,980税込¥82,4781個6日以内出荷最大4.5mの高所撮影を安全かつ手軽に実現するプロ向けロングポールセットです。軽量で高強度なカーボンファイバーを採用し、しなりが少なく、安定した映像を得られる点が大きな魅力です。さらに専用三脚が付属しており、現場での設置安定性が大幅に向上。Wi-Fi対応カメラとスマートフォンを組み合わせれば、手元でアングル確認やシャッター操作が可能です。屋根上や建築物などの高所点検、橋梁・道路などのインフラ点検、ドローン禁止区域での空撮、スポーツ現場での戦術分析、イベントでの高所定点撮影、水中撮影など多様な用途に対応。高所作業車や足場を使わずに効率的・安全に撮影できるため、建設業、点検業務、スポーツチーム、映像制作者など、幅広いプロフェッショナルに最適なセットです。付属品自由雲台、ショルダーベルト付ハードケース、専用三脚、取扱説明書兼保証書仕様【カメラ取付部】自由雲台 (1/4-20unc) 標準装着幅(mm)【三脚開脚幅】Φ750~1,160寸法(mm)最長約4,500/収納時約1,000 最大パイプ径Φ38/最小パイプ径Φ23段数6段本体質量(kg)約2.1(自由雲台・ケース除く)素材【三脚(主素材)】アルミ材質(パイプ)主素材:カーボンファイバー推奨荷重2000g以下
Biモニターホルダー
BiRod¥1,298税込¥1,4281個8日以内出荷スマホより少々大きめのモニターやタブレットをBi Rodに固定できます。寸法(mm)タブレット固定部:110~225(6~7インチサイズ対応)直径(Φmm)ロッド固定部:5~50耐荷重(g)約350
Pmod HYGRO Humidity and Temp Module
DIGILENT¥4,898税込¥5,3881個5日以内出荷Description。The Pmod HYGRO is a relative humidity sensor with integrated temperature sensor for highly accurate measurements at low power. With the TI HDC1080, you can determine the relative humidity of the environment with up to 14 bits of resolution. The Pmod HYGRO is designed to digitally report the relative humidity and ambient temperature upon request by the host board. Up to 14 bits of resolution for each sensor may be collected by allowing for longer conversion times. A resistive heating element can be enabled to test the sensor or to drive off condensation that accumulates on the sensor after being consistently exposed to high humidity conditions.Note:The Pmod HYGRO is also featured in a fantastic product bundle, theArty S7 Pmod Pack! This bundle was designed toexpand project possibilities by utilizing a variety of peripheral modules perfectly suited for theArty S7FPGA.。Features。Relative Humidity Accuracy ±2%。Temperature Sensor Accuracy ±0.2℃。Good stability at high humidity。14-bit measurement resolution。Internal resistive heating element。6-pin Pmod connector with IC interface。Pass-through Pmod host port for daisy chaining。Library and example code available in the resource center。What's Included。Pmod HYGRO。Custom antistatic Pmod packagingアズワン品番67-0390-75
RS PRO カーボンファイバシート
RS PRO¥32,980税込¥36,2781個8日以内出荷材料 = カーボンファイバーエポキシ。動作温度 Max = +80℃。長さ = 300mm。幅 = 300mm。厚さ = 2mm。カラー = 黒。表面パターン = 綾織。圧縮強度 = 570MPa。密度 = 1.6g/cm3。。RS PRO Carbon Fibre Sheet, 300 mm x 300 mm x 2 mmThese carbon fibre sheets from RS PRO are the preferred replacement for heavy metallic materials in applications where strong but lightweight components are required, such as in aerospace, automotive and railway settings. The sheets are rigid and able to withstand heavy loads and even sudden impact without bending or buckling. Their carbon fibre material is produced by combining polymer fibres such as polyacrylonitrile with an epoxy resin matrix system. This process gives the sheets two sides: one resin-rich side thats smooth and glossy and a reverse side with twill fabric weave detail, giving them a sleek appearance that modern furniture designers love. They have a density of just 1.6 g/cm3 and can withstand operating temperatures of +80℃. While there are plenty of industrial uses for carbon fibre, the superior performance of the material has allowed for use in consumer goods like phone cases, state-of-the-art speaker cabinets and motorcycle conversion kits.Features and Benefits. RS PRO carbon fibre sheets . Made from carbon fibre epoxy . Black in colour with smooth glossy finish on one side and visible twill weave pattern on the other . Length of 300 mm . Width of 300 mm . Thickness of 2 mm . Compression strength of 570 MPa . Density of 1.6 g/cm3 . Maximum operating temperature of +80℃RS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.RoHS指令(10物質対応)対応
関連キーワード
使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら