390万画素で2592x1520/30fpsの高解像度で撮影可能。オートフォーカスにより、手前の資料の文字から遠景まで、鮮明な画像を映します。ステレオマイク内蔵。プライバシーシャッター搭載。市販の三脚に設置できる三脚穴付
質量(g)約140電源USBバスパワーケーブル長(m)2有効画素数390万画素外形寸法(幅W×高さH×奥行D)(mm)94×56×54インターフェースUSB 2.0 Type-A商品構成取扱説明書/保証書最大解像度2592×1520ピクセル動作環境温度5℃~40℃、湿度5%~90%保証期間6か月視野角水平:約62° 垂直:約36°映像素子CMOSセンサーフォーカスオートフォーカス(コントラスト式)開放F値F2.0動画フォーマット:MJPG/YUY2焦点距離10cm~∞フレームレート最大60fps※最大解像度では30fps