可搬形ディーゼル発電機(第3次排気ガス規制対応機) オイルガード付・大型燃料タンク新ダイワ5日以内出荷
大型燃料タンクタイプです。あらゆる電源に1台で対応できるマルチジェネレーターを採用しています。三相4線・単相3線電源を独立した出力端子から同時出力可能です。良質な電気でエアコン・パソコンなど電子機器にも安心対応です。省エネのエコモード機能を搭載し、通常運転に比べて燃費向上が図れます。過負荷時の三相・単相ブレーカー遮断順序を選択することができます。大型燃料タンクを装備し、長時間運転が可能です。
用途建築土木、設備に。工事現場で、三相モーターなどと、仮設事務所への単相3線が同時供給できます。非常用電源として、動力負荷と単相3線の電灯負荷への同時バックアップが可能です。各種の店舗・事務所・工場・施設のBCP対策に最適です。酪農・ハウス栽培・養殖などの非常用にも最適です。仕様●電子ガバナ:標準装備●調速機能(アイドリング):標準装備●オイルガード:標準装備●エコモード:標準装備●各出力電源の残容量表示:標準装備●過電流保護:標準装備(ブレーカ遮断順序設定)●三相・単相3線同時出力:標準装備種別大型燃料タンク極数4周波数(Hz)50/60定格電圧(V)三相4線:200/220(50/60Hz)、単相3線:100/200(50Hz)・110/220(60Hz)電圧(V)(50/60Hz)単相補助出力:100/110使用燃料軽油機能超低騒音型建設機械指定機、可搬形発電設備認証品、自動エア抜き、オイルガード付、エコノミー&エコロジー、残容量デジタル表示励磁方式自励式(ブラシレス)力率三相:80%(遅れ)、単相:100%定格回転速度(min-1[r.p.m])1500/1800(50/60Hz)排出ガス対策型第3次