光データ伝送装置北陽電機3日以内出荷から60日以内出荷
ログ機能付き。8BIT、4BITパラレルI/Oインターフェースの伝送装置です。光を使ったケーブルレス通信でAGV(無人搬送台車)などの移動体との無線通信が可能です。半導体製造装置規格SEMI E84に対応しています。ロギング機能でトラブル時にデータを読み出し確認できます。
保護構造IP64(IEC規格)接続コード引き出し式(0.2mm2 22芯シールド線2m長)検定規格パリティチェック電源電圧(V)DC10~30(使用電圧範囲)消費電流(mA)100以下照度(Lx)許容周囲:4000以下(白熱ランプ)周囲湿度(%RH)85以下許容周囲温度(℃)-10~+50耐振動複振幅1.5mm、10~55Hz、X・Y・Z各方向 各2時間伝送方法半二重双方向伝送耐衝撃490m/s2、X・Y・Z各方向 各10回伝送容量入力8BIT/出力8BIT伝送時間(ms)40変調方式パルス変調