EPSON8日以内出荷
明るい会議室でもはっきり見える明るさ3600lmを実現。コンパクトで持ち運びもラクラク、小型サイズ&重さ2.7Kg。面倒な操作が不要なUSBディスプレイを搭載。USBケーブルを差し込むだけで映像・音声を転送でき、スライド式ヨコ台形補正により台形補正もカンタン。会議やプレゼンの準備がスムーズにできます。フルハイビジョンにリアル対応。高精細な映像を投写できます。また、PCを使わずにプレゼンテーションを実行する「PCフリー」、使用中の画面を容易に遮断できる「スライド式レンズカバー」、片付けに時間がかからない「ダイレクトシャットダウン」など、さまざまな機能でビジネスの現場を支援します。
仕様●LAMP出力:210W●パネル数:3枚●本体サイズ(D):249mm●画面サイズ(最大):300型●電気用品安全法(付属品等):適合/例外承認●パネル解像度(リアル解像度):フルHD●VCCI:未対応(電安法で同様の内容を証明しているため、取得しておりません)●電気用品安全法(備考):付属の電源コードセットが適合●画面サイズ(最小):34型●本体サイズ(W):309mm●電気用品安全法(本体):適合●本体サイズ(H):87mm●電気通信事業法備考:公衆回線に接続しない製品の為●立体物投影機能:なし●LAMP種類:UHE●ズーム機能:あり ズーム方式:手動、フォーカス方法:手動●電波法備考:電波を発しない製品の為電源(V)AC100~120/200~240±10% 50/60Hz本体質量(kg)約2.7最大消費電力(W)349コントラスト比16000:1解像度Full HD主な用途ビジネス用色再現性フルカラー(10億7000万色) ※アナログ入力以外は1677万色フルカラー入力端子USB、HDMI設置方式置き型スピーカー2WRoHS指令(10物質対応)対応定格光束(Lm)3600投影方式3LCD