用途工事ができないオフィスやテナントビル、商業施設や工場に口金G13消費電力(W)17.8光源色昼白色相当全光束(Lm)2790(2000~3400※設置先のHFインバータ器具により異なる)種別40形材質(ケース)ポリカーボネイト、(放熱板)アルミニウム寸法(mm)1198×Φ32.4質量(g)430使用温度(℃)-20~+40接続方式HFインバータ経由のみ定格寿命(時間)50000平均演色評価数Ra80以上色温度(K)5000保証期間3年EMI規格VCCI CLASS B / CISPR 15配光角度(°)約200(ピーク照度50%のとき130)RoHS指令(10物質対応)対応給電方式片側給電入力電圧Hfインバータ経由のみ対応電球の種類LEDエコロジー商品省エネ