カテゴリ
- 学童・教育用品(5)
- 制御機器(4)
- 機構部品(4)
- 測定用品(4)
- コンプレッサー・空圧機器・ホース(4)
- 電気材料(2)
- 建築金物(1)
絞り込み
ブランド
エコロジープロダクト

Flexiforce圧力センサー 25lbs
SPARKFUN¥8,098税込¥8,9081個当日出荷Description。This is a piezoresistive force sensor from Tekscan. The harder you press, the lower the sensor's resistance. Pressing hard, the resistance changes from infinite to ~300k. The sensor itself is thin and flexible, but the resistance does not change while being flexed. Resistance changes only when pressure is applied to the round area at the end of the sensor. Used as a presence sensor(someone standing), weight sensor, pressure sensor(impact testing), etc.。The overall length is about 8.5". Sensor comes with 0.1" spaced, reinforced, breadboard friendly connector.。This sensor comes in three flavors. This sensor ranges from 0 to 25lbs of pressure.アズワン品番67-0444-30
グロメット
栃木屋(56件のレビュー)¥24~税込¥26~1個当日出荷から4日以内出荷機器のシャーシにワンタッチで取付けるだけで、大きな断線防止効果をもたらします。用途コンピュータ・測定機・通信機・電気製品等色黒色種類グロメット硬度55°±5°RoHS指令(10物質対応)対応
HellermannTyton 配線グロメット ナイロン Flexiformシリーズ
ヘラマンタイトン(旧:タイトン)¥37,980~税込¥41,778~1リール(25m)8日以内出荷仕様FlexiformR保護プロファイル. FlexiformR製品は、開口部のエッジを形状や寸法に関係なく画定する手段となる汎用のストレインリリーフグロメットです。 開口部を通過するケーブルのせん断を回避しながら、絶縁保護と機械的保護を実現します。材質ナイロン色ナチュラルタイプグロメットストリップ長さ(m)(ファンニングストリップ)25シリーズFlexiform動作温度(℃)(Min)-60、(Max)+95RoHS指令(10物質対応)対応
デジタル圧力センサ
CKD(1件のレビュー)¥7,721~税込¥8,493~1個当日出荷付属品PPX-C2(2mコネクタ付ケーブル)×1本接続口径M5めねじ+R(PT)1/8おねじ質量(g)約40保護構造IP40(IEC)耐電圧AC1000V1分間 充電部一括・ケース間表示4桁+4桁3色LCD表示(表示更新周期/250ms、1000msキー操作により選択)接続方式コネクタ接続電源電圧(V)12~24 DC±10% リップルP-P10%以下応答時間2.5ms、5ms、10ms、25ms、50ms、100ms、250ms、500ms、1000ms、5000ms キー操作により選択使用周囲温度(℃)-10~+50、保存時/-10~+60耐振動(耐久)10~500Hz 複振幅3mm XYZ各方向2時間(パネル取付時/10~150Hz 複振幅0.75mm XYZ各方向2時間)耐衝撃(耐久)100m/S2(約10G) XYZ各方向3回使用周囲湿度35~85%RH(但し、結露および凍結しないこと)、保存時/35~85%RH消費電力(mW)通常時/840以下(電源電圧24V時消費電流35mA以下)ECOモード/STD時600以下(電源電圧24V時消費電流25mA以下)FULL時/480以下(電源電圧24V時消費電流20mA以下)短絡保護装備配線長配線延長時、0.3mm2以上のケーブルにて100m(CEマーク適合時は10m未満)まで可能応差(ヒステリシス)最小 1digit(可変)出力動作NO/NCをキー操作により選択表示灯橙色LED(比較出力1動作表示灯、比較出力2動作表示灯/比較出力ON時点灯)出力モードEASYモード/ヒステリシスモード/ウィンドウコンパレータモード適合流体空気・非腐食性気体素子拡散半導体圧力センサ絶縁抵抗DC500Vメガにて50MΩ以上 充電部一括・ケース間
感圧センサ(円形・小)
TAIWAN ALPHA¥599税込¥6591個当日出荷圧力によって抵抗値が変わるセンサ 従来モデルのALPHA-MF01-N-221-A04の後継製品で、測定誤差が±5%から±2%へと小さくなっています。さらに動作温度の範囲が広くなり、製品寿命も長くなっています。 このセンサは、圧力がかかっていないときは抵抗値が20MΩ以上ありますが、圧力が増えるにしたがって抵抗値が下がっていきます。測定範囲は、約10~1000g(0.1~9.8N)で、1000gのときの抵抗値は約800Ωです。センサ部分は円形で、感圧エリアの直径は約1cmです。動作温度範囲は、従来品が-20℃~+70℃でしたが、-30℃~+85℃に改善されています。その他【感圧エリア】Φ10.2mm、【長期ドリフト】10%log10(time)、【ヒステリシス】0.1レンジ【感圧】約10~1000g(0.1~9.8N)寿命1000万回抵抗(MΩ)20~測定誤差±2%(同一製品間誤差±5%)反応速度(秒)~1動作温度範囲(℃)-30~+85
膜付グロメット
栃木屋(72件のレビュー)¥46~税込¥51~1個当日出荷から9日以内出荷通常のグロメットの持つ断線防止作用の他に、防塵効果を持たせたグロメットです。用途コンピュータ・測定機器・通信機・電気製品等色黒色種類グロメット硬度50度±5度膜厚(mm)約0.5RoHS指令(10物質対応)対応
膜付グロメット
(63件のレビュー)¥70~税込¥77~1パック(5個)当日出荷膜を破ることでケーブル通すことができます。穴埋めや防塵対策に有効です。用途配電盤・分電盤・制御盤・計測器等の配線保護に材質EPDM色黒使用温度範囲(℃)70まで硬度55販売区分業務用
汎用流体用圧力センサ PSE56
SMC¥18,980~税込¥20,878~1個当日出荷から10日以内出荷接液部SUS316L IP65、幅広い流体に適応。 アナログ出力(電圧/電流) 低リーク。VCR(R), Swagelok(R)対応継手の選択可能。
膜付グロメット SGシリーズ
タカチ電機工業(4件のレビュー)¥239~税込¥263~1袋(10個)当日出荷穴加工部の断面に取付けることにより、断面のエッジ部から配線を保護する膜付グロメットです。 膜によりケーブル穴の隙間が塞がれますので、通常のグロメットより防塵性があります。。。タカチ電機工業製品の穴加工、印刷など加工見積のご相談に対応します!問い合わせフォームはこちら。※タカチ電機工業製品の加工に関する専用の問い合わせ窓口となります。予めご了承ください。材質EPDM色ブラック硬度55°±5°入数1袋=10個RoHS指令(10物質対応)対応
小型圧力センサ(アナログ出力タイプ)正圧用
PISCO(ピスコ)¥5,498~税込¥6,048~1個当日出荷から14日以内出荷保護構造IEC規格 IP40相当使用圧力範囲(MPa)0~1出力形態アナログ出力アナログ出力出力電圧/1~5V、ゼロ点電圧/1±0.1V、最大定格圧力点電圧/5±0.1V、出力電流/1mA max. (負荷抵抗/5kΩ)、直線性/±0.5%F.S. max. (at Ta=25℃)耐圧(MPa)1.5表示部圧力表示無し使用流体空気、不活性ガス消費電流(mA)20mA以下(DC24V無負荷時)検出方法圧力:拡散半導体圧力スイッチ保存温度範囲(℃)-20~70( 大気圧、湿度60%RH以下)機種正圧用圧力センサ動作温度、湿度範囲温度/0~60℃(凍結なきこと)湿度/35~85%RH(結露なきこと)RoHS指令(10物質対応)対応供給電源DC10.8~30V (リップル含)
Amphenol FCI Clincher Connector Position, Female) COMシリーズ
SPARKFUN¥999税込¥1,0991個27日以内出荷Description。Though the Clincher connector can be used with FFCs, we also like to use them with our FlexiForce sensors and other flex/force sensors found in the。Recommended Products。section below.。Note:。Please be aware that we will not be able to accept returns on this connector if it has been closed. Sorry for any inconvenience this may cause.アズワン品番67-0420-95
電子機器接続端子
SPARKFUN¥549税込¥6041個23日以内出荷Description。These Clincher connectors from Amphenol FCI can be used to terminate Flat Flexible Cables(FFCs)to an easy-to-use standard header. Simply insert the end of the cable into the connector and press it closed. The teeth inside the connector will "clinch" around the conductors and break them out to three male 0.1" spaced pin headers!。Though the Clincher connector can be used with FFCs, we also like to use them with our FlexiForce sensors and other flex/force sensors found in the。Recommended Products。section below.。Note:。Please be aware that we will not be able to accept returns on this connector if it has been closed. Sorry for any inconvenience this may cause.アズワン品番67-0395-68
Amphenol FCI Clincher Connector Position, Female) COMシリーズ
SPARKFUN¥649税込¥7141個33日以内出荷Description。Though the Clincher connector can be used with FFCs, we also like to use them with our FlexiForce sensors and other flex/force sensors found in the。Recommended Products。section below.。Note:。Please be aware that we will not be able to accept returns on this connector if it has been closed. Sorry for any inconvenience this may cause.アズワン品番67-0420-96
関連キーワード
使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら