カテゴリ

  • 測定用品(2)
  • 学童・教育用品(2)
  • 測定関連サービス(1)

「flir c3-x」の検索結果

関連キーワード
5件中 15
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • サーモグラフィー FLIR C3-X イチネンTASCO

    サーモグラフィー FLIR C3-X

    イチネンTASCO
    93,980税込103,378
    1台
    当日出荷
    高性能を詰め込んだ新しいカタチ。コンパクトサーモグラフィカメラ。
    付属品カメラ本体・専用ポーチ・USBケーブル(Type-c、Type-A)・ストラップ寸法(mm)138×84×24質量(g)190測定範囲(℃)2レンジ:-20~300精度±3℃または3%(環境温度15~35℃)機能画面自動回転/スポット/ボックス検出器非冷却マイクロボロメーターバッテリーリチウムイオン電池ディスプレイ3.5インチタッチスクリーン(静容量式)プリセット機能マット/セミマット/セミグロッシー/カスタム値解像度熱画像解像度(可視):128×96(500万画素)視野角53.6°/瞬時視野角(IFOV):7.9mrad温度分解能(℃)(NETD)0.07充電時間(時間)2表示モードカラーパレット:アイアン/グレー/レインボー/レインボーHC耐衝撃性能耐落下2mモード熱画像/可視画像/MSX(TM)/ピクチャーインピクチャー静止画対応規格温度データ付JPEG画素数熱画像解像度(可視):128保管温度範囲(℃)‐40~70バッテリー稼動時間4時間保存可能枚数内蔵メモリ5000枚動作温度範囲(℃)‐10~50Wi-Fi802.11a/ac/b/g/n(2.4および5GHz)※5GHzは屋内のみ最短撮像距離(MSX時)サーマル:0.1m/MSX(R):0.3m画素数(垂直)熱画像解像度(可視):96
  • 赤外線サーモグラフィカメラ Flir(フリアーシステムズ)

    赤外線サーモグラフィカメラ

    Flir(フリアーシステムズ)
    93,980税込103,378
    1式ほか
    当日出荷から25日以内出荷
    コンパクトサーモグラフィカメラ FLIR C3-Xは、建物、施設メンテナンス、冷暖房空調設備、電気修理などのトラブルシューティングに最適な、お手頃な価格のプロフェッショナル向け調査ツールです。 サーモグラフィカメラ、調査用デジタルカメラ、LEDフラッシュライトを搭載したパワフルなFLIR C3-Xは、隠れた問題を簡単に特定できます。 FLIR Igniteクラウド接続により、直接データの転送、保存、バックアップを行えるため、お使いのどのデバイスでも常に画像を確認できます。 操作しやすい3.5インチの一体型タッチスクリーンから、素早く調査、修理内容の記録、顧客との証拠の共有を行えます。 ポケットサイズのFLIR C3-Xでは、高温のヒューズ、空気漏れ、配管設備の問題などをいつでも発見可能になります。
    用途建物検査、施設のメンテナンス、HVAC、電気修理などのトラブルシューティング質量(kg)0.19(バッテリー含む)使用温度範囲(℃)-10~50測定範囲(℃)-20~+300寸法(長さL×幅W×高さH)(mm)138×84×24精度±3℃または±3%(環境温度15℃~35℃、対象物温度 0℃以上)接続Wi-Fi:802.11 a/ac/b/g/n(2.4および5GHz)、USB:USB 2.0、Type-Cコネクター、Bluetooth:PAN、画像アップロード:FLIR Igniteクラウドライブラリおよびサービスに画像を直接アップロード保存方法内蔵メモリーおよびオンボードのFLIR Igniteクラウド接続(Wi-Fi経由)保護等級カメラハウジングとレンズ:IP54(IEC 60529)バッテリー充電式内蔵リチウムイオンバッテリー測定機能スポット、ボックス(最小/最大)解像度サーモグラフィカメラ:128×96(12288ピクセル)、デジタルカメラ:500万画素視野角54°×42°、瞬時視野角(IFOV):7.9mrad温度分解能(℃)(NETD)<0.07充電時間(時間)2モード(画像モード)赤外線画像、可視画像、MSX(TM)(熱画像上に可視画像のディテールを重ね合わせて表示)、ピクチャーインピクチャー(可視画像上に熱画像を表示)記録ファイル形式標準JPEG、14ビットの測定データを含む画面サイズ3.5インチ画素数128保管温度範囲(℃)-40~70特性防水・防塵、耐衝撃計測機能(計測値補正)放射率補正:マット/セミマット/半光沢+カスタム値、反射見かけ温度補正、大気補正バッテリー稼動時間4時間焦点距離(最小)熱画像:0.1m、MSX(TM):0.3m保存可能枚数5000枚を超える画像カメラ仕様カメラ周波数:8.7Hz、焦点:フォーカスフリー、スペクトル範囲:8~14μm、デジタルカメラ:5MP、デジタルカメラ焦点固定:フォーカス、画像調整:自動レベル/スパン、手動レベル/スパン、ギャラリー:サムネイルとカスタムフォルダ構造、カラーパレット:アイアン/グレー/レインボー/レインボーHC、画面自動回転:有り充電端子USB-C(1 A)タッチスクリーン静電容量式落下耐久(m)2画素数(垂直)96
  • 【レンタル】赤外線サーモグラフィー C3-X Wi-Fi 90501-0201シリーズ レンタル Flir(フリアーシステムズ)

    【レンタル】赤外線サーモグラフィー C3-X Wi-Fi 90501-0201シリーズ レンタル

    Flir(フリアーシステムズ)
    3,598税込3,958
    1台
    翌日出荷から4日以内出荷
    FLIR C3-Xはさまざまな建物検査や電気、機械用途向けに設計されたポケットサイズの小型赤外線サーモグラフィカメラです。簡単に持ち運ぶことができ、隠れた過熱箇所、排熱、構造上の問題、配管のつまり、冷暖房空調設備上の問題など、いつでもすぐに目に見えない問題箇所の発見に活用できます。
    分解能温度:<70mK解像度【熱画像】128×96画素(12288画素)視野角54°×42°(視野角/瞬時視野角)計測範囲温度:-20~300℃モード【画像】MSX/デジタルカメラ/ピクチャーインピクチャー/ブレンドバッテリー稼動時間4時間落下衝撃(m)2サービス分類レンタル
  • SparkFun MicroMod ATP Carrier Board SPARKFUN

    SparkFun MicroMod ATP Carrier Board

    SPARKFUN
    6,298税込6,928
    1個
    33日以内出荷
    Description。Access all the pins(i.e. ATP)of the MicroMod Processor Boards with the SparkFun MicroMod ATP Carrier Board! This board breaks out the MicroMod Processor Board's pins on the M.2 connector to 0.1" spaced female headers and PTH pads on the edge of the board. This Carrier Board is great if you're interested in testing out different MicroMod Processor Boards for your application.。A modern USB-C connector makes programming easy. In addition to the pins broken out, two separate Qwiic-enabled I2C ports allow you to easily daisy chain Qwiic-enabled devices. We've exposed the SWD pins for more advanced users who prefer to use the power and speed of professional tools. A USB-A connector is provided for Processor Boards that have USB Host support. A backup battery is provided for processor boards with RTC. If you need a "lot" of GPIO with a simple-to-program, ready for market module, the ATP is the fix you need. We've even added a convenient jumper to measure the current consumption for low power testing.。MicroMod is a modular interface ecosystem that connects a microcontroller "processor board" to various "carrier board" peripherals. Utilizing the M.2 standard, the MicroMod standard is designed to easily swap out processors on the fly. Pair a specialized carrier board for the project you need with your choice of compatible processor!。Get Started with the MicroMod ATP Carrier Board Guide。Features。M.2 Connector。Operating Voltage Range。~3.3V to 6.0V(via VIN to AP7361C 3.3V Voltage Regulator)。3.3V(via 3V3)。Ports [1]。1x USB type C。1x USB type A Host。2x Qwiic Enabled I2C。1x CAN。1x I2S。2x SPI。2x UARTs。2x Dedicated Analog Pins。2x Dedicated PWM Pins。2x Dedicated Digital Pins。12x General Purpose Input Output Pins。1x SWD 2x5 header。1mAh battery backup for RTC。Buttons。Reset。Boot。LEDs。Power。3.3V。Phillips #0 M2.5x3mm screw included。[1] Note:Depending on the design of the Processor Board, not all the pins may be accessible.
    アズワン品番67-0423-18
  • SparkFun MicroMod Environmental Function Board SPARKFUN

    SparkFun MicroMod Environmental Function Board

    SPARKFUN
    44,980税込49,478
    1個
    33日以内出荷
    Description。The SparkFun MicroMod Environmental Function Board adds additional sensing options to the MicroMod Processor Boards. This Function Board includes three sensors to monitor air quality(SGP40), humidity temperature(SHTC3), and CO2 concentrations(STC31)in your indoor environment. To make it even easier to use, all communication is over the MicroMod's I2C bus!。The SGP40 measures the quality of the air in your room or house. The SGP40 uses a metal oxide(MOx)sensor with a temperature controlled micro hotplate and provides a humidity-compensated volatile organic compound(VOC)based indoor air quality signal. Both the sensing element and VOC Algorithm feature an unmatched robustness against contaminating gases present in real world applications enabling a unique long term stability as well as low drift and device to device variation.。The SHTC3 is a highly accurate digital humidity and temperature sensor. The SHTC3 uses a capacitive humidity sensor with a relative humidity measurement range of 0 to 100% RH and bandgap temperature sensor with a temperature measurement range of -40℃ to 125℃. The SHTC3 builds on the success of their SHTC1 sensor with higher accuracy(±2% RH, ±0.2℃)than its predecessor, enabling greater flexibility.。The STC31 measures CO2 concentrations based on thermal conductivity and has two CO2 measurement ranges:0 to 25 vol%; and 0 to 100 vol%. The measurement repeatability is 0.2 vol%, with a stability of 0.025 vol% / ℃. The measurement accuracy depends on the measurement range:0.5 vol% + 3% measured value; 1 vol% + 3% measured value. Using measurements from the SHTC3, the STC31 is able to provide humidity-compensated measurements together with improved temperature compensation. The STC31 can compensate for atmospheric pressure too - which is handy if, like us, you're up in the mountains!。The outstanding performance of these three sensors is based on Sensirion's patented CMOSens(R)technology, which combines the sensor element, signal processing, and digital calibration on a small CMOS chip. The well-proven CMOS technology is perfectly suited for high-quality mass production and is the ideal choice for demanding and cost-sensitive OEM applications.。Utilizing our handy M.2 MicroMod connector, no soldering is required to connect it to your system. Simply match up the key on your processor and function board's beveled edge connector to their respective key on the M.2 connector, then secure them to the main board with screws. The MicroMod Environmental Function Board can then be read via the I2C port. The board is equipped with the AP2112 3.3V voltage regulator, I2C pull-up resistors, power LED, jumper to disable the LED, and jumpers for alternative STC31 addresses.。Note:A MicroMod Processor and Main Board are not included with this MicroMod Environmental Function Board. These boards will need to be purchased separately.。MicroMod is a modular interface ecosystem that connects a microcontroller "processor board" to various "carrier board" peripherals. Utilizing the M.2 standard, the MicroMod standard is designed to easily swap out processors and function boards on the fly. Pair a specialized carrier board for the project you need with your choice of compatible processor!。Get Started with the MicroMod Environmental Function Board。Features。Input voltage range。2.5V to 6.0V。Typ.。5V。via Main Board's USB connector。Typ.。~3.7V to 4.2V。via Main Board's LiPo battery Connector。I/O voltage。3.3V。AP2112 3.3V voltage regulator(rated 600mA)。Power LED。I2C pull-up resistors。Sensirion SGP40 Air Quality Sensor。Uses I2C interface。Address:0x59(default)。Operating voltage range。1.7V to 3.6V(Typ.。3.3V。)。Operating temperature range。-20℃ to +55℃。Typical current consumption。2.6mA。during continuous operation(at 3.3V)。34μA。when idle(heater off)。Output signal。Digital raw value(SRAW):0 - 65535 ticks。Digital processed value(VOC Index):0 - 500 VOC index points。Switch-on behavior。Time until reliably detecting VOC events:<60s。Time until specifications are met:<1h。Recommended sampling interval。VOC Index:1s。SRAW:0.5s - 10s(Typ. 1s)。Sensirion SHTC3 Humidity and Temperature Sensor。Uses I2C interface。Address:0x70(default, non-configurable)。Operating voltage range。1.62V - 3.6V(Typ.。3.3V。)。Operating temperature range。-40℃ to +125 ℃。Relative Humidity。Measurement range:0% to 100%。Typical accuracy:±2 %RH。Resolution:0.01 %RH。Temperature。Measurement range:-40℃ to +125 ℃。Typical accuracy:±0.2 ℃。Resolution:0.01 ℃。Typical current consumption(varies based on mode)。4.9μA to 430μA(Normal Mode)。0.5μA to 270μA(Low Power Mode)。Allows the STC31 to compensate for humidity and temperature。Sensirion STC31 CO2 Sensor。Uses I2C interface。Addresses:0x29(default)。, 0x2A, 0x2B, 0x2C。Operating voltage range。2.7V to 5.5V(Typ.。3.3V。)。Operating temperature range。-20 ℃ to +85 ℃。Calibrated for CO2 in N2 and CO2 in air。Measurement ranges。0 to 25 vol% in N2。0 to 100 vol% in air。Accuracy。0.5 vol% + 3% measured value in N2。1 vol% + 3% measured value in air。Concentration and temperature resolution:16-bit。Repeatability:0.2 vol%。Temperature stability:0.025 vol% / ℃。Start-up time:14 ms。Thermal conductivity sensor provides calibrated gas concentration and temperature output。Jumpers。PWR LED。I2C pull-up resistors。STC31 address selection。Note:The I2C addresses that are reserved for each sensor is 0x59(SGP40), 0x70(SHTC3), 0x29(STC31). A multiplexer/Mux is required to communicate to multiple SHTC3 sensors on a single bus. The SHTC3 uses the same address as the Qwiic Mux(0x70). For advanced users that are using multiple SHTC3's with the Qwiic Mux, you will need to adjust the Qwiic Mux's default address.
    アズワン品番67-0427-60