カテゴリ
- 制御機器(16)
- 学童・教育用品(14)
- 自動車用オイル・ケミカル(7)
- 自動車純正部品(3)
- パソコン/周辺機器(3)
- トラック純正部品(3)
- バイク用オイル・ケミカル・洗車(2)
- 科学研究・開発用品(2)
- バイク純正部品(1)
- メカニカル部品(1)
絞り込み
ブランド
- ASROCK(1)
- Baumer(2)
- DIGILENT(1)
- Jabra(1)
- LIQUI MOLY(2)
- Porvair(2)
- Seeed Studio(14)
- SKF(日本エスケイエフ)(1)
- SPARKFUN(10)
- みんなのラボ(3)
- スズキ(3)
- テクノアルタエンジン(1)
- テクノ・ソテック(7)
- ホンダ(1)
- 三菱ふそう(3)
エコロジープロダクト

Grasp プライマー120-H
テクノ・ソテック¥4,298税込¥4,7281本(120mL)当日出荷難接着材料の密着効果を向上させるプライマー。用途Grasp製品(樹脂補修材)の密着向上。 再生難接着樹脂バンパーにも対応。塗布方法ハケ塗り危険物の類別非危険物
Grasp 高性能補修剤 50mL
テクノ・ソテック(1件のレビュー)¥14,980税込¥16,4781セット(50mL×3本)当日出荷から6日以内出荷プライマー無しでPP(ポリプロピレン)・PUR(ポリウレタン)に確実に接着出来る唯一の接着剤です。 研ぎ性が良く、仕上げのパテ工程を省け、時間短縮で作業効率が上がります。用途PP材(ポリプロピレン)、FRP、ウレタン、SMC(複合材)、金属、発泡材、ゲルコート、木材。危険物の類別非危険物
Grasp 高性能補修剤 220mL
テクノ・ソテック¥11,980税込¥13,1781本(220mL)当日出荷プライマー無しでPP(ポリプロピレン)・PUR(ポリウレタン)に確実に接着出来る唯一の接着剤です。 研ぎ性が良く、仕上げのパテ工程を省け、時間短縮で作業効率が上がります。用途PP材(ポリプロピレン)、FRP、ウレタン、SMC(複合材)、金属、発泡材、ゲルコート、木材。仕様(サンディングタイム)60分色クリーム危険物の類別非危険物硬化時間10分
Grasp 高性能補修剤 GR-90 セット
テクノ・ソテック¥21,980税込¥24,1781セット当日出荷セット内容Grasp50ml溶剤(GR-90HS)×3本、10本入りミキシングノズル(GR90MX)×1袋、50ml専用ガン(AG21N)×1台、補強テープ10ml(FG-10)×1巻危険物の類別非危険物
Grasp 高性能補修剤 GR-300 セット
テクノ・ソテック¥21,980税込¥24,1781セット5日以内出荷セット内容Grasp50ml溶剤(GR-300)×3本、10本入りミキシングノズル(GR90MX)×1袋、50ml専用ガン(AG21N)×1台、補強テープ10ml(FG-10)×1巻危険物の類別非危険物
Grasp 高性能補修剤 GR-90GI セット
テクノ・ソテック¥21,980税込¥24,1781セット5日以内出荷セット内容Grasp50ml溶剤(GR-90GI)×3本、10本入りミキシングノズル(GR90MX)×1袋、50ml専用ガン(AG21N)×1台、補強テープ10ml(FG-10)×1巻危険物の類別非危険物
Grove Base HAT for Raspberry Pi
Seeed Studio¥2,498税込¥2,7481個当日出荷Raspberry Pi用のGroveベースHAT Raspberry PiにGroveモジュールを接続するための拡張基板です。Groveコネクタを15個搭載しています。デジタル/アナログ/I2C/PWM/UARTポートとして利用することができ、STM32 MCUを搭載しているので12ビット8チャネルA/Dコンバータが使用できます。Grove Pi +と比較すると、GroveベースHATはデータ変換にAtmegaチップを使用していないため、より高速に動作します。ドライバは専用のものが用意されています。 Raspberry Piに対応したGroveモジュールは、下記の資料を参照してください。Grove Base HATは、Raspberry Pi 4(1GB、2GB、4GB)と互換性があります。その他【MCU】STM32(12ビット8チャンネルADC内蔵)寸法(mm)55×65×20電源電圧3.3V対応機種Raspberry 2/3B/B+/ZeroインターフェースI2C(I2Cアドレス 0x04)ポート【マルチタイプGROVEポート】デジタル×6、アナログ×4、I2C×3、PWM、UART
Raspberry Pi Pico用 Groveシールド v1.0
Seeed Studio¥999税込¥1,0991個当日出荷Raspberry Pi Pico用のプラグプレイシールド。Raspberry Pi Picoの拡張用として、I2Cが2個、アナログ入力が3個、UARTが2個、デジタルポートが3個の計10個のGroveコネクタを搭載したシールドです。5V/3.3V切り替えスイッチ、SWD(Serial Wire Debug)用コネクタ、SPIピンなどを搭載しています。ジャンパーワイヤーやブレッドボードなしで、簡単かつ迅速にプロトタイプを構築することができます。ご注意。用途。SWDデバッグ。ラピッドプロトタイピング。ウェアラブルデバイス。インテリジェント制御アズワン品番67-0383-61
Grove Base HAT for Raspberry Pi
Seeed Studio¥2,098税込¥2,3081個当日出荷寸法(mm)55×65×20ポート数[マルチタイプGROVEポート]デジタル×6、アナログ×4、I2C×3、PWM、UART対応機種Raspberry 2/3B/B+/Zero電源電圧(V)3.3インターフェースI2C(I2Cアドレス 0×04)アズワン品番64-5657-26搭載品MCU:STM32(12ビット8チャンネルADC内蔵)
MPLAB PICkit 4 In-Circuit Debugger
SPARKFUN¥39,980税込¥43,9781個当日出荷Description。This is the PICkit 4, the official programmer from Microchip. The PICkit 4 allows debugging and programming of PIC(R), dsPIC(R), AVR, SAM and CEC flash microcontrollers and MPUs using the powerful graphical user interface of the MPLAB X Integrated Development Environment(IDE). The MPLAB PICkit 4 is connected to a PC using a high-speed 2.0 USB interface and can be connected to the target via an 8-pin Single In-Line(SIL)connector. The connector uses two device I/O pins and the reset line to implement in-circuit debugging and In-Circuit Serial Programming(TM)(ICSP(TM)). An additional micro SD card slot and the ability to be self-powered from the target means you can take your code with you and program on the go. Comes with a USB to micro-B USB cable.。Features。Powered by a high-speed USB 2.0, no external power required。Real-time execution。MPLAB X IDE compatible(free copy included)。Built-in over-voltage/short circuit monitor。Firmware upgradeable from PC/web download。Fully enclosed。Target voltage of 1.20V to 5.5V。Can supply up to 50mA of power to the target。Minimal current consumption at <100μA from target。Diagnostic LEDs(power, busy, error)。Read/write program and data memory of microcontroller。Erase of program memory space with verification。Freeze-peripherals at breakpoint。8-pin single in-line header supports advanced interfaces such as 4-wire JTAG and Serial Wire Debug with streaming Data Gateway。Backward compatible for demo boards, headers and target systems using 2-wire JTAG and ICSPアズワン品番67-0425-08
Cmod S7 Spartan-7 FPGA Module
DIGILENT¥27,980税込¥30,7781個当日出荷Description。The Cmod, or Carrier Module, family of products is designed to offer quick, simple, and flexible integration of an FPGA into circuit design, prototyping, and learning/hobby projects.The Digilent Cmod S7 is a small, 48-pin DIP form factor board, populated with 36 pins, built around a Xilinx Spartan-7 FPGA that brings FPGA power and prototyping to a solderless breadboard.The board includes a Quad-SPI flash for programming, as well as a USB-JTAG programming circuit and USB-UART bridge. The Cmod S7 also features a clock source, Pmod port, and onboard I/O with LEDs and pushbuttons. There are 32 FPGA I/O signals, 2 FPGA analog input signals, an external power input rail, and ground that are routed to 100-mil-spaced through-hole pins, making the Cmod S7 compatible with solderless breadboards. This form factor makes the Cmod S7 a great option for flexible and affordable prototyping, or learning FPGA and digital logic circuits. At just .7 by 3.05, it can also be loaded in a standard socket and used in embedded systems.The Spartan-7 FPGA on the Cmod S7 fits performance into a small form-factor packaging. With the MicroBlaze Soft Processor Core from Xilinx, you can create embedded applications with a variety of peripherals, memory, and interfaces.If your design requires transceiver lines or more FPGA resources, we recommend the higher-performance Cmod A7, featuring an Artix-7 FPGA.Guides and demos are available to help users get started quickly with the Cmod S7. These can be found through the Support Materials tab.。Features。Xilinx Spartan-7 FPGA(XC7S25-1CSGA225C)。〇3,650 slices containing four 6-input LUTs and 8 flip-flops。〇1,620 Kbits of fast block RAM。〇Three clock management tile, each with a phase-locked loop and mixed-mode clock manager。〇80 DSP slices。〇Internal clock speeds exceeding 450 MHz。〇On-chip analog-to-digital converter(XADC)。〇Programmable over JTAG and Quad-SPI Flash。Memory。〇4 MBQuad-SPI Flash。Power。〇Powered from USB or 5V external supply connected to DIP pin 24(micro USB cable NOT included)。USB。〇USB-JTAG programming circuitry。〇USB-UART bridge。Push-buttons and LEDs。〇2 Buttons。〇4 LEDs。〇1 RGB LED。Expansion Connectors。〇1 Pmod connector。8 total FPGA I/O。〇48-pin DIP form-factor headers。36 populated pins。■32 total FPGA I/O。■2 Single-ended 0-3.3V analog inputs to XADC。Product Compliance:。〇HTC:8473301180。〇ECCN:EAR99。What's Included。Cmod S7 Module。Custom Digilent cardboard box with protective foamアズワン品番67-0390-84
Jabra PanaCast SpeakerMic用グロメットマウント「Jabra SpeakerMic Grommet Mount」
Jabra¥11,980税込¥13,1781台翌々日出荷Jabra SpeakerMic用を固定するためのグロメットマウント
GROVE対応USBドングル・USB-I2CブリッジボードV2
みんなのラボ¥2,198税込¥2,4181袋3日以内出荷パソコンを使ってGROVEデバイス等の制御が簡単にできるUSBメモリサイズのコントローラーです! ArduinoやRaspberryPiのようなワンボードマイコンを介して制御するGROVEデバイスを、本品を使用することでパソコン上のアプリケーションから直接制御することができます。 Microchip社のインターフェースICであるMCP2221Aを使って、手軽に実験ができます。 パソコンからはHIDデバイスとして認識され、C#やPythonを使って直接GROVEデバイス制御できます。 USBメモリサイズなので場所も取らずコンパクトに実験ができます。GROVEコネクタ1個を搭載しており、GPIOまたはI2C制御のGROVEデバイス1個を接続することができます。 ブレッドボードへ接続するケーブルを添付していますので、ブレッドボード上でブレークアウト基板等の接続も可能です。 内部でGPIO-0/1にはLEDが接続されていますのでLチカの実験もすぐに出来ます。 USBコネクタ搭載のWindowsパソコン(Windows7, 10にて動作確認済み) 搭載インターフェース:GPIO-2/3(デジタルIn/Out、アナログIn/Out)またはI2C(マスター)の切り替え ブレッドボード等への接続ケーブルが付属 ジャンパーワイヤー、ブレッドボード(適宜) 本品に対応したGROVEデバイス(特殊プロトコルを使用するGROVEデバイスは除く) 1. Digital In/Outデバイス 2. Analog Inデバイス 3. I2Cデバイス電源3.3Vと5V(USB電源に依存)を切り替えて利用可能
Raspberry Pi Pico用Groveスターターキット
Seeed Studio¥9,998税込¥10,9981個3日以内出荷無料の学習コース付きのRaspberry Pi Pico用Groveスターターキット 一般的によく使用されるセンサーやアクチュエータなどをセットにした学習用スターターキットです。このキットを使用すると、すぐにRaspberry Pi Picoを使い始めることができ、Arduino IDEやMicroPythonを使用して楽しいプロジェクトを実現できます。このキットには、センサーが5個、アクチュエーターが5個、LEDが2個、LCD ディスプレイ、Groveシールドが含まれています。また、スムーズに学習できるように、Raspberry Pi Picoの豊富な学習コースが用意されています。セット内容Grove LEDパック ×1、Grove RGB LED(WS2813ミニ) ×1、Grove 光センサー ×1、Grove サウンドセンサー ×1、Grove 回転角度センサー ×1、Grove 温度/湿度センサー ×1、Grove ミニPIRモーションセンサー ×1、Grove パッシブブザー ×1、Grove ボタン ×1、Grove サーボ ×1、Grove ミニファン ×1、Grove リレー ×1、Grove 16x2 LCD ×1、Pi Pico用Groveシールド ×1、Groveケーブル ×8寸法(mm)56×56ポート数【I2C】2【UART】2【アナログ】3【デジタル】3動作電圧3.3v、5VRoHS指令(10物質対応)対応動作温度範囲(℃)-25~+85
SenseCAP Indicator D1
Seeed Studio¥9,998税込¥10,9981個欠品中4インチタッチスクリーンを搭載したIoT開発プラットフォーム 4インチタッチスクリーンを搭載したESP32とRP2040のデュアルMCUによるIoT開発用のプラットフォームです。豊富なGPIOを備え、ADCとI2C伝送プロトコルをサポートし、USB Type-CとGroveインターフェースにより他の周辺機器に簡単に接続できます。 ・ESP32S3とRP2040のデュアルMCUで、Wi-Fi/Bluetoothに対応し、Grove互換のGPIOを搭載。 ・ESP32やRaspberry Piのオープンソースエコシステムにより、無限のアプリケーションを利用可能。電源5VDC、1AバッテリーなしメモリーESP32-S3:8MB、RP2040:2MB解像度【画面解像度】480×480ピクセル画面サイズ3.95インチ(RGBタッチスクリーン)プロセッサーESP32-S3:Xtensaデュアルコア 32ビットLX7、最大240MHz、RP2040:デュアルARM Cortex-M0+、最大133MHzRoHS指令(10物質対応)対応BluetoothBluetooth 5.0 LEWi-Fi802.11b/g/n, 2.4GHzストレージ【外部】microSDカード(最大32GB)ブザーMLT-8530(共振周波数:2700Hz)
Wio Terminal用バッテリーベース(650mAh)
Seeed Studio¥5,198税込¥5,7181個3日以内出荷Wio Terminal用のコンパクトな外部電源 Wio Terminal本体の携帯性とコンパクトさを向上させる650mAhバッテリーの拡張ボードです。リチウムポリマー電池、充電ステータス指示ライト、Groveアナログ/デジタルポート×4、Grove I2Cポート、Grove UARTポートを備えています。さらに背面に、Raspberry Piの40ピン互換GPIOを搭載し、拡張ボードの追加もできます。 充電式650mAhリチウムポリマー電池、バッテリーの充電/放電ステータスLED、バッテリーのオン/オフボタン、LiPoバッテリー用の残量ゲージ(BQ27441-G1A)、USB Type-Cによる充電、過電流保護、ヒカップ(Hiccup)モード/ヒカップ保護、マグネットを内蔵仕様内蔵バッテリー、650mAhその他【バッテリーボードモード】緑色LED: board charging.、赤色LED: OTG(battery discharge) enable.、黄色LED: male interface output/input 5V.出力【GPIO】最大電圧:5.15V、最大電流:380mA電源4.75V~5.25Vインターフェース【Grove】Grove Analog/Digital ×4、Grove I2C ×1、Grove UART ×1充電時電流(mA)最大660、【トリクル充電】30
絶対圧センサ評価モジュール(Groveコネクタ付き)
テクノアルタエンジン¥2,198税込¥2,4181個3日以内出荷Groveコネクタ付きの絶対圧センサ評価モジュール 真空を基準にした圧力(絶対圧)を測定できるオムロンの絶対圧センサ(2SMPB-02E)を搭載した評価モジュールです。気圧の変化や高さの変化を高精度に検出できます。 Groveコネクタ付きなので、Raspberry PiやArduinoなどとGrovePi+やGROVE-ベースシールドなどを用いて、はんだ付けなしに接続できます。備考絶対圧力:±50Pa(30~110kPa、0~+65℃)、±80Pa(30~110kPa、=20~0℃)/相対圧力:±3.9Pa(Ultra High Accuracy)電源電圧4.0V精度圧力精度:±50Pa(0~65℃時)分解能圧力:0.06Pa温度精度-2~2℃(30~110kPa、ー20~+65℃時)測定圧力30~110kPa動作範囲Vopr:1.71~3.6V、Vio:1.20~3.6V圧力(kPa)圧力検出範囲:30~110温度分解能(℃)0.0002保存温度範囲(℃)-40~+85(氷結・結露なきこと)保存湿度範囲10~95%RH(氷結・結露なきこと)ノイズレベル1.3Pa(Ultra High Accuracy)定格温度(℃)25RoHS指令(10物質対応)対応消費電流【動作時】圧力測定時:640~800μA/温度測定時:410~520μA、【スリープ時】1.1~2.3μA動作温度範囲(℃)-40~+85通信インターフェースI2C
Raspberry Pi Pico用 Groveシールド v1.0
Seeed Studio¥989税込¥1,0881個3日以内出荷Raspberry Pi Pico用のプラグ&プレイシールド Raspberry Pi Picoの拡張用として、I2Cが2個、アナログ入力が3個、UARTが2個、デジタルポートが3個の計10個のGroveコネクタを搭載したシールドです。5V/3.3V切り替えスイッチ、SWD(Serial Wire Debug)用コネクタ、SPIピンなどを搭載しています。ジャンパーワイヤーやブレッドボードなしで、簡単かつ迅速にプロトタイプを構築することができます。用途SWDデバッグ ラピッドプロトタイピング ウェアラブルデバイス インテリジェント制御
Grove RGB LED スティック(Arduino/Raspberry Pi用)
Seeed Studio¥1,198税込¥1,3181個3日以内出荷イルミネーション用のLEDスティック 10個のフルカラーLEDを搭載したスティックで、クリスマスの飾りやさまざまなイルミネーションに利用できます。一つの信号ピンで10個のLEDをコントロールできます。搭載しているLEDはマイコン内蔵のWS2813 Miniで、256階調を設定できます。信号ブレークポイント連続送信により、1つのLEDが破損しても他のLEDは引き続いて点灯できます。 ・搭載LED:WS2813B、3535 LED ・逆接続保護 ・256階調の16777216色フルカラー表示 ・リフレッシュレート:2kHz ・データの受信とデコードは、1本の信号線で可能 ・デュアル信号線により信号ブレークポイント連続伝送が可能 ・サイズ:10mm×80mmセット内容Grove RGB LED スティック ×1、Grove ケーブル ×1
GROVE対応ボード・USB-I2CブリッジボードV2
みんなのラボ¥2,898税込¥3,1881個3日以内出荷パソコンを使ってGROVEデバイス等の制御が簡単にできるボードです! ArduinoやRaspberryPiのようなワンボードマイコンを介して制御するGROVEデバイスを、本品を使用することでパソコン上のアプリケーションから直接制御することができます。 Microchip社のインターフェースICであるMCP2221Aを使って、手軽に実験ができます。 本品はパソコンからはHIDデバイスとして認識され、C#やPythonを使って直接GROVEデバイス制御できます。 GROVEコネクタを多数搭載しているので、複数のGROVEデバイスを接続可能です。信号をピンソケットから取り出せるので、ブレッドボードへの接続も可能です。 ジャンパピンによりGPIOの接続割り当てやI2Cプルアップ設定が可能です。 【事前準備としてご用意いただくもの】 microUSBケーブル ※「通信対応」のみ。「充電のみ」では動作しません。 USBコネクタ搭載のWindowsパソコン(Windows7, 10にて動作確認済み) ジャンパーワイヤー、ブレッドボード(適宜) 搭載インターフェース:GPIOX4コネクタ(デジタルIn/Out、アナログIn/Out)、I2C(マスター)X3コネクタ、UART(Tx/Rx) 本品に対応したGROVEデバイス(特殊プロトコルを使用するGROVEデバイスは除く) 1. Digital In/Outデバイス 2. Analog Inデバイス 3. I2Cデバイス 4. UARTデバイス電源3.3Vと5V(USB電圧に依存)を切り替えて利用可能
GROVE対応ブレッドボード版・USB-I2CブリッジボードV2
みんなのラボ¥2,198税込¥2,4181個3日以内出荷パソコンを使ってGROVEデバイス等の制御が簡単にできるボードです! ArduinoやRaspberryPiのようなワンボードマイコンを介して制御するGROVEデバイスを、本品を使用することでパソコン上のアプリケーションから直接制御することができます。 Microchip社のインターフェースICであるMCP2221Aを使って、手軽にブレッドボード上で実験ができます。 パソコンからはHIDデバイスとして認識され、C#やPythonを使って直接GROVEデバイス制御できます。 ブレッドボードで実験することに特化した最小形状となっています。サイズは約15×30mmでブレッドボード上でも邪魔になりません。ブレッドボード用の電源としても使用可能です。 変換ケーブル(下記参照)を別途用意することでブレッドボードからGROVEデバイスの接続もできます。 [事前準備としてご用意いただくもの] microUSBケーブル(通信用)で接続すれば認識され(Windows7/10で動作確認済み) USBコネクタ搭載のWindowsパソコン(Windows7,10にて動作確認済み) GROVEデバイスを接続する場合は変換ケーブル(別売)等を御用意下さい 搭載インターフェース:GPIO×4(デジタルIn/Out、アナログIn/Out)、I2C(マスター)、UART(Tx/Rx) ジャンパーワイヤー、ブレッドボード(適宜) 本品に対応したGROVEデバイス(特殊プロトコルを使用するGROVEデバイスは除く) 1.Digital In/Outデバイス 2.Analog Inデバイス 3.I2Cデバイス 4.UARTデバイス寸法(mm)約15×30電源3.3Vと5V(USB電圧に依存)を切り替えて利用可能
Recomputer Case
Seeed Studio¥5,798税込¥6,3781個3日以内出荷re_computerシステム用に設計されたケース 一般的なすべてのSBCと互換性があるre_computerシステム用に設計されたケースです。上部に取り外し可能なアクリルカバーが付いており、拡張用の積み重ね可能なケース構造です。 新しくリリースされたODYSSEY(X86J4105、Raspberry Pi、BeagleBone Black、BeagleBone Green、Jetson Nanoなど)を含む最も人気のあるSBCを取り付けるためのネジ穴を設計し、残しました。 NASなどのさまざまなアプリケーションを構築するための無限の可能性を拡張するための積み重ね可能な構造。 NASを作成するためにハードディスクを追加するなど、アプリケーションがより多くのスペースを必要とする場合、スタック可能な構造により、より多くの中間層をスタックして、非常に簡単に部屋を作成できます。セット内容アクリルカバー ×1、アルミフレーム ×1、熱放散ベース ×1、サイドパネル ×8、スタンドオフ ×8、ネジ ×12、ドライバー ×1、ボタン ×1、組立マニュアル ×1
reSpeaker 2マイク Pi HAT
Seeed Studio¥2,998税込¥3,2981個3日以内出荷Raspberry Pi用の音声入力拡張ボード Raspberry Pi Zeroと同じサイズで、すべてのRaspberry Piシリーズで使用できる音声入力用の拡張ボードです。低電力消費ステレオコーデックであるWM8960をベースに、マイクロホンを2個搭載しているので、音声入力機器の開発ならびにAmazon Alexa音声サービスやGoogleアシスタントなどのAIサービス製品の開発などに使用できます。2つのマイクロホンは基板の両端に配置され、3個のRGB LED、1個のユーザーボタン、2個のGroveインターフェースなどが搭載されています。オーディオ出力には、3.5mmオーディオジャックとJST 2.0スピーカー出力を利用できます。 ・Raspberry Piシリーズとの互換性 ・デュアルマイクロホン ・Groveインターフェース×2(GPIOとI2Cをサポート) ・プログラム可能なボタン×1とLED×3 ・クラスDスピーカードライバ搭載のステレオコーデックを採用 ・出力:3.5mmオーディオジャック(40mW出力)、JST2.0スピーカー出力(1W、8Ω負荷) ・遠方場をサポート(最長3メートル)寸法(mm)65×30×15質量(g)33バッテリーなしRoHS指令(10物質対応)対応
Wio Terminal用バッテリーベース 650mAh
Seeed Studio¥6,898税込¥7,5881個5日以内出荷Wio Terminal用のコンパクトな外部電源。Wio Terminal本体の携帯性とコンパクトさを向上させる650mAhバッテリーの拡張ボードです。リチウムポリマー電池、充電ステータス指示ライト、Groveアナログ/デジタルポート×4、Grove I2Cポート、Grove UARTポートを備えています。さらに背面に、Raspberry Piの40ピン互換GPIOを搭載し、拡張ボードの追加もできます。充電式650mAhリチウムポリマー電池。バッテリーの充電/放電ステータスLE仕様●電源:4.75V~5.25V●内蔵バッテリー:650mAh●充電電流:最大660mA●バッテリーボードモード:緑色LED:board charging●赤色LED:OTG(battery discharge)enable●黄色LED:male interface output/input 5V●GPIO出力:最大電圧:5.15V●最大電流:380mA●トリクル充電電流:30mA●Groveインタフェース:Grove Analog/Digital ×4、Grove I2C ×1、Grove UART ×1アズワン品番67-0372-12
デジタルパネルメータ LED TA1220シリーズ
Baumer¥77,980税込¥85,7781個7日以内出荷RPM, speed, frequency display with 2 limits.Reading programmable as 1/s, 1/min, 1/h Input: NPN, PNP, Namur, TTL, 10…600 VAC Two limits SET 1 and SET 2 Sensor supply 5 V, 8 V, 12 V Frequency 0.01 Hz…7 kHz Period duration measurement LED display, 4-digits DIN housing 48 x 24 mm Interface RS485仕様●特性測定:Current, Power, Voltage●ディスプレイのタイプ:LED●高さ:22.2mm●幅:45mm●表示桁数:4●文字の高さ寸法:10 mm●動作温度 Min:-10℃●動作温度 Max:+60℃●測定範囲:1 A, 30 W, 110 V dc, 150 VA, 250 V ac●動作原理:デジタルアズワン品番65-7353-34
デジタルパネルメータ LED TA1220シリーズ
Baumer¥77,980税込¥85,7781個7日以内出荷RPM, speed, frequency display with 2 limits.Reading programmable as 1/s, 1/min, 1/h Input: NPN, PNP, Namur, TTL, 10…600 VAC Two limits SET 1 and SET 2 Sensor supply 5 V, 8 V, 12 V Frequency 0.01 Hz…7 kHz Period duration measurement LED display, 4-digits DIN housing 48 x 24 mm Interface RS485仕様●特性測定:Current, Power, Voltage●ディスプレイのタイプ:LED●高さ:22.2mm●幅:45mm●表示桁数:4●文字の高さ寸法:10 mm●動作温度 Min:-10℃●動作温度 Max:+60℃●測定範囲:1 A, 30 W, 110 V dc, 150 VA, 250 V ac●動作原理:デジタル●コード番号:189-2674アズワン品番65-7350-15
ボールベアリング160mm240mm 深溝6032
SKF(日本エスケイエフ)¥204,980税込¥225,4781個7日以内出荷。SKF Ball Bearing, 160 mm ID, 240 mm OD - 6032 Need to reduce the noise and friction levels in the rotating parts of your machinery This deep-groove ball bearing from SKF rotates with the machines parts and allows the shaft to glide smoothly along with it, effectively reducing abrasion。With its deep and smooth raceway channel design, its equipped to handle both axial and radial loads。Bearings of this kind are useful in conveyors in the manufacturing industry. Inside diameter of 160 mm, outside diameter of 240 mm, so suited for compact applications Low vibration to enable high rotational speed and reduce noise High resistance to wear to increase life span Heat stabilised up to at least +120℃ so its suitable for use in harsh conditions Stainless steel material for corrosion resistance and durability Application Information Agricultural industry Food manufacturing Transportation Wind turbines Machine toolsSKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。内径 160 mm、外径 240 mm です。 How do I install this ball bearing ベアリングはスチール製です 円筒穴タイプFirst, its important to carefully clean the ball bearing with kerosene or gasoline and coat it with clean, high-temperature or high-speed grease。The mounting surface should also be cleaned as this will affect the service life and noise levels。Use briquetting or sleeve tools to apply uniform force, and ensure that the bearing aligns with the mounting space.仕様●内径:160mm●外径:240mm●ボールベアリングタイプ:深溝●レース幅:38mm●エンドタイプ:オープン●行数:1●静定格荷重:143000N●材質:スチール●ボール材質:鋼●ケージ材質:鋼●レース素材:スチール●動定格荷重:143000N●コード番号:207-6934アズワン品番65-7937-05
Intel Z790搭載マザーボード 2年保証 Z790 Steel Legend WiFi
ASROCK¥57,980税込¥63,7781台8日以内出荷【ソケット】LGA1700。【チップセット】Intel Z790。【ファームファクタ】ATX。【メモリ】4 x DDR5 DIMM Slots。【電源】16+1+1 Power Phase 60A SPS for VCore+GT。【GPU機能】Intel UHD Graphics Built-in Visuals and the VGA outputs can be supported only。【グラフィック出力】HDMI DisplayPort eDP。【PCIE】1 PCIe 5.0 x16 1 PCIe 4.0 x16 1 CIe 3.0 x16。【M.2スロット】4 Hyper M.2 (PCIe Gen4x4)。【無線LAN】802.11ax Wi-Fi 6E Module
Silicone Grease Transparent
LIQUI MOLY¥2,198税込¥2,4181本(100g)9日以内出荷あらゆる温度域で使用可能な絶縁(電気を通さない性質)潤滑剤。浸透性・潤滑特性。耐酸化性及び耐蒸発性に優れています。また、冷水、温水に関わらず耐水性に優れ、耐老化性と温度安定性を発揮し汚れを封じ込めます。弱酸性または弱アルカリ性の領域で使用可能。軸受圧力が低いローラーや滑り軸受の潤滑にも適しています。DIN51502 KSI2 S-41 に準拠したレベル付け。【使用方法】湿気があり、科学的に攻撃的な環境でも使用可能。使用前に古い潤滑剤を完全に取り除いてください。他の潤滑グリースと混合しないでください。【動作温度範囲】-40℃~200℃(短期最大251℃)。【使用用途】・低ベアリング圧力のプレーン及びローラーベアリング用。・金属/プラスチックベアリングの分離剤・ラビリンスシールのシーリンググリースとして・シートレール・ドアヒンジ。あらゆる温度域で使用可能 動作温度-40℃~+200℃用途耐熱/耐水絶縁潤剤危険等級Ⅲ危険物の類別第四類危険物の品名第四石油類危険物の数量100mL危険物の性状非水溶性
関連キーワード
使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら