圧着工具セットDENSAN(デンサン/ジェフコム)当日出荷
6種類の交換式ダイスがついて多種の端子に対応。モジュラープラグ圧着作業が片手でできるL字型グリップ。疲れにくく持ちやすい。ラチェット機構で確実に圧着。大型工具サックに入る(モンキー・ポンプラ用)
本体サイズ(mm)215セット内容本体、六角レンチ、ダイス固定ネジ(予備2本)、ダイス(6種)質量(g)1130ケース寸法(mm)285×157×50ダイスタイプ【絶縁端子用】使用範囲:0.5mm2~6mm2(AWG22~AWG10)【オープンバレル端子用】使用範囲:0.5mm2~6mm2(AWG22~AWG10)【裸端子・PBスリーブ用】使用範囲:0.5mm2~10mm2(AWG22~AWG8)【BNCコネクター用A】推奨コネクター:LBNC-3C、LBNC-5C、LBNC-L3C、LBNC-L5C適合ケーブル:3C-2V、3C-FV、5C-2V、5C-FV、5C-FB【BNCコネクター用BB】推奨コネクター:カナレタイプコネクター適合ケーブル:3C-2V、3C-FV、5C-2V【モジュラープラグ用】RJ45専用:CAT5e・CAT6対応(メーカー品)