カテゴリ
- 接着剤・補修材(4)
- 安全靴・作業靴(4)
- 学童・教育用品(2)
- 知ってるようで、知らない。両面テープ・接着剤の最適な選び方(1)
- 事務用品(1)
絞り込み
「hysol」の検索結果
![ロックタイト エポキシ接着剤 HYSOL 1C ヘンケルジャパン[接着剤・補修材]](//jp.images-monotaro.com/Monotaro3/pi/full/mono60919994-170710-02.jpg)
ロックタイト エポキシ接着剤 HYSOL 1C
ヘンケルジャパン[接着剤・補修材]¥8,398税込¥9,2381本当日出荷2液の汎用エポキシ系接着・ シール剤です。 82℃で1時間又は、121℃で20~30分の加熱によっても硬化させる事が出来ます。用途金属、多種のプラスチック、木などの殆どの材質の接着、シーリング、補修に、機械加工、サンディング処理、高温度下での使用、低アウトガス性、耐環境性に優れています仕様2液混合型材質エポキシ系樹脂色白質量(g)134容量(g)113.4可使時間(分)20危険等級Ⅲ危険物の類別第四類危険物の品名第三石油類混合比2.5硬化時間24時間危険物の性状非水溶性硬度(ショア D)98主なワークパネル・フレーム、パーツ、3次元形状![ロックタイト エポキシ接着剤 HYSOL 11C ヘンケルジャパン[接着剤・補修材]](//jp.images-monotaro.com/Monotaro3/pi/full/mono60919985-190702-20.jpg)
ロックタイト エポキシ接着剤 HYSOL 11C
ヘンケルジャパン[接着剤・補修材]¥9,398~税込¥10,338~1本ほか当日出荷から7日以内出荷2液の汎用エポキシ系接着・ シール剤です。 金属、多種のプラスチック、木などの殆どの材質の接着、シーリング、補修に使用できます。 82℃で1時間又は、121℃で20~30分の加熱によっても硬化させる事が出来ます。用途金属、多種のプラスチック、木などの殆どの材質の接着、シーリング、補修に、機械加工、サンディング処理、高温度下での使用、低アウトガス性、耐環境性に優れています仕様2液混合型材質エポキシ系樹脂色黒質量(g)134容量(g)113.4可使時間(分)20危険等級Ⅲ危険物の類別第四類危険物の品名第三石油類混合比2.5硬化時間24時間危険物の性状非水溶性硬度(ショア D)80主なワークパネル・フレーム、パーツ、3次元形状![LOCTITE 2液室温硬化型エポキシ接着剤Hysol ヘンケルジャパン[接着剤・補修材]](//jp.images-monotaro.com/Monotaro3/pi/full/mono37041864-131016-02.jpg)
LOCTITE 2液室温硬化型エポキシ接着剤Hysol
ヘンケルジャパン[接着剤・補修材]¥5,698税込¥6,2681本(50mL)当日出荷硬化後は極めて透明性に優れているため、ガラス接着に最適です。低臭気のため、室内作業にも最適です。はく離強度が高く、異種材料の接着に適します。用途構造用接着、充填封止用。 プラスチック、金属、ガラス仕様ガンタイプ2液混合型トラスコ品番332-7493色ウルトラクリア質量(g)62主成分エポキシ樹脂粘度中粘度硬化時間(分)3.5主な用途プラスチック、金属、ガラス危険等級Ⅲ危険物の類別第四類危険物の品名第三石油類危険物の数量0.05L危険物の性状非水溶性被着材の素材金属主なワークパネル・フレーム、パーツ、3次元形状![LOCTITE 2液室温硬化型エポキシ接着剤Hysol ヘンケルジャパン[接着剤・補修材]](//jp.images-monotaro.com/Monotaro3/pi/full/mono37041943-140130-02.jpg)
LOCTITE 2液室温硬化型エポキシ接着剤Hysol
ヘンケルジャパン[接着剤・補修材]¥5,698税込¥6,2681本(50mL)当日出荷透明度に優れ、ガラス/ガラス・ガラス/金属の接着に最適で、また低臭気のため、室内作業にも最適です。 流動性があり塗付作業も容易。 硬化時間が極めて早く、即硬化が求められる応急処置作業に適します。用途プラスチック、金属、ガラス仕様ガンタイプ2液混合型トラスコ品番332-7485色クリア容量(mL)50質量(g)70粘度低粘度硬化時間(分)4危険等級Ⅲ危険物の類別第四類危険物の品名第三石油類危険物の数量50mL危険物の性状非水溶性主なワークパネル・フレーム、パーツ、3次元形状
RS PRO 安全トレーナ
RS PRO¥15,980税込¥17,5781組7日以内出荷RS PRO Premium Black Fibreglass Toecap Safety Trainers, UK Size 12 Introducing premium fibreglass toecap safety trainers from RS PRO, range of high quality 100% non-metallic safety trainers ideal for use in environments that require protective footwear. These lightweight and comfortable trainers feature stylish black TPU design with protective fibreglass toecap, offering sufficient protection physical impact. For enhanced protection, the trainers feature composite anti-penetration flexi-midsole that protects the foot from any sharp hazardous objects penetrating from underneath. The RS PRO premium safety trainer is developed with specialist comfort materials including dual density EVA nitrile rubber outsole and an anti-fatigue EVA foot bed, ensuring they remain comfortable throughout the working day whilst maintaining protection. Features and Benefits Durable and breathable whole TPU upper material Protective fibreglass toecap to protect toes from physical impact Composite anti-penetration flexi-midsole to prevent sharp objects piercing from below Moisture wicking breathable mesh fabric lining to keep the feet well ventilated Shock absorbing dual density EVA nitrile rubber outsole Anti-fatigue EVA foot bed to maintain maximum comfort throughout the day Applications RS Pro RS4010 シリーズプレミアム TPU トレーナー安全ブーツは、 100 非金属製です。保護トゥキャップとミッドソールが付属します。この安全ブーツは、快適で軽量です。衝撃吸収デュアルデなど、快適性に優れた特殊素材を使用して開発されています Certifications 耐久 Durable and 通気性: TPU 製アッパー全体 保護ガラス繊維製トゥキャップと複合材製踏み抜き防止 Flexi-ミ ッドソール 吸湿性のあるメッシュ生地の裏地 FAQs What sizes are available RS PRO premium black safety trainers are available in sizes: (2011581) 2011581 UK Size (2011582) 2011582 UK Size (2011583) 2011583 UK Size (2011584) 2011584 UK Size (2011586) 2011586 UK Size (2011587) 2011587 UK Size (2011588) 2011588 UK Size (2011589) 2011589 UK Size 10 (2011590) 2011590 UK Size 11 (2011592) 2011592 UK Size 12 What is the safety rating of the trainers These trainers feature safety rating of S1P, ensuring basic protection of resistance to impact of up to 200 joules. Furthermore, the trainers feature anti-static properties, resistance to oil, enclosed energy absorbent heal area and penetration resistance. What is the slippage rating of the trainers The slippage rating of the trainers is SRC, ensuring they have been tested under both SRA and SRB conditions.仕様シリーズ = RS4010性別 = 男性用靴サイズEUR = 47靴サイズUK = 12靴サイズUS = 13色 = Black安全足タイプ = ガラス繊維帯電防止 = あり閉鎖型 = ひもで締める耐浸透 = あり安全等級EN ISO 20345 = S1Pミッドソールタイプ = コンポジット靴サイズJP / CN = 31
RS PRO 安全トレーナ
RS PRO¥15,980税込¥17,5781組7日以内出荷RS PRO Premium Black Fibreglass Toecap Safety Trainers, UK Size Introducing premium fibreglass toecap safety trainers from RS PRO, range of high quality 100% non-metallic safety trainers ideal for use in environments that require protective footwear. These lightweight and comfortable trainers feature stylish black TPU design with protective fibreglass toecap, offering sufficient protection physical impact. For enhanced protection, the trainers feature composite anti-penetration flexi-midsole that protects the foot from any sharp hazardous objects penetrating from underneath. The RS PRO premium safety trainer is developed with specialist comfort materials including dual density EVA nitrile rubber outsole and an anti-fatigue EVA foot bed, ensuring they remain comfortable throughout the working day whilst maintaining protection. Features and Benefits Durable and breathable whole TPU upper material Protective fibreglass toecap to protect toes from physical impact Composite anti-penetration flexi-midsole to prevent sharp objects piercing from below Moisture wicking breathable mesh fabric lining to keep the feet well ventilated Shock absorbing dual density EVA nitrile rubber outsole Anti-fatigue EVA foot bed to maintain maximum comfort throughout the day Applications RS Pro RS4010 シリーズプレミアム TPU トレーナー安全ブーツは、 100 非金属製です。保護トゥキャップとミッドソールが付属します。この安全ブーツは、快適で軽量です。衝撃吸収デュアルデなど、快適性に優れた特殊素材を使用して開発されています Certifications 耐久 Durable and 通気性: TPU 製アッパー全体 保護ガラス繊維製トゥキャップと複合材製踏み抜き防止 Flexi-ミ ッドソール 吸湿性のあるメッシュ生地の裏地 FAQs What sizes are available RS PRO premium black safety trainers are available in sizes: (2011581) 2011581 UK Size (2011582) 2011582 UK Size (2011583) 2011583 UK Size (2011584) 2011584 UK Size (2011586) 2011586 UK Size (2011587) 2011587 UK Size (2011588) 2011588 UK Size (2011589) 2011589 UK Size 10 (2011590) 2011590 UK Size 11 (2011592) 2011592 UK Size 12 What is the safety rating of the trainers These trainers feature safety rating of S1P, ensuring basic protection of resistance to impact of up to 200 joules. Furthermore, the trainers feature anti-static properties, resistance to oil, enclosed energy absorbent heal area and penetration resistance. What is the slippage rating of the trainers The slippage rating of the trainers is SRC, ensuring they have been tested under both SRA and SRB conditions.仕様シリーズ = RS4010性別 = 男性用靴サイズEUR = 41靴サイズUK = 7靴サイズUS = 8色 = Black安全足 = あり帯電防止 = あり閉鎖型 = ひもで締める耐浸透 = あり安全等級EN ISO 20345 = S1Pミッドソールタイプ = コンポジット靴サイズJP / CN = 26
RS PRO 安全トレーナ
RS PRO¥15,980税込¥17,5781組7日以内出荷RS PRO Premium Black Fibreglass Toecap Safety Trainers, UK Size Introducing premium fibreglass toecap safety trainers from RS PRO, range of high quality 100% non-metallic safety trainers ideal for use in environments that require protective footwear. These lightweight and comfortable trainers feature stylish black TPU design with protective fibreglass toecap, offering sufficient protection physical impact. For enhanced protection, the trainers feature composite anti-penetration flexi-midsole that protects the foot from any sharp hazardous objects penetrating from underneath. The RS PRO premium safety trainer is developed with specialist comfort materials including dual density EVA nitrile rubber outsole and an anti-fatigue EVA foot bed, ensuring they remain comfortable throughout the working day whilst maintaining protection. Features and Benefits Durable and breathable whole TPU upper material Protective fibreglass toecap to protect toes from physical impact Composite anti-penetration flexi-midsole to prevent sharp objects piercing from below Moisture wicking breathable mesh fabric lining to keep the feet well ventilated Shock absorbing dual density EVA nitrile rubber outsole Anti-fatigue EVA foot bed to maintain maximum comfort throughout the day Applications RS Pro RS4010 シリーズプレミアム TPU トレーナー安全ブーツは、 100 非金属製です。保護トゥキャップとミッドソールが付属します。この安全ブーツは、快適で軽量です。衝撃吸収デュアルデなど、快適性に優れた特殊素材を使用して開発されています Certifications 耐久 Durable and 通気性: TPU 製アッパー全体 保護ガラス繊維製トゥキャップと複合材製踏み抜き防止 Flexi-ミ ッドソール 吸湿性のあるメッシュ生地の裏地 FAQs What sizes are available RS PRO premium black safety trainers are available in sizes: (2011581) 2011581 UK Size (2011582) 2011582 UK Size (2011583) 2011583 UK Size (2011584) 2011584 UK Size (2011586) 2011586 UK Size (2011587) 2011587 UK Size (2011588) 2011588 UK Size (2011589) 2011589 UK Size 10 (2011590) 2011590 UK Size 11 (2011592) 2011592 UK Size 12 What is the safety rating of the trainers These trainers feature safety rating of S1P, ensuring basic protection of resistance to impact of up to 200 joules. Furthermore, the trainers feature anti-static properties, resistance to oil, enclosed energy absorbent heal area and penetration resistance. What is the slippage rating of the trainers The slippage rating of the trainers is SRC, ensuring they have been tested under both SRA and SRB conditions.仕様シリーズ = RS4010性別 = 男性用靴サイズEUR = 42靴サイズUK = 8靴サイズUS = 9色 = Black安全足タイプ = ガラス繊維帯電防止 = あり閉鎖型 = ひもで締める耐浸透 = あり安全等級EN ISO 20345 = S1Pミッドソールタイプ = コンポジット靴サイズJP / CN = 26.5
RS PRO 安全トレーナ
RS PRO¥15,980税込¥17,5781組7日以内出荷RS PRO Premium Black Fibreglass Toecap Safety Trainers, UK Size 11 Introducing premium fibreglass toecap safety trainers from RS PRO, range of high quality 100% non-metallic safety trainers ideal for use in environments that require protective footwear. These lightweight and comfortable trainers feature stylish black TPU design with protective fibreglass toecap, offering sufficient protection physical impact. For enhanced protection, the trainers feature composite anti-penetration flexi-midsole that protects the foot from any sharp hazardous objects penetrating from underneath. The RS PRO premium safety trainer is developed with specialist comfort materials including dual density EVA nitrile rubber outsole and an anti-fatigue EVA foot bed, ensuring they remain comfortable throughout the working day whilst maintaining protection. Features and Benefits Durable and breathable whole TPU upper material Protective fibreglass toecap to protect toes from physical impact Composite anti-penetration flexi-midsole to prevent sharp objects piercing from below Moisture wicking breathable mesh fabric lining to keep the feet well ventilated Shock absorbing dual density EVA nitrile rubber outsole Anti-fatigue EVA foot bed to maintain maximum comfort throughout the day Applications RS Pro RS4010 シリーズプレミアム TPU トレーナー安全ブーツは、 100 非金属製です。保護トゥキャップとミッドソールが付属します。この安全ブーツは、快適で軽量です。衝撃吸収デュアルデなど、快適性に優れた特殊素材を使用して開発されています Certifications 耐久 Durable and 通気性: TPU 製アッパー全体 保護ガラス繊維製トゥキャップと複合材製踏み抜き防止 Flexi-ミ ッドソール 吸湿性のあるメッシュ生地の裏地 FAQs What sizes are available RS PRO premium black safety trainers are available in sizes: (2011581) 2011581 UK Size (2011582) 2011582 UK Size (2011583) 2011583 UK Size (2011584) 2011584 UK Size (2011586) 2011586 UK Size (2011587) 2011587 UK Size (2011588) 2011588 UK Size (2011589) 2011589 UK Size 10 (2011590) 2011590 UK Size 11 (2011592) 2011592 UK Size 12 What is the safety rating of the trainers These trainers feature safety rating of S1P, ensuring basic protection of resistance to impact of up to 200 joules. Furthermore, the trainers feature anti-static properties, resistance to oil, enclosed energy absorbent heal area and penetration resistance. What is the slippage rating of the trainers The slippage rating of the trainers is SRC, ensuring they have been tested under both SRA and SRB conditions.仕様シリーズ = RS4010性別 = 男性用靴サイズEUR = 46靴サイズUK = 11靴サイズUS = 12色 = Black安全足 = あり帯電防止 = あり閉鎖型 = ひもで締める耐浸透 = あり安全等級EN ISO 20345 = S1Pミッドソールタイプ = コンポジット靴サイズJP / CN = 30
原子物理学 原著第2版
共立出版¥8,000税込¥8,8001冊10日以内出荷本書は,実に多彩かつユニークなトピックが取り上げられている。特に,磁気センサや電気双極子モーメントといった素粒子や固体物理学に共通した重要な問題も含まれている点はユニークである。実験科学者によって書かれていることもあり,多くのイラストを交えながら解説されているため,単なる式の羅列からなる専門性の高い教科書に比べると初学者でも理解しやすい内容となっている。すでに一度原子物理学を学んだ読者でも,より直観的な理解を深めることができるだろう。また,全体を通して,問題提起―ヒント―解答という独特の形式で構成されているため,読者は常に問題意識と知的好奇心を維持して読み進めることができるだろう。 [原著:Atomic Physics: An Exploration through Problems and Solutions 2nd. Ed.]分類専門判型A5ページ数512ジャンル物理学著者名ドミトリ・ブドゥカー デレック・F.キンボル ディビッド・P.デミル初版年月2019/03
Arduino Nano Stackable Header Kit
SPARKFUN¥849税込¥9341個33日以内出荷Description。These stackable headers are made to work with the SparkFun Qwiic Shield for Arduino Nano or any comparable shield to connect the shield with a Arduino Nano footprint. This set includes two 15-pin headers; the pins are spaced by 0.1".。Each set of headers allows you to stack a Qwiic Nano shield on top of your Arduino Nano or plug them into a solderless breadboard.。Note:Soldering is required for functionality and physical attachment to a shield or board.アズワン品番67-0425-81
Raspberry Pi Camera Module V2
SPARKFUN¥18,980税込¥20,8781個33日以内出荷Description。This 8mp camera module is capable of 1080p video and still images that connect directly to your Raspberry Pi. This is the plug-and-play-compatible latest version of the Raspbian operating system, making it perfect for time-lapse photography, recording video, motion detection and security applications. Connect the included ribbon cable to the CSI(Camera Serial Interface)port on your Raspberry Pi, and you are good to go!。The board itself is tiny, at around 25mm×23mm×9mm and weighing in at just over 3g, making it perfect for mobile or other applications where size and weight are important. The sensor has a native resolution of 8 megapixel, and has a fixed focus lens on board. In terms of still images, the camera is capable of 3280×2464 pixel static images, and also supports 1080p30, 720p60 and 640x480p90 video.。Note:This module is only capable of taking pictures and video, not sound.。Features。Image Sensor:Sony IMX219。Maximum Photo Resolution:3280×2464 pixel。Supported Video Resolution:1080p30, 720p60 and 640x480p90。Physical Dimensions:25mm×23mm×9mm。Interface:CSI connector(15cm ribbon cable included)。Supported OS:Raspbian(latest version recommended)アズワン品番67-0359-06




![ロックタイト エポキシ接着剤 HYSOL 1C ヘンケルジャパン[接着剤・補修材]](http://jp.images-monotaro.com/Monotaro3/pi/full/mono60919994-170710-02.jpg)
![ロックタイト エポキシ接着剤 HYSOL 11C ヘンケルジャパン[接着剤・補修材]](http://jp.images-monotaro.com/Monotaro3/pi/full/mono60919985-190702-20.jpg)
![LOCTITE 2液室温硬化型エポキシ接着剤Hysol ヘンケルジャパン[接着剤・補修材]](http://jp.images-monotaro.com/Monotaro3/pi/full/mono37041864-131016-02.jpg)
![LOCTITE 2液室温硬化型エポキシ接着剤Hysol ヘンケルジャパン[接着剤・補修材]](http://jp.images-monotaro.com/Monotaro3/pi/full/mono37041943-140130-02.jpg)