材質(本体)PC-GF30%質量(g)380タイプ反射形使用温度範囲(℃)-20~+35消費電力(W)11定格周波数(Hz)50/60相関色温度(K)5000全光束(Lm)1800定格入力電圧(V)100ビームの開き(°)1/2ビームの開き:30平均演色評価数(Ra)80ビーム光束(Lm)690最大光度(cd)3700光源色昼白色エネルギー消費効率(Lm/W)163.6光源寿命40000時間(光束維持率80%)入力電流(A)0.11色(本体)シルバーメタリック色塗装グリーン購入法適合色(グローブ)アクリル(乳白)ワット数11W〈E26口金〉耐雷サージ12kV(コモンモード)※ランプきょう体をアースとした場合エコロジー商品省エネ