空調服12日以内出荷
空気漏れが少ない、高密度綿ブロードを使用したベストセラーモデル。全関東電気工事協会推奨認定品。着心地・肌触り抜群で幅広いシーンで活躍のスタンダードアイテム。最大瞬間風量106L/秒。ターボモード(*1)対応ファン。最大風量106L/秒。圧倒的なパワーで大風量・長寿命・高効率を実現。パーツを取り外して水洗いが可能です。(。上蓋とプロペラは取り外して水洗い可能。ファンを清潔に保つことができます。水洗い後はしっかり乾かしてから取り付けてください。)。最大電圧18.0Vの大容量バッテリー。瞬間冷却を可能にする、ターボモード(*1)の他、15.0V、10.0V連続モード、10.0Vゆらぎモード(*2)、6.0Vなど5段階切替が可能。防塵防水(*3)で屋外での使用も安心です。赤色LEDで屋外での視認性良好。防水・防塵(JIS IP55規格適合)(*3)。9段階の残量表示
材質綿100%厚さ(mm)ファン:47容量1セット質量(g)バッテリー:353、ファン:約98 ※ファン1個の値連続使用時間(時間)FA23112シリーズ使用時 5.1(最大風量時) [※ターボモードを1回使用した場合の目安時間]・24以上(最小風量時)充電時間約3時間(CG23411のみ対応)寿命ファン:3000時間(出力15.0Vでの公称値)バッテリー電圧(V)【18.0ターボモード】【15.0】【10.0(連続モード)】【10.0ゆらぎモード】【6.0】動作時間【18.0Vターボモード時:約5.1時間】【15.0V時:約1.5時間+約3.9時間】【10.0V(連続モード)時:約8.4時間】【10.0Vゆらぎモード時:約11.2時間】【6.0V時:24時間以上】(※ファン2個の値)バッテリー容量(mAh)3250(58.5Wh)寸法(高さH×幅W×厚さt)(mm)バッテリー:128×78×25風量(L/min)【18.0Vターボモード( 1)時:106(20秒間)】【15.0V:90】【10.0V(連続モード)時:62.0】【10.0Vゆらぎモード( 2)時:50.0~62.0】【6.0V時:39】(※ファン2個の値)ファンFA23112シリーズRoHS指令(10物質対応)対応