カテゴリ
- コンプレッサー・空圧機器・ホース(17)
- 学童・教育用品(2)
- 制御機器(1)
- 空調・照明・電設資材(1)
- 測定用品(1)
- 切削工具(1)
- 配管・水廻り設備部材(1)
絞り込み
ブランド
エコロジープロダクト
「lechler」の検索結果

マルチチャンネルジェット FL-600E
ティックコーポレーション(1件のレビュー)¥3,998税込¥4,3981個当日出荷幅(mm)47全長(mm)90常用圧力(MPa)0~0.6使用流体空気流体温度(℃)0~50ねじサイズG1/4
エアーノズル/フラットタイプ(樹脂)
エバーロイ(6件のレビュー)¥1,698税込¥1,8681個当日出荷幅方向に均一なエアー衝突力を可能としており、複数個のノズルを並べて配置しても均一性は維持できます。耐熱温度は110℃。用途均一な水切り、均一乾燥、均一な冷却、エアーカーテン、清掃用等。取付サイズR1/4材質樹脂質量(g)15種類フラット耐熱温度(℃)110
ジェットノズル
ジョプラックス¥5,198~税込¥5,718~1個当日出荷から3日以内出荷エアーブロウ時に発生する騒音を低減し、エアー拡散を制御する構造になっている為、エネルギーロスが少なく、ワークへのブロウイングが効率よく行えます。 Eタイプ(フラットタイプ)とRタイプ(ラウンドタイプ)の2種類があります。吐出口径(Φmm)1×16穴種別ノズル常用使用圧力(MPa)0.98以下使用環境温度(℃)0~50適合流体空気接続口G(PF)1/4オスネジ
マルチチャンネルジェット FL-600H
ティックコーポレーション¥2,998税込¥3,2981個当日出荷幅(mm)25全長(mm)90常用圧力(MPa)0~0.6使用流体空気流体温度(℃)0~50ねじサイズG1/4
ワイドフラットノズル
ノーブランド(8件のレビュー)¥899税込¥9891個当日出荷幅方向に均一にエアーブローする事が出来ます。用途水切り乾燥、清掃に。ねじ径PT1/4おねじ幅(mm)42径(Φmm)(通路)0.8材質ABS樹脂最高使用圧力(MPa)0.7穴数(ノズル)16空気流量(L/min)246(0.2MPa)適合流体空気
エアダスター ジョプラスター(R2)
ジョプラックス(4件のレビュー)¥1,998~税込¥2,198~1個当日出荷ノズル先端部分(表裏)で周囲の空気を取り込み、エアーを増幅。噴射能力を高める事で低エネルギー・省エネブロー。PPS樹脂を使用し優れた耐熱性・耐薬品性用途加工機基準面の清掃(油・切粉)。部品・清掃機の水切り、乾燥。熱間プレスの金型清掃。ダイキャスト金型のエアーブロー。塗装ブースの水洗浄後の水切り乾燥。減音用サイレンサー。材質PPS接続口径R(PT)1/4オネジ使用温度(℃)0~130常用使用圧力(MPa)0.7吹出し口Φ1×16穴適合流体エアー適合アダプタAD-Rc1/4
TAIFUJet 樹脂製エアーノズル フラット型(121mm幅タイプ)
いけうち(5件のレビュー)¥5,998税込¥6,5981個当日出荷・噴射幅121mmのエアーノズル ・周囲の空気を巻き込み倍量にして噴射 ・従来品(42mm幅)に対して約3倍の幅広タイプをラインアップ用途液切り・乾燥:洗浄後の液切り乾燥、表面処理鋼板のエッジワイパー、エンジンブロックの水切り 吹き飛ばし:切子の除去、塗装粉の除去、不良品の選別吹き飛ばし、鋼板のゴミ吹き飛ばし 冷却:樹脂成型品のピンポイント冷却ねじサイズR3/8全長×幅W(mm)90×121ノズル口径(Φmm)1トラスコ品番485-0661質量(g)62種類フラット空気消費量(NL/min)1250(0.3時)ノズル取付部R3/8
TAIFUJet 樹脂製エアーノズル フラット型(42mm幅タイプ)
いけうち(4件のレビュー)¥2,298税込¥2,5281個当日出荷16個の1.0mmの孔から倍量のエアを噴出する強烈なエアノズルです。より均等にエアを噴出する独特のフラットデザインです。環境に優しい静音設計です。用途水切り乾燥。ゴミ吹き飛ばし。エアー冷却。清掃。剥離。エアーカーテンなど。トラスコ品番393-8671材質PPS樹脂質量(g)30種類フラットねじ径R1/4最高使用圧力(MPa)0.7ノズル長(mm)90孔径(Φmm)×数1.0×16耐熱温度(℃)130空気消費量(NL/min)440(0.3MPa時)ノズル取付部R1/4ノズル幅(mm)42
エアダスター ジョプラスターRPOM製フラットノズルタイプ
ジョプラックス¥5,998~税込¥6,598~1個当日出荷エアー取付口G1/4ノズル長(mm)90ノズル取付口M14×1.0ノズル口径(Φmm)1×16穴全長(mm)220ノズル外径(Φmm)47
チッコロ CM型 外ネジ×内ネジ(RoHS指令相当品)
アソー¥1,498~税込¥1,648~1個当日出荷RoHS指令相当品用途カドミレス材使用(75ppm以下)使用圧力(MPa)0.98MPa以下形状ストレート材質(本体)黄銅(Crメッキ付)使用温度範囲(℃)-10~80最高使用圧力(MPa)0.98接続方式外内ネジ使用流体水、油、空気(材質に悪影響が無い流体)RoHS指令(10物質対応)対応バルブ種類小型ニードルバルブ
エアーノズル/フラットタイプ(アルミニウム)
エバーロイ¥6,998~税込¥7,698~1個当日出荷幅方向に均一なエアー衝突力を可能としており、複数個のノズルを並べて配置しても均一性は維持できます。 耐熱性が樹脂製(耐熱温度110℃)よりも高く、SUS製(メーカー製 耐熱温度200℃)と同等です。用途均一な水切り、均一乾燥、均一な冷却、エアーカーテン、清掃用等。取付サイズR1/4材質アルミニウム種類フラット耐熱温度(℃)200
アダプター
ジョプラックス¥409税込¥4501個当日出荷トラスコ品番293-2792種別アダプター全長(mm)25外径(Φmm)20接続口FL-600取付側:G(PF)1/4メスネジジョプラスターⅡ取付側:M14P=1メスネジ
デジタルハイトゲージ
SK(新潟精機)¥69,980~税込¥76,978~1個当日出荷から15日以内出荷見やすいデジタル表示タイプです。微動送りに便利なハンドル付です。テストインジケータ付です。任意の位置で0設定できます。用途金型や治具の測定。ケガキ作業。最小表示(mm)0.01電源ボタン型酸化銀電池(SR44)×1個(付属)表示形式デジタルRoHS指令(10物質対応)対応商品タイプ本体
レンズリング
シュナイダーエレクトリック¥11,980税込¥13,1781個7日以内出荷Schneider Electric Harmony Illuminated Lens Ring, 120V, Unmarked, ZBY9W2G101 Ensure essential protection in the workplace with your emergency stop system by combining it with the highly visible Harmony Lens Ring by Schneider Electric.The Harmony Lens Rin仕様●種類:Illuminated Unmarked Legend Ring●併用可能製品:Emergency Switching Off Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9240アズワン品番65-7841-09
LilyPad LED White 5pcs
SPARKFUN¥999税込¥1,0991個33日以内出荷Description。This is a simple pack of five White LilyPad LEDs that are still attached to one another, letting you snap the LEDs apart at your leisure to sew into clothing or whatever else you can dream up.。LilyPad is a wearable e-textile technology developed by Dr. Leah Buechley and cooperatively designed by Leah and SparkFun. Each LilyPad piece was creatively designed with large sew tabs to allow them to be sewn into fabric. Various input, output, power and sensor boards are available. They're even washable(with special care)!。Note:。A portion of this sale is given back to Dr. Buechley for continued development and education in e-textiles.。Features。5.5mm x 12.5mm。Thin 0.8mm PCBアズワン品番67-0422-26
LilyPad LED Green 5pcs
SPARKFUN¥999税込¥1,0991個33日以内出荷Description。This is a simple pack of five Green LilyPad LEDs that are still attached to one another, letting you snap the LEDs apart at your leisure to sew into clothing or whatever else you can dream up.。LilyPad is a wearable e-textile technology developed by Dr. Leah Buechley and cooperatively designed by Leah and SparkFun. Each LilyPad piece was creatively designed with large sew tabs to allow them to be sewn into fabric. Various input, output, power and sensor boards are available. They're even washable(with special care)!。Note:。A portion of this sale is given back to Dr. Buechley for continued development and education in e-textiles.。Features。5.5mm x 12.5mm。Thin 0.8mm PCBアズワン品番67-0422-35
LilyPad Sewable Electronics Kit
SPARKFUN¥31,980税込¥35,1781個33日以内出荷Description。The LilyPad Sewable Electronics Kit lets you explore the wonderful world of electronic sewing(e-sewing)and e-textiles through a series of introductory projects using the LilyPad system. You'll learn how to sew basic circuits to light up LEDs, control them with buttons and switches and even experiment with a pre-programmed LilyMini circuit that reacts to ambient light levels. In addition to LilyPad LEDs and battery holders, the kit comes with two LilyPad ProtoSnap boards that let you explore the circuit before you sew the pieces into a project.。The full-color LilyPad Sewable Electronics Kit Guide(included)contains step-by-step instructions for using LilyPad pieces to create four complete sewable circuit projects with conductive thread. Easy-to-follow diagrams and troubleshooting tips make this a great introductory resource for crafters and creatives.。LilyPad is a wearable technology developed by Dr. Leah Buechley and cooperatively designed by Dr. Buechley and SparkFun. Each LilyPad component was creatively constructed with large sew tabs to allow for stitching into clothing. Various input, output, power and sensor boards are available. They're even washable!。Note:A portion of this sale is given back to Dr. Buechley for continued development and education in e-textiles.。Note:Due to the requirements of shipping the batteries in this kit, orders may take longer to process and therefore do not qualify for same-day shipping. Additionally, these batteries can not be shipped via Ground or Economy methods to Alaska or Hawaii. Sorry for any inconvenience this may cause.。Examples。Sewable Electronics Projects:Project 1:Glowing Pin。Project 2:Illuminated Mask。Project 3:Light-Up Plush。Project 4:Night-Light Pennantアズワン品番67-0424-05