カテゴリ
- 制御機器(12)
- メカニカル部品(7)
- 学童・教育用品(1)
絞り込み
ブランド
エコロジープロダクト
「libat-h」の検索結果

CPU用交換バッテリ
三菱電機(64件のレビュー)¥2,498税込¥2,7481個当日出荷シーケンサのバックアップ用のバッテリー 3.6Vリチウム電池適合機種MELSEC-Aシリーズ種類塩化チオニルリチウム一次電池主な用途Q171ENC-W8のデータ保持用バッテリー寿命(年)(保存時)5
プログラマブルコントローラ バックアップ用バッテリ
omron(オムロン)(7件のレビュー)¥6,498税込¥7,1481個当日出荷適合機種C20/C120/C500、C20P/C28P/C40P/C60P、C20PF/C28PF/C40PF/C60PF、C120F/C500F/C1000HF、C500-ASC04、NT31/NT31C/NT631/NT631C、NT30/NT30C、NT610C、NT20M/NT2000M、NT600M
汎用ACサーボアンプシリーズ バッテリ
三菱電機(6件のレビュー)¥2,598税込¥2,8581個当日出荷Q173/Q172モーションコントローラのバッテリ。 プログラムメモリ、標準RAM、ラッチデバイスの停電保持用に最適。用途MR-J3W-B用(絶対位置検出システムの場合に必要です。)公称容量(mAh)1700
マイクロシーケンサ 補用品(バッテリー)
三菱電機(36件のレビュー)¥2,398~税込¥2,638~1個当日出荷内蔵のRAMメモリやオプションのRAMメモリの内容をバックアップ。 また、停電保持形の補助リレーやデータレジスタ等の内容、および時計データなどのバックアップにも。種類内蔵のRAMメモリバックアップ用バッテリ
GOT1000・2000シリーズ用 バッテリ
三菱電機(6件のレビュー)¥2,898~税込¥3,188~1個当日出荷用途時計データ、メンテナンス時期通知用データバックアップ用電池種別二酸化マンガンリチウム一次電池種類二酸化マンガンリチウム一次電池電圧(V)(初期)3.0
プログラマブルコントローラCSシリーズ バッテリセット
omron(オムロン)(3件のレビュー)¥5,298税込¥5,8281セット当日出荷仕様CSシリーズ専用メンテナンス用バッテリ適合機種CSシリーズ専用電池寿命(年)25℃で5(ただし、使用周囲温度や通電状態により最短で1.1)
ACサーボ用バッテリ
三菱電機(12件のレビュー)¥2,898~税込¥3,188~1個当日出荷サーボアンプにバッテリを装着することにより、絶対位置データを保持することができます。 アブソリュートシステムでご使用の際、バッテリ(MR-J3BAT)が必要です。バッテリ交換時には制御電源をONにして下さい。用途絶対位置データの保持
プログラマブルコントローラαシリーズ バッテリセット
omron(オムロン)(3件のレビュー)¥4,998税込¥5,4981セット当日出荷仕様SYSMAC C200HS、SYSMACαCPU、RAMユニットバッテリバックアップ用
FPシグマ用バックアップ電池
Panasonic(パナソニック)(4件のレビュー)¥1,198税込¥1,3181個当日出荷適合バックアップ電池/KW1M-H、KW1M-R(親機)適合機種バックアップ電池/KW1M-H、KW1M-R(親機)バッテリー容量(mAh)容量表記はありません(FPΣ 電池寿命220日以上、交換目安1年/ECO 推奨交換2年 )
脚取付 全閉外扇屋内型 4P ザ・モートルNeo100 Premium
日立産機システム(29件のレビュー)¥38,980~税込¥42,878~1台当日出荷から4日以内出荷用途ファン、ポンプ、コンプレッサー、などの風水力機器に。化学プラント、鉄鋼プラント、製紙プラントなどの、稼働時間が長く連続運転される機械に。省エネルギーをめざす機械に。種別自己通風式、ころがり軸受、直結・ベルト掛け兼用種類汎用モーター定格S1(連続)回転方向負荷側より見て反時計塗装色リゲルグレー(マンセル8.9Y 5.1/0.3)外被構造全閉外扇型耐熱クラス155(F)雰囲気腐食性および爆発性ガス、蒸気、結露がなく、じんあいの少ないこと使用環境条件温度/-30~40℃、湿度/95%RH以下、高度/標高1000m以下保護方式屋内型:IP44効率トップランナー
SparkFun MicroMod Environmental Function Board
SPARKFUN¥44,980税込¥49,4781個33日以内出荷Description。The SparkFun MicroMod Environmental Function Board adds additional sensing options to the MicroMod Processor Boards. This Function Board includes three sensors to monitor air quality(SGP40), humidity temperature(SHTC3), and CO2 concentrations(STC31)in your indoor environment. To make it even easier to use, all communication is over the MicroMod's I2C bus!。The SGP40 measures the quality of the air in your room or house. The SGP40 uses a metal oxide(MOx)sensor with a temperature controlled micro hotplate and provides a humidity-compensated volatile organic compound(VOC)based indoor air quality signal. Both the sensing element and VOC Algorithm feature an unmatched robustness against contaminating gases present in real world applications enabling a unique long term stability as well as low drift and device to device variation.。The SHTC3 is a highly accurate digital humidity and temperature sensor. The SHTC3 uses a capacitive humidity sensor with a relative humidity measurement range of 0 to 100% RH and bandgap temperature sensor with a temperature measurement range of -40℃ to 125℃. The SHTC3 builds on the success of their SHTC1 sensor with higher accuracy(±2% RH, ±0.2℃)than its predecessor, enabling greater flexibility.。The STC31 measures CO2 concentrations based on thermal conductivity and has two CO2 measurement ranges:0 to 25 vol%; and 0 to 100 vol%. The measurement repeatability is 0.2 vol%, with a stability of 0.025 vol% / ℃. The measurement accuracy depends on the measurement range:0.5 vol% + 3% measured value; 1 vol% + 3% measured value. Using measurements from the SHTC3, the STC31 is able to provide humidity-compensated measurements together with improved temperature compensation. The STC31 can compensate for atmospheric pressure too - which is handy if, like us, you're up in the mountains!。The outstanding performance of these three sensors is based on Sensirion's patented CMOSens(R)technology, which combines the sensor element, signal processing, and digital calibration on a small CMOS chip. The well-proven CMOS technology is perfectly suited for high-quality mass production and is the ideal choice for demanding and cost-sensitive OEM applications.。Utilizing our handy M.2 MicroMod connector, no soldering is required to connect it to your system. Simply match up the key on your processor and function board's beveled edge connector to their respective key on the M.2 connector, then secure them to the main board with screws. The MicroMod Environmental Function Board can then be read via the I2C port. The board is equipped with the AP2112 3.3V voltage regulator, I2C pull-up resistors, power LED, jumper to disable the LED, and jumpers for alternative STC31 addresses.。Note:A MicroMod Processor and Main Board are not included with this MicroMod Environmental Function Board. These boards will need to be purchased separately.。MicroMod is a modular interface ecosystem that connects a microcontroller "processor board" to various "carrier board" peripherals. Utilizing the M.2 standard, the MicroMod standard is designed to easily swap out processors and function boards on the fly. Pair a specialized carrier board for the project you need with your choice of compatible processor!。Get Started with the MicroMod Environmental Function Board。Features。Input voltage range。2.5V to 6.0V。Typ.。5V。via Main Board's USB connector。Typ.。~3.7V to 4.2V。via Main Board's LiPo battery Connector。I/O voltage。3.3V。AP2112 3.3V voltage regulator(rated 600mA)。Power LED。I2C pull-up resistors。Sensirion SGP40 Air Quality Sensor。Uses I2C interface。Address:0x59(default)。Operating voltage range。1.7V to 3.6V(Typ.。3.3V。)。Operating temperature range。-20℃ to +55℃。Typical current consumption。2.6mA。during continuous operation(at 3.3V)。34μA。when idle(heater off)。Output signal。Digital raw value(SRAW):0 - 65535 ticks。Digital processed value(VOC Index):0 - 500 VOC index points。Switch-on behavior。Time until reliably detecting VOC events:<60s。Time until specifications are met:<1h。Recommended sampling interval。VOC Index:1s。SRAW:0.5s - 10s(Typ. 1s)。Sensirion SHTC3 Humidity and Temperature Sensor。Uses I2C interface。Address:0x70(default, non-configurable)。Operating voltage range。1.62V - 3.6V(Typ.。3.3V。)。Operating temperature range。-40℃ to +125 ℃。Relative Humidity。Measurement range:0% to 100%。Typical accuracy:±2 %RH。Resolution:0.01 %RH。Temperature。Measurement range:-40℃ to +125 ℃。Typical accuracy:±0.2 ℃。Resolution:0.01 ℃。Typical current consumption(varies based on mode)。4.9μA to 430μA(Normal Mode)。0.5μA to 270μA(Low Power Mode)。Allows the STC31 to compensate for humidity and temperature。Sensirion STC31 CO2 Sensor。Uses I2C interface。Addresses:0x29(default)。, 0x2A, 0x2B, 0x2C。Operating voltage range。2.7V to 5.5V(Typ.。3.3V。)。Operating temperature range。-20 ℃ to +85 ℃。Calibrated for CO2 in N2 and CO2 in air。Measurement ranges。0 to 25 vol% in N2。0 to 100 vol% in air。Accuracy。0.5 vol% + 3% measured value in N2。1 vol% + 3% measured value in air。Concentration and temperature resolution:16-bit。Repeatability:0.2 vol%。Temperature stability:0.025 vol% / ℃。Start-up time:14 ms。Thermal conductivity sensor provides calibrated gas concentration and temperature output。Jumpers。PWR LED。I2C pull-up resistors。STC31 address selection。Note:The I2C addresses that are reserved for each sensor is 0x59(SGP40), 0x70(SHTC3), 0x29(STC31). A multiplexer/Mux is required to communicate to multiple SHTC3 sensors on a single bus. The SHTC3 uses the same address as the Qwiic Mux(0x70). For advanced users that are using multiple SHTC3's with the Qwiic Mux, you will need to adjust the Qwiic Mux's default address.アズワン品番67-0427-60