カテゴリ
- 冷暖房・換気設備・忌避剤(23)
- 学童・教育用品(3)
絞り込み
「luics」の検索結果

LED捕虫器Luics S
Luics¥66,500税込¥73,1501台当日出荷捕獲能力の高い業務用粘着剤使用しています。独自開発による捕虫用LEDランプにて誘引します。洗練されたデザインのスタンドタイプです。LIMEX製粘着シートは、石灰石を主原料とした紙プラスチックの代替となる環境に配慮した新素材です。用途さまざまな店舗・工場・病院など、虫や虫の死骸を見かける箇所に。仕様捕虫方法:粘着シートトラスコ品番160-8064幅(mm)235質量(kg)5.7高さ(mm)860奥行(mm)250周波数(Hz)50/60電源(V)単相100V消費電力(W)12交換目安ランプ:15000時間電源コード(m)1.8有効面積(m2)50誘虫ランプ専用LED捕虫紙適合:LC-S-LMX12、LC-S-YLW12誘引方式紫外線LED
LED Luics捕虫シート F用蛍光交換シート12P
Luics¥3,800税込¥4,1801セット(12枚)当日出荷強力な特殊粘着剤を使用し、捕らえた虫を逃しません。トラスコ品番160-8062適合本体LC-F01材質紙質量(g)340
LED Luics捕虫シート S用LIMEX交換シート12P
Luics¥5,500税込¥6,0501セット(12枚)当日出荷SDGsに対応可能な環境に配慮した「LIMEXシート」です。トラスコ品番160-8065適合本体LC-S01材質石灰質量(g)510
LED Luics捕虫シート S用蛍光交換シート12P
Luics¥4,400税込¥4,8401セット(12枚)当日出荷強力な特殊粘着剤を使用し、捕らえた虫を逃しません。トラスコ品番160-8066適合本体LC-S01材質紙質量(g)510アズワン品番64-8592-06
LED捕虫器Luics C
Luics¥29,000税込¥31,9001台当日出荷捕獲能力の高い業務用粘着剤使用しています。独自開発による捕虫用LEDランプにて誘引します。LIMEX製粘着シートは、石灰石を主原料とした紙プラスチックの代替となる環境に配慮した新素材です。コンパクトタイプでモバイルバッテリーでも使用可能です。用途さまざまな店舗・工場・病院など、虫や虫の死骸を見かける箇所に。仕様捕虫方法:粘着シートトラスコ品番160-8055材質ABS樹脂幅(mm)268質量(kg)0.4高さ(mm)130奥行(mm)56周波数(Hz)50/60電源(V)単相100消費電力(W)7.5交換目安ランプ:15000時間電源コード(m)1.5有効面積(m2)20誘虫ランプ専用LED捕虫紙適合:LC-C-LMX12、LC-C-YLW12誘引方式紫外線LED
LED Luics用ランプ ショートタイプ
Luics¥12,800税込¥14,0801本当日出荷独自開発の捕虫用LEDランプです。トラスコ品番160-8058適合本体LC-C01幅(mm)226高さ(mm)17質量(g)47奥行(mm)17
LED Luics捕虫シート C用LIMEX交換シート12P
Luics¥4,000税込¥4,4001セット(12枚)当日出荷強力な特殊粘着剤を使用し、捕らえた虫を逃しません。SDGsに対応可能な環境に配慮した「LIMEXシート」です。適合本体LC-C01質量(g)180
スタンド式補虫器 Luics-S 交換シート
SHIMADA¥4,840税込¥5,3241セット(10枚)当日出荷LuicsS交換用シート用途虫による異物混入対策として、幅広い業種に。適合LuicsSトラスコ品番819-4089シートサイズ(mm)570×145
LED Luics用ランプ ロングタイプ
Luics¥19,900税込¥21,8901本欠品中独自開発の捕虫用LEDランプです。トラスコ品番160-8063適合本体LC-F01、LC-S01幅(mm)400高さ(mm)17質量(g)84奥行(mm)17アズワン品番64-8592-01
インテリア捕虫器 Luics-C 交換シート
SHIMADA(1件のレビュー)¥3,520税込¥3,8721セット(10枚)当日出荷適合luicsCトラスコ品番819-4093シートサイズ(mm)228×130
交換シートluics-C用イエロー12枚入
Luics¥3,500税込¥3,8501個5日以内出荷薬剤不使用の業務用粘着剤で強力捕獲。黄緑に発光。12枚入。用途luics-C専用交換シート。外部からの侵入飛翔昆虫に。
交換シートluics-F用イエロー12枚入
Luics¥4,498税込¥4,9481個5日以内出荷薬剤不使用の業務用粘着剤で強力捕獲。黄緑に発光。12枚入。用途luics-F専用交換シート。外部からの侵入飛翔昆虫に。
交換シートluics-S/H用イエロー12枚入
Luics¥5,998税込¥6,5981個5日以内出荷薬剤不使用の業務用粘着剤で強力捕獲。黄緑に発光。12枚入。用途luics-S/H専用交換シート。外部からの侵入飛翔昆虫に。
luics-H専用壁掛ユニット
Luics¥5,698税込¥6,2681個5日以内出荷吊り下げ/壁掛け。アルミ製の軽量タイプで、天井からの吊り下げや壁掛けが可能な業務用捕虫器です。アルミ素材で目立たずに設置できます。捕虫用LED。捕虫用LEDは、長寿命と省電力を維持しながら、ムシの好む波長を組み込んだ独自の捕虫用LEDランプです。捕獲力ばつぐん。粘着シートには業務用にも採用されている粘着剤を使用しています。ムシをしっかり捕獲し、逃しません。薬剤を一切使用していないので、殺虫剤の使えないお子様やペットのいるご家庭でも安心して使用できる「ノンケミカル製品」です。捕獲可能な害虫(一例)。飛翔昆虫類(イエバエ・ショウジョウバエ・ユスリカ 等)。捕獲能力は設置環境によって変動する場合があります。付属品本体 ・専用UV-LED ロング ・専用粘着シート2枚・吊り下げ用チェーン2本(全長 565mm)・ACアダプター(コード長1.8m)*オプション品:壁掛け用金具質量(kg)約1.3色シルバー(アルミ)電圧(V)AC100~240(50/60Hz)消費電力(W)10交換目安【ランプ】約20000時間寸法(幅W×高さH×奥行D)(mm)620×132×74適合ランプ専用UV-LED ロング
LED捕虫器luics-P
SHIMADA¥48,900税込¥53,7901セット5日以内出荷縦置・横置に対応したluics Pは、什器の隙間などにビルトインできる薄型タイプでさびにくいステンレス製の業務用捕虫器です。 ムシの侵入の多いドア付近や食器什器周辺などの重点的な対策には、粘着面積の広い姉妹品の床置大型タイプPWがおすすめです。 捕虫用LEDは、長寿命と省電力を維持しながら、ムシの好む波長を組み込んだ独自の捕虫用LEDランプです。 粘着シートには業務用にも採用されている粘着剤を使用しています。 ムシをしっかり捕獲し、逃しません。 薬剤を一切使用していないので、殺虫剤の使えないお子様やペットのいるご家庭でも安心して使用できる「ノンケミカル製品」です。用途コンビニ、イートインスペース、什器の隙間セット内容本体/専用UV-LEDショート/専用粘着シート×1枚/USBケーブル(1m)/USB電源アダプタ/樹脂脚×4個材質ステンレス質量(kg)約1.7色シルバー電圧(V)AC100~240(50/60Hz)消費電力(W)7.5寸法(幅W×高さH×奥行D)(mm)341×46×200ランプ寿命約15000時間適合ランプ専用UV-LEDショート
LilyPad Sewable Electronics Kit
SPARKFUN¥31,980税込¥35,1781個33日以内出荷Description。The LilyPad Sewable Electronics Kit lets you explore the wonderful world of electronic sewing(e-sewing)and e-textiles through a series of introductory projects using the LilyPad system. You'll learn how to sew basic circuits to light up LEDs, control them with buttons and switches and even experiment with a pre-programmed LilyMini circuit that reacts to ambient light levels. In addition to LilyPad LEDs and battery holders, the kit comes with two LilyPad ProtoSnap boards that let you explore the circuit before you sew the pieces into a project.。The full-color LilyPad Sewable Electronics Kit Guide(included)contains step-by-step instructions for using LilyPad pieces to create four complete sewable circuit projects with conductive thread. Easy-to-follow diagrams and troubleshooting tips make this a great introductory resource for crafters and creatives.。LilyPad is a wearable technology developed by Dr. Leah Buechley and cooperatively designed by Dr. Buechley and SparkFun. Each LilyPad component was creatively constructed with large sew tabs to allow for stitching into clothing. Various input, output, power and sensor boards are available. They're even washable!。Note:A portion of this sale is given back to Dr. Buechley for continued development and education in e-textiles.。Note:Due to the requirements of shipping the batteries in this kit, orders may take longer to process and therefore do not qualify for same-day shipping. Additionally, these batteries can not be shipped via Ground or Economy methods to Alaska or Hawaii. Sorry for any inconvenience this may cause.。Examples。Sewable Electronics Projects:Project 1:Glowing Pin。Project 2:Illuminated Mask。Project 3:Light-Up Plush。Project 4:Night-Light Pennantアズワン品番67-0424-05
SparkFun Thing Plus - XBee3 Micro U.FL
SPARKFUN¥16,980税込¥18,6781個33日以内出荷Description。The XBee3 Thing Plus is an ultra capable and easy way for getting into wireless device development. The combination of XBee and Qwiic in a space conscious design represents a much needed update to our XBee offering. With 20 I/O pins and Lithium Polymer Ion battery management, the XBee3 Thing Plus has all the basics for quickly prototyping or developing a connected device such as a remote sensor. The Qwiic connector and JST connector for the battery make for a solder-less option when working with the board which shortens setup time.。The new XBee3 Micro Module provides the classic all-but plug and play 802.15.4 2.4GHz wireless connection(Zigbee 3.0 Protocol)that makes it so desirable, but with a new addition of being programmable with MicroPython(32KB of memory available for it). RF data rates up to 250 Kbps and 200ft indoor ranges and up to 4000ft line-of-sight outdoor range. Communicating with/Configuring the module happens via an AT Command set or the Digi API, X-CTU, both locally or over-the-air. There's even a mobile version of X-CTU now; Digi XBee(R)Mobile.。This variation features a U.FL antenna connector for longer range communications. Check out the related products for compatible antennas.。Get Started With the SparkFun XBee3 Thing Plus Guide。Features。XBee3 Micro Module。Silicon Labs EFR32MG SoC。250Kbps RF, 1Mbps Serial data rates。Indoor/Urban range up to 200 ft(60 m)。Outdoor/RF Line of Sight range up to 4000 ft(1200 m)。+8 dBm transmit power。-103 dBm receiver sensitivity。UART, I2C, SPI Interfaces(SPI currently not available at this time, but broken out on the board)。ISM 2.4GHz Frequency Band(802.15.4)。1MB of memory, 128KB RAM(32KB available for MicroPython)。20 GPIO Pins。Configurable via X-CTU or AT Command set via both USB and Wirelessly(second XBee 3 device required for wireless configuration unless you're using the mobile app)。Qwiic Compatible。On-board charging circuit and connector for 3.3v Lithium Polymer Ion Batteries(see related products for compatible batteries)。2.6VDC - 3.6VDC supply voltage。U.FL Antenna Connectorアズワン品番67-0429-55
SparkFun Thing Plus - XBee3 Micro Chip Antenna
SPARKFUN¥17,980税込¥19,7781個33日以内出荷Description。The XBee3 Thing Plus is an ultra-capable and easy way for getting into wireless device development. The combination of XBee and Qwiic in a space-conscious design represents a much-needed update to our XBee offering. With 20 I/O pins and Lithium-Polymer Ion battery management, the XBee3 Thing Plus has all the basics for quickly prototyping or developing a connected device such as a remote sensor. The Qwiic connector and JST connector for the battery make for a solder-less option when working with the board which shortens setup time.。The new XBee3 Micro Module provides the classic, near plug and play 802.15.4 2.4GHz wireless connection(Zigbee 3.0 Protocol)that makes it so desirable, but with a new addition of being programmable with MicroPython(32KB of memory available for it). RF data rates up to 250Kbps and 200 ft indoor ranges and up to 4000 ft line-of-sight outdoor range. Communicating with/Configuring the module happens via an AT Command set or the Digi API, X-CTU, both locally or over-the-air. There's even a mobile version of X-CTU now; Digi XBee(R)Mobile.。Note:This variation uses a chip antenna and is not compatible with external antennas.。Get Started With the SparkFun XBee3 Thing Plus Guide。Features。XBee3 Micro Module。Silicon Labs EFR32MG SoC。250Kbps RF, 1Mbps Serial data rates。Indoor/Urban range up to 200 ft(60 m)。Outdoor/RF Line of Sight range up to 4000 ft(1200 m)。+8 dBm transmit power。-103 dBm receiver sensitivity。UART, I2C, SPI Interfaces(SPI currently not available at this time, but broken out on the board)。ISM 2.4GHz Frequency Band(802.15.4)。1MB of memory, 128KB RAM(32KB available for MicroPython)。20 GPIO Pins。Configurable via X-CTU or AT Command set via both USB and Wirelessly(second XBee 3 device required for wireless configuration unless you're using the mobile app)。Qwiic Compatible。On-board charging circuit and connector for 3.3v Lithium Polymer Ion Batteries(see related products for compatible batteries)。2.6VDC - 3.6VDC supply voltage。On-board Chip Antennaアズワン品番67-0429-57