種類コネクタコネクタタイプMMCX嵌合部形状プラグインピーダンス(Ω)50仕様ケーブル用プラグタイプ同軸表面処理Au絶縁抵抗(MΩ)1000以上(DC500V)接触抵抗(mΩ)5以下(内部導体間)、2.5以下(外部導体間) DC0.2V 、1Aにて圧着工具TA-16、TA-17結合方式プッシュオン材質(コンタクト)黄銅互換性規格に準ずるコネクターと結合したとき結線方式中心/半田、外部/圧着コンタクト形状オス絶縁抵抗DC500V特性インピーダンス(Ω)50周波数(GHz)6耐電圧(V/min)DC500V耐電圧(V)DC500/1分間結線方法(中心)半田/(外部)圧着