カテゴリ
- 制御機器(4)
- 科学研究・開発用品(2)
絞り込み
エコロジープロダクト
「of-450v」の検索結果

定温乾燥器 タイマー仕様・強制対流方式 窓無しタイプ
アズワン¥179,000税込¥196,9001台当日出荷から10日以内出荷強制対流方式選べる3サイズデジタル式安全装置標準装備あざやかな大型液晶画面視認性に優れたカラーLCDディスプレイを採用し、操作性が向上します。実測値と設定値の確認が容易なPV・SV二段表示に加え、過昇温防止設定温度表示を採用しています。4種類のタイマー機能(ON・OFF・ON/OFF・SVスタート)を標準装備し、試料の量・サイズに合わせて4タイプから選択できます。温度制御はPID制御を採用し、高精度で安定した温度管理が可能です。
定温乾燥器 タイマー仕様・強制対流方式 OF/OFWシリーズ 出荷前点検検査書付
アズワン¥199,000税込¥218,9001台10日以内出荷から70日以内出荷強制対流方式選べる3サイズデジタル式安全装置標準装備あざやかな大型液晶画面視認性に優れたカラーLCDディスプレイを採用し、操作性が向上します。実測値と設定値の確認が容易なPV・SV二段表示に加え、過昇温防止設定温度表示を採用しています。4種類のタイマー機能(ON・OFF・ON/OFF・SVスタート)を標準装備し、試料の量・サイズに合わせて4タイプから選択できます。温度制御はPID制御を採用し、高精度で安定した温度管理が可能です。
RS PRO コモンブロック
RS PRO¥13,980税込¥15,3781袋(3個)7日以内出荷仕様極数:12 ケーブルサイズ:10 5 AWG 定格電流:100A レール取付の互換性:あり 端子方法:埋め込みネジ 長さ:104.5mm 幅:50mm 高さ:42mm 色:クリア 定格電圧:450 、 ケーブルCSA:16 mm2, mm2 動作温度 Max:+85℃ Commoning Blocks (DIN Rail Mounting). Designed for the commoning together of same potential cables, the terminal blocks are ideal for use in junction boxes, panel boards, equipotential earthing applications and where disconnection of branch wires must be possible without interruption on the main conductors. Each pole of the terminal is linked internally by copper busbar, providing low resistance connection path.,Certain blocks are available in mixed pole size format e.g. stock no. 388-2827 is shown as + 6. This is x 16mm2 6 6mm2. See comparison table for detail(TM) of other formats.,Voltage rating 450V,DIN rail mounting commoning blocks fit all types of Top hat rails. Current rating by CSA 6mm (16A), 16mm (100A), 35mm (170A) The mixed pole format have current rating corresponding to the max. CSA accomodatedRoHS指令(10物質対応)対応
RS Pro コモンブロック
RS PRO¥11,980税込¥13,1781袋(3個)7日以内出荷仕様極数 = 11ケーブルサイズ = 10 → 2 AWG定格電流 = 170A端子方法 = 埋め込みネジ長さ = 58mm幅 = 43mm高さ = 42mm色 = クリア定格電圧 = 450 VケーブルCSA = 35 mm2, 6 mm2最高使用温度 = +85℃Commoning Blocks. Designed for the commoning together of same potential cables, the terminal blocks are ideal for use in junction boxes, panel boards, equipotential earthing applications and where disconnection of branch wires must be possible without interruption on the main conductors. Each pole of the terminal is linked internally by a copper busbar, providing a low resistance connection path.,Certain blocks are available in a mixed pole size format 2 e.g. stock no. 388-2849 is shown as 2 + 6. This is 2 x 16mm2 + 6 x 6mm2. Voltage rating 450V Current rating by CSA: 6mm (16A), 16mm (100A), 35mm (170A) The mixed pole format have a current rating corresponding to the max. CSA accomodatedRoHS指令(10物質対応)対応
RS Pro コモンブロック
RS PRO¥9,798税込¥10,7781袋(3個)7日以内出荷仕様極数 = 12ケーブルサイズ = 10 → 5 AWG定格電流 = 100A端子方法 = 埋め込みネジ長さ = 104.5mm幅 = 32.5mm高さ = 36.5mm色 = クリア定格電圧 = 450 VケーブルCSA = 16 mm2, 6 mm2最高使用温度 = +85℃Commoning Blocks. Designed for the commoning together of same potential cables, the terminal blocks are ideal for use in junction boxes, panel boards, equipotential earthing applications and where disconnection of branch wires must be possible without interruption on the main conductors. Each pole of the terminal is linked internally by a copper busbar, providing a low resistance connection path.,Certain blocks are available in a mixed pole size format 2 e.g. stock no. 388-2849 is shown as 2 + 6. This is 2 x 16mm2 + 6 x 6mm2. Voltage rating 450V Current rating by CSA: 6mm (16A), 16mm (100A), 35mm (170A) The mixed pole format have a current rating corresponding to the max. CSA accomodatedRoHS指令(10物質対応)対応