テープスイッチオジデン(大阪自動電機)15日以内出荷
あらゆるシーンで安全と安心をサポート。アイデア次第で用途は無限に広がります。・約30Nの強い動作力形。・曲げ角度は約R50。OT-02A-GY L=。(。本体長さ)。2線式 or 4線式。コード。m(。コード長さ:ご指定が無い場合は500mmとなります)。4線式のみフェイルセーフコントローラとの併用が可能です。
適合適応アルミチャンネル:OC-06 ※オプション寸法(mm)不感知部:両端に約25色グレー質量(g)約110/m使用温度範囲(℃)-10~+60保護構造防滴形(IP54相当)定格電圧AC/DC28V-1A接点構成1a接点対応防水強化処理:対応可 ※オプション動作力約30N(Φ15押圧板)リード線VFF 0.75mm2,0.5m(標準)※リード長 変更可接触抵抗(Ω)1.0以下(動作力以上のとき)耐荷重(N)1470(Φ100押圧板1分間)絶縁抵抗100MΩ以上(DC500Vメガーにて)耐電圧(V)AC 500(1分間)有負荷接点寿命(回)100万回(リレー24V-0.3A負荷)以上