パーティクルモニターアズワン16日以内出荷
多点計測、常時モニタリングが可能なエコノミータイプ。工場内、精密部品工程の製造工程、クリーン度が必要な作業環境における空気洗浄度管理の見える化を実現可能です。清浄度クラス1,000~100,000を4段階のLEDで表示します。専用ソフトを使用することでパーティクルを記録可能です(外部出力可能)。オプションの温湿度センサーが接続し、専用ソフトで記録することができます(外部出力可能)。非常にコンパクトで設置が容易です。
仕様【検知濃度】クラス1000~100000 ※CLass1000は参考値、【センサ出力値】60s平均値、【データ更新時間】1s、【温湿度計測機能】○(※評価用ソフトを使用することで数値が表示されます。)、【Reference表示】○(数um以上)付属品ACアダプター寸法(mm)120×46.5×87質量(kg)約0.21ケーブル長(m)温湿度センサーケーブル:1測定方式光散乱方式アナログ出力×電源電圧(V)12~24光源レーザーダイオード通信方式デジタル通信:○(Ethernet、Wi-Fi)単位出力単位:pcs/m3(デフォルト)、pcs/cf、pcs/Lアラーム出力○アズワン品番4-3762-02-20サンプリング方式ファンによる吸引粒子径(μm)検知粒子:0.3以上校正証明書一般校正