カテゴリ
- 制御機器(12)
- 学童・教育用品(11)
- メカニカル部品(2)
- 防犯用品(1)
絞り込み
ブランド
エコロジープロダクト

Raspberry Pi Camera Module - Pi NoIR V2
SPARKFUN¥11,980税込¥13,1781個33日以内出荷Description。This 8MP IR(Infrared)camera module is capable of 1080p video and still images and connects directly to your Raspberry Pi. Similar to the non-IR version Raspberry Pi Camera, connect the included ribbon cable to the CSI(Camera Serial Interfacアズワン品番67-0423-31
Raspberry Pi Camera Module V2
SPARKFUN¥18,980税込¥20,8781個33日以内出荷Description。This 8mp camera module is capable of 1080p video and still images that connect directly to your Raspberry Pi. This is the plug-and-play-compatible latest version of the Raspbian operating system, making it perfect for time-lapse photography, recording video, motion detection and security applications. Connect the included ribbon cable to the CSI(Camera Serial Interface)port on your Raspberry Pi, and you are good to go!。The board itself is tiny, at around 25mm×23mm×9mm and weighing in at just over 3g, making it perfect for mobile or other applications where size and weight are important. The sensor has a native resolution of 8 megapixel, and has a fixed focus lens on board. In terms of still images, the camera is capable of 3280×2464 pixel static images, and also supports 1080p30, 720p60 and 640x480p90 video.。Note:This module is only capable of taking pictures and video, not sound.。Features。Image Sensor:Sony IMX219。Maximum Photo Resolution:3280×2464 pixel。Supported Video Resolution:1080p30, 720p60 and 640x480p90。Physical Dimensions:25mm×23mm×9mm。Interface:CSI connector(15cm ribbon cable included)。Supported OS:Raspbian(latest version recommended)アズワン品番67-0359-06
Raspberry Pi 5 FPCカメラケーブル
Raspberry Pi¥429~税込¥472~1本当日出荷Raspberry Pi 5など、22ピンCSIコネクタを搭載するモデル向けの公式カメラインターフェース(CSI)用ケーブルです。従来の一般的なモデルでは本体側の規格が15ピンとなっているため、これまでのカメラ製品の付属ケーブルが適合しない場合があります。その際は、こちらのケーブルをご使用ください。適合機種Raspberry Pi 5、Zero 2 W、Zero(W)、Compute Module 4 I/O Board端子形状【カメラ側】15P 1.0mmピッチ
Raspberry Pi HQ Camera Lens - 16mm Telephoto
SPARKFUN¥46,980税込¥51,6781個33日以内出荷Description。This is the 16mm C-mount telephoto lens from CGL Electronics Co. Ltd. for use with the Raspberry Pi HQ Camera Module. The lens produces a 10MP picture in a 1in image format and is easily interchangeable using the thumb screw and adapter incアズワン品番67-0427-28
Raspberry Pi カメラモジュール V3 (Pi 5用FPCケーブル付き)
Raspberry Pi¥6,998税込¥7,6981個当日出荷Raspberry Pi用カメラモジュールです。LinuxをインストールできるRasbperry Piの全モデルで使用可能です。Raspberry Pi カメラモジュール V2.1からイメージセンサが変更され、800万画素から1200万画素になりました。本製品は赤外線カットフィルタを搭載し、可視光のみを受光します。また、画角は標準(66°)です。【内容物】。 1 x Raspberry Pi カメラモジュール V3。 1 x FPCケーブル(15ピン-22ピン)。 1 x FPCケーブル(15ピン-15ピン)仕様標準的な対応ビデオモード:1080p50 / 720p100 / 640×480p120寸法(mm)約25×24×11.5、センサ画像エリア:6.45×3.63(対角7.4 mm)質量(g)4角度(°)FoV:横 66、縦 41センサーSONY IMX708 12MP時間最大露出:112秒解像度センサ:4608×2592ピクセル、静止画像:11.9メガピクセル焦点距離(mm)4.74F値1.8オートフォーカス機械式オートフォーカス光学方式サイズ:1/2.43インチ被写界深度(mm)約100~∞レンズマウントなしピクセル1.4 μm×1.4 μm
Raspberry Pi カメラ PiNoir CameraModule V2 赤外線
Raspberry Pi¥6,698税込¥7,3681個3日以内出荷赤外線カメラRaspberry Pi Camera PiNoir V2 「Piカメラ Official PiNoir V2」は、 初代Piカメラから、サイズ、インターフェースなどをそのまま引継ぎ、カメラユニットをSONY製に変更することで、500万画素から800万画素へと性能をより高めました。 暗いところでもご利用いただける赤外線カメラです。 動植物観察、天体観測、防犯監視カメラなど幅広いニーズでご利用いただけます。 高解像度: 808万画素 3280×2464 動画対応: 1920×1080 (H.264 1080p@30fps、720p@60fps、640x480p@90fps) 別電源不要: Raspberry Pi シリーズ本体の専用15ピンCSIコネクタに付属フレキケーブル(約150mm)で接続 小型: Piカメラ V1とほぼ同サイズの23.86×25×9mm 対応ケース:Piケース RS for 3/2/B+ 透明 908-4218、Piケース RS for 3/2/B+ 白 908-4212、Piケース RS for 3/2/B+ 黒 908-4215※上記のPiケースでは、天板に取り付け、ケースに内蔵することができます。寸法(mm)23.86×25×9質量(g)3動作環境-20~60℃イメージセンサーSONY IMX219PQ (1/4inch 808万画素 裏面照射CMOS)
Raspberry Pi Zero Case
SPARKFUN¥2,498税込¥2,7481個当日出荷Description。The Raspberry Pi Zero Case has been designed to fit both the Pi Zero and the Pi Zero W. These official cases consist of several parts and protect the Raspberry Pi Zero from things like rogue wires that might short it out while still allowing full access to the board. Simply snap the RPi into the bottom half of the enclosure, then snap on a desired top. No tools required!。Each case has a standard base featuring a cut-out to allow access to the GPIO, and a choice of three lids:a standard lid, a GPIO lid(allowing access to the GPIO pins from above)and a camera lid(which, when used with the short camera cable supplied, allows the Raspberry Pi camera to be fitted neatly inside it). Additionally, each case includes a 4cm long CSI cable and four rubber feet.。Note:This case does。NOT。include a Raspberry Pi or Camera Module.アズワン品番67-0425-31
Arducam IMX477搭載 12.3メガピクセル Jetson Nano/Xavier NX/Raspberry Pi Compute Module用 HQ camera
UCTRONICS¥13,980税込¥15,3781個7日以内出荷
Frame for the Raspberry Pi 7" Touch Screen Display
Pimoroni(1件のレビュー)¥3,998税込¥4,3981個当日出荷Raspberry Pi 7インチ・タッチパネルディスプレイの背面に取り付けるアクリル製の背面カバー&スタンドです。 ディスプレイを立てて使用できて便利なうえ、ディスプレイの背面をカラフルでポップなデザインに仕上げます。 タッチパネルディスプレイの背面サポートおよび保護 スタンドはディスプレイを理想的な視野角で保持 背面のみの取付けのため、タッチスクリーンの妨げになりません。 Raspberry Piの全ポートにアクセス可能。付属のネジでディスプレイの背面にネジ止め種類工作キット
Raspberry Pi HQ Camera Lens - 6mm Wide Angle
SPARKFUN¥24,980税込¥27,4781個33日以内出荷Description。This is the 6mm CS-mount wide angle lens from CGL Electronics Co. Ltd. for use with the Raspberry Pi HQ Camera Module. The lens produces a 3MP picture in a 0.5in image format and is easily interchangeable using the thumb screw and adapter iアズワン品番67-0427-29
Raspberry Pi Zero用カメラケーブル(15cm)
Raspberry Pi¥1,498税込¥1,6481個3日以内出荷Raspberry Pi Zeroにカメラモジュールを接続するためのケーブル Raspberry Pi Zeroシリーズ、Compute Module 3 I/Oボード(CMIO)でPiカメラを使用する際に、必要となる22ピンから15ピンに変換する専用ケーブルです。Piカメラ専用ポートが、Pi Zero、CMIOでは、Pi 3などで使用されている15ピンのコネクターから、より小さな22ピンのコネクターに変更されています。Pi Zero、CMIOでPiカメラを使用する場合には、本ケーブルが必要になります。
シングルボードコンピュータ
Raspberry Pi¥28,980~税込¥31,878~1台当日出荷シングルボードコンピュータRaspberry Piの2023年最新モデル”Raspberry Pi 5”。メインCPUはARM Cortex-A76クアッドコアにアップグレード。高速ストレージの拡張に使えるPCI Expressインターフェースも追加され、よりコンピュータとしての基本スペックが向上しています。オンボードの電源ボタンやUARTコネクタ、RTCコネクタなども搭載し、使いやすさや拡張性も進歩しました。※本製品はTELEC認証(技適)取得済みの日本国向け製品です。用途教育用、電子工作、組み込み機器用途にご使用いただけます電源DC5V 5A(USB Type-Cコネクタ/Power Delivery(PD)対応)寸法(幅W×奥行D×高さH)(mm)56×85×18RoHS指令(10物質対応)対応Bluetoothバージョン5.0(Bluetooth Low Energy対応)Wi-FiIEEE802.11b/g/n/ac 2.4GHz/5GHzデュアルバンドUSB合計4ポート(USB3.0×2、USB2.0×2)
Raspberry Pi カメラモジュール V3 (広角)
Raspberry Pi¥8,998税込¥9,8981個当日出荷Raspberry Pi用カメラモジュールです。LinuxをインストールできるRasbperry Piの全モデルで使用可能です。・Raspberry Pi カメラモジュール V2.1からイメージセンサが変更され、800万画素から1200万画素になりました。本製品は赤外線カットフィルタを搭載し、可視光のみを受光します。また、画角は広角(102°)です。仕様標準的な対応ビデオモード:1080p50 / 720p100 / 640×480p120寸法(mm)約25×24×12.4、センサ画像エリア:6.45×3.63(対角7.4 mm)質量(g)4角度(°)FoV:横 102、縦 67センサーSONY IMX708 12MP時間最大露出:112秒解像度センサ:4608×2592ピクセル、静止画像:11.9メガピクセル焦点距離(mm)2.75F値2.2オートフォーカス機械式オートフォーカス光学方式サイズ:1/2.43インチ被写界深度(mm)約50~∞レンズマウントなしピクセル1.4 μm×1.4 μm
Raspberry Pi Zero Camera Cable
SPARKFUN¥3,198税込¥3,5181個33日以内出荷。Description。The Raspberry Pi Zero and Zero W are both equipped with a smaller CSI(Camera Serial Interface)port than on a full-sized Raspberry Pi board --- luckily, that's where this cable can help! The Raspberry Pi Zero Camera Cable replaces the pre-existing camera module cable, allowing your Zero or Zero W light and imaging capabilities.。This cable measures 15cm from end to end and can easily be swapped in and out.。Note:This product only includes the CSI cable and does。NOT。include a Raspberry Pi Camera Module. The module will need to be purchased separately.アズワン品番67-0425-30
Raspberry Pi HQ Camera (レンズ無し)
Raspberry Pi¥10,980税込¥12,0781個欠品中Raspberry Pi公式のHQ(High Quality)カメラモジュールです。レンズは別売(6 mm 広角レンズ/16 mm 望遠レンズ)です。C、CSマウントのレンズが使用できます。仕様IRカットフィルター搭載、アクティブピクセル数:12.3メガピクセル寸法(mm)センササイズ:対角長7.9出力RAW12/10/8、 COMP8レンズCマウント、CSマウント(C-CSアダプタ付属)センサーIMX477R、積層型裏面照射型センサ三脚取付ねじマウント:1/4インチ-20ケーブル長(mm)リボン:200画素サイズ(μm)1.55 × 1.55バックフォーカス(mm)調整可(12.5 -22.4
Raspberry Pi Compute Module 3+ Development Kit
SPARKFUN¥44,980税込¥49,4781個33日以内出荷。Description。The Compute Module 3+ Development Kit is made for developing industrial applications with CM3+, CM3+/Lite, CM3, CM3 Lite, and CM1.。The Development Kit contains the critical hardware that allows you to design the Compute Module into a custom system, and gives you the freedom to add extra components and place parts exactly where your product needs them.。The kit includes the Compute Module IO(CMIO)board, which is a simple, open-source breakout board into which you can plug a Compute Module. The board hosts 120 GPIO pins, an HDMI port, a USB port, two camera ports, and two display ports.。Note:A separate power supply, such as this Universal Power Supply, is required to power the product(not included in the kit).アズワン品番67-0423-30
Arducam 5MP Plus OV5642 Mini Camera Module
SPARKFUN¥23,980税込¥26,3781個33日以内出荷Description。The Arducam 5MP Plus OV5642 Mini provides an easy to use camera solution for those working with low-cost microcontrollers such as those used with Arduino and the RP2040 from Raspberry Pi. It's a general purpose 5MP camera module that's SPI enabled reducing the complexity of controlling the camera. It's a step up in performance from it's predecessor, the Arducam-M-5MP. The most impressive aspect being that it's possible to control more than one of these from the same microcontroller. It features a M12 mount or CS-Mount lens holder with the ability to change lenses. Best of all, there's code libraries for Arduino, STM32, Chipkit, Raspberry Pi, and BeagleBone Black.。The Arducam 5MP Plus OV5642 Mini supports JPEG compression mode, single and multiple shoot mode, short movie recording, one-time capture multiple read operation, burst read operation, and low power mode.。Features。Power supply 3.3V~5V。Active array size:2592×1944。SPI speed:Max 8MHz。Shutter:rolling shutter。Frame buffer:8MByte。Pixel Size:1.4μm×1.4μm。Default M12 Lens:55°。Resolution support:5MP, 1080p, 720p, VGA, QVGA。Format support:RAW, YUV, RGB, JPEG。Size:34×24 mm。Weight:20g。Temperature Range:-10℃~+55℃。Lens Specification:sensor size:1/4″; EFL:4.9mm; F/N:2.2; BFL:1.2mm; HFOV:60 degree(SKU:U6067)アズワン品番67-0423-65
Raspberry Pi 7” Touch Screen Display/7インチ タッチスクリーンディスプレイ
Raspberry Pi(ラズベリーパイ)(2件のレビュー)¥19,980税込¥21,9781個当日出荷Raspberry Pi公式の7インチ・タッチパネルディスプレイです。Raspberry Piのディスプレイポート(DSI)とタッチパネルディスプレイ背面のアダプタボードを付属のリボンケーブルで接続して使用します。タッチパネルは静電容量式10点マルチタッチでタブレットなみの性能です。仕様静電容量式10点マルチタッチ種類その他対応機種Raspberry Pi 2 Model B 、Raspberry Pi Model B+ 、Raspberry PI Model A+商品構成7インチ タッチスクリーンディスプレイ 、アダプタボード 、DSIリボンケーブル 、固定ネジ×4 ※ディスプレイの背面にアダプタボードとRaspberry Piを取り付けるために使用 、ジャンプワイヤー×4 ※Raspberry PiのGPIOピンから電源を接続するために使用。解像度800×480ピクセル寸法(奥行D×幅W×高さH)(mm)20×194×110画面寸法(mm)155(W)X86(H)
Raspberry Pi 5 / Raspberry Pi OS インストール済みSD付
共立電子産業¥31,980~税込¥35,178~1セット当日出荷シングルボードコンピュータRaspberry Piの2023年最新モデル”Raspberry Pi 5”本体と、公式OS「Raspberry Pi OS with desktop and recommended software」を書き込んだmicroSDカード(32GB)のセット商品です。※Raspberry Pi本体はTELEC認証(技適)取得済みの日本国向け製品です。Bluetoothバージョン5.0(Bluetooth Low Energy対応)Wi-FiIEEE802.11b/g/n/ac 2.4GHz/5GHzデュアルバンドUSB合計4ポート(USB3.0×2、USB2.0×2)
Leopard Imaging Camera - 136 Degree FOV
SPARKFUN¥11,980税込¥13,1781個33日以内出荷。Description。The Leopard Imaging Camera is a 136° FOV(field of view)wide angle camera module that is great for machine vision applications, and designed specifically to be compatible with the NVIDIA Jetson Nano Developer Kit. This camera incorporates a Sony IMX219 8.08MP color sensor, a fixed focus(M8)lens, and utilizes CSI-2 MIPI 2-lane data output interface.。This is the same camera that we include in the SparkFun Jetbot v2.1 Kit.。Note:SparkFun has not established the compatibility of this camera with Raspberry Pi. We are currently working with the manufacturer, but due to firmware restrictions Leopard cameras do not work with any Raspberry Pi's at this time.。Features。Field of view(FOV):136°。Module size:150mm(L)x 25mm(W)。Sensor type:Sony IMX219 8.08MP color sensor。Active pixels:3280(H)x 2464(V)。Image size:Diagonal 4.60mm(Type 1/4.0)。F/No:2.0(H136)。Focal length:1.58mm(H136)。TV distortion:<-15%(H136)。Focusing range:30cm - Infinity。Lens type:Fixed Focus(M8 lens)。Pixel size:1.12um×1.12um。Data output interface:CSI-2 MIPI 2-lane。IR Cutter Filter:Yesアズワン品番67-0422-99
USBカメラ
ホーザン¥42,980税込¥47,2781個当日出荷高感度CMOSを搭載した500万画素の高画質USBカメラ 高画質(500万画素)、高フレームレート(最大30fps)を補助照明がない環境でも実現しました。 カメラ本体の上下にカメラネジ、4面全てにM4ネジ用の穴があり本体を装置等に直接固定できます。 市販のCマウントのレンズが使えます。 ソフト(HOZAN USB cam software2)で静止画・動画の撮影、静止画の編集、寸法計測が簡単に行えます。質量(g)200種類カメラ本体消費電力(W)0.35電源DC5V(USB)コード長さ(m)1.8センサータイプ1/2.5型有効画素数最大2592×1944(500万画素)外形寸法(幅W×高さH×奥行D)(mm)48×48×46.5(突起物含まず)動作環境OS: Windows 8以降(32bit及び64bit)/CPU: Intel Core 2.8GHz 相当以上 /メモリ: 2GB以上 /ハードディスク: 20GB以上の空き容量 /USBポート: USB2.0コネクタUSB 2.0(出力)撮像素子1 / 2.5" CMOSイメージセンサ記録ファイル形式静止画 JPG / BMP / PNG / PDF /動画 AVI画素数静止画:最大2592×1944(500万画素) /動画:最大1920×1080(200万画素)アズワン品番64-5105-27RoHS指令(10物質対応)対応フレームスピード(fps)最大30レンズマウントCマウント
【光量センサー自動点灯】赤外線照明 LED強力6灯 照射角60度
ブロードウォッチ(8件のレビュー)¥5,298税込¥5,8281個当日出荷防犯カメラ撮影を補助する赤外線照明です。 暗くなると自動点灯し、約20~100m先まで有効です。付属品設置用ビス一式仕様防水:屋外使用可能(水没不可)寸法(mm)約85×115×75質量(g)約400電源(V)DC12_1Aセンサー光量センサー自動点灯(検知照度約10LUX)波長(nm)赤外線:850使用環境(温度)'-20~50、(湿度)10~80到達距離(m)目安:20~100
USB2.0 CMOS ボードカメラ WOMシリーズ(カラー)
アートレイ¥59,980~税込¥65,978~1台19日以内出荷質量(g)110電源電圧(V)DC5外形寸法(幅W×高さH×奥行D)(mm)50×47×41.7
関連キーワード
使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら