カテゴリ

  • 学童・教育用品(6)
  • 測定用品(5)
  • 制御機器(2)
  • バイク純正部品(1)
  • 店舗什器・備品(1)
  • 防犯用品(1)
  • 科学研究・開発用品(1)
  • パソコン/周辺機器(1)

「rgis」の検索結果

関連キーワード
18件中 118
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Anker Prime Charging Docking Station (14-in-1, Dual Display, 160W) Anker(アンカー)Anker Prime Charging Docking Station (14-in-1, Dual Display, 160W)Anker(アンカー)
27,264税込29,990
1個
当日出荷
Anker史上最高峰充電器シリーズ Anker Prime:様々なシーンや用途に対応し、更なる充電ニーズを満たすAnker史上最高峰の充電器シリーズです。合計最大160W出力:USB PD対応のUSB-Cポート3つ、USB-Aポート1つを搭載しており、合計最大160Wの高出力で4台同時に充電可能です。14の機能を1つに:データ転送用USB 3.1 Gen2 (10Gbps) 対応ポート3つなど14の機能をこれ1台で使用できます。また、4K (60Hz) 対応のHDMIポートを2つ搭載しているためデュアルディスプレイにも対応可能です。これ1台でデスク周りをスマートに:GaN搭載のACアダプタを内蔵しコンセントから直接給電が可能。本体をスマートに設置することができ、デスク周りをスッキリと整理できます。ディスプレイ機能搭載:ポートごとの出力や接続状況など充電環境をリアルタイムにモニタリングが可能です。
セット内容Anker Prime ドッキングステーション (14-in-1, Dual Display, 160W) 、アップストリームポート用USB-Cケーブル(1.0m、100W、10Gbps)、取扱説明書、カスタマーサポート寸法(mm)約140×97×47グレー質量(g)約888最大出力(W)合計140ケーブル長(m)1保証期間24ヶ月保証 + 6ヶ月 (Ankerで会員登録後)ポート【前面】データ転送用USB-A (10 Gbps)×1 ※充電や映像出力に非対応、データ転送用USB-C (10 Gbps)×2 ※充電や映像出力に非対応、USB-A×1 (Max 12W) ※充電専用ポートのためデータ転送や映像出力に非対応、USB-C×2 (Max 100W) ※充電専用ポートのためデータ転送や映像出力に非対応、オーディオ出力×1、【裏面】データ転送用USB-A (480 Mbps)×3 ※充電や映像出力に非対応、USB-Cアップストリームポート (10 Gbps, 100W)×1 ※本製品とノートPCの接続用ポート、HDMI 4K@60Hz×2、イーサネットポート×1
PLATE REGISTERED  87501KRG000 ホンダPLATE REGISTERED 87501KRG000ホンダ
349税込384
1個
5日以内出荷
Microchip コントローラ USB 3.0 USB5734-I/MR MICROCHIPMicrochip コントローラ USB 3.0 USB5734-I/MRMICROCHIP
1,298税込1,428
1個
5日以内出荷
USB5734 USB 3.0 Hub Controllers. From Microchip the USB5734 is a 3.0 compliant (also known as USB 3.1 Gen 1) and supports all the defined USB speeds up to the 5 Gbps SuperSpeed (SS) data rate on all enabled downstream ports. The device integrates a USB 2.0 controller to decouple SuperSpeed data from slower USB 2.0 traffic to avoid bottlenecks slower USB 2.0 traffic can create. The USB5734 integrates functions that would typically be associated with a separate MCU or processor; as such Microchip classifies this device as a ’Smart Hub ’. For example the device can communicate to peripherals via I2C, SPI, GPIOs or UART in addition to USB. Also a downstream device can take control of the host system by swapping roles to become the host port, with the Smart Hub switching between two different hosts if required. 特長. Four downstream USB 3.0 (USB 3.1 Gen1)/2.0 ports Integrated Hub Feature Controller (HFC) enabling I/O bridging and FlexConnect I/O Bridging: Host communication to external peripherals - USB to I2C/UART/SPI/GPIO FlexConnect: Host port swapping and switching to downstream devices Battery Charging: USB-IF revision 1.2 support on downstream ports (DCP, CDP, SDP) Simultaneous data transfer for 2500 mA of high speed charging Port Configuration Straps: Predefined configuration of port settings Battery Charging, Non-Removable, Disable Application Straps: Predefined configuration of GPIOs for specific Use Cases including Mixed Mode, FlexConnect Mode, Port Speed mode, Port BC Mode and UART Mode. ProTouch2: Configuration tool to enable enhanced OEM configuration options through either One-Time Programmable (OTP) (8Kbit) or external SPI ROM Manufacturing line programming tool and field update capabilities USB Link Power Management (LPM) support IETF RFC 4122 compliant 128-bit UUID Compatible with MicrosoftR WindowsR 8/8.1 and other major OS ’s
仕様トランシーバ数 = 1データレート = 5Gbit/sプロトコルサポート = USB 3.0電源タイプ = 単一電源ESD保護 = あり標準シングル供給電圧 = 1.2 V、3.3 V実装タイプ = 表面実装パッケージタイプ = SQFNピン数 = 64寸法 = 9 x 9 x 1mm高さ = 1mm長さ = 9mm動作温度 Max = +85 ℃動作温度 Min = -40 ℃mmRoHS指令(10物質対応)対応
グラットンベアコットンリボン-1 HEADS(ヘッズ)グラットンベアコットンリボン-1HEADS(ヘッズ)
1,398税込1,538
1巻
4日以内出荷
オフホワイトのコットン素材に手書きの文字をあしらったグラットンベアシリーズのコットンリボンです。 コットンのナチュラルな風合いと手書き文字の相性がバツグンで、様々なテイストのギフトラッピングに活躍します。 【デザイン中のテキスト和訳】Getting rid of pressure,I can forgive anything.Something nice is about to happen.今、ほのぼのとした気分です。素敵な予感。
仕様片面デザイン材質綿幅(mm)13オフホワイト長さ(m)15
電圧測定用デジタルパネルメータ DC LED MURATA(村田製作所)電圧測定用デジタルパネルメータ DC LEDMURATA(村田製作所)
13,980税込15,378
1個
7日以内出荷
The Murata e DMS-30PC Series is a broad line of self-contained, fully operational, 3 digit voltmeters with large, easy-to-read LED displaysThe 0.56″(14.2mm) high LEDs are available in a wide variety of colours including red, orange, amber, yellow, grePanel or pc-board mountable 4 differential input voltage ranges Auto-calibration, ±1 count accuracy User-selectable decimal point placement Single +5V supply (60mW for low-power models) 0 to +60℃ temperature range Numerous ″plug-on″ application boards Lo
仕様●電流タイプ:DC●表示桁数:3.5●ディスプレイのタイプ:LED●高さ:23.4mm●幅:55.1mm●シリーズ:DMS-30PC●コード番号:230-7929アズワン品番65-7304-63
RS PRO 時間リレー RS PRORS PRO 時間リレーRS PRO
2,798税込3,078
1個
7日以内出荷
アクセサリタイプ = 時間リレーRS PRO Timer RelayFor precise circuit control, choose this timer relay from our proven RS PRO range. Designed to allow electrical circuits to activate at specific pre-selected intervals, this product is ideal for delayed operations. With an adjustable output of 0 to 30 seconds, a delay can be easily set with push-button activation terminals that give a highly accurate and fast response. Coming in a compact design, this product measures 60 mm x 40 mm x 20 mm so it can be easily installed in pre-existing systems. Its energy-efficient and runs on a 12 V DC power supply, so is compatible with most consumer appliances. This product is RoHS (Restriction of Hazardous Substances) compliant, so no hazardous substance is present in excess of 0.1%. Its also shielded from damaging electrostatic discharges during handling and package. This product is well-suited for many switching applications, such as controlling electric locks, heaters or lights.Features and Benefits. Timer relay . Power input of 12 V DC . Power output of 12 V DC . Height of 60 mm . Width of 40 mm . Depth of 20 mm . Adjustable delay of 0 to 30 seconds . Push-button activation terminals . Conforms to ANSI/ESD S20.20:2014 and BS EN 61340-5-1:2007 Electrostatic Control Standards . RoHS (Restriction of Hazardous Substances) compliantRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
RoHS指令(10物質対応)対応
Multimedia Wireless Keyboard SPARKFUNMultimedia Wireless KeyboardSPARKFUN
9,998税込10,998
1個
33日以内出荷
DescriptionWith Single-Board Computers(SBCs)on the rise, it is a good idea to have an easy way to interface with them. Operating on a 2.4GHz frequency, the Multimedia Wireless Keyboard possesses a normal-sized key layout, media controls and a multitouch track pad. This keyboard is powered by a built-in 850mAh LiPo battery, providing you with 500--700 hours of use. Even if you don't have a Raspberry Pi, BeagleBone or another SBC, this keyboard can work with smart TVs, mobile devices and full-blown PCs!The Multimedia Wireless Keyboard can be charged via the attached USB cable, which stores in the same compartment as the wireless USB receiver. The track pad on the wireless keyboard not only features left and right click options, but also a scroll function. Measuring less than an inch thick, this wireless keyboard is an ideal product for on-the-go situations.Note:The attached USB cable is for charging purposes only.Features317.2mm×123.6mm×18.3mm(12.4in×4.8in×0.7in)System Requirements:HID-Compatible DeviceUSB PortWindows 2000, XP, CE, Vista, 7, 8 or HigherLinux(Debian-3.1, Red Hat-9.0, Ubuntu-8.10, Fedora-7.0)Android OS
アズワン品番67-0429-22
Hamburger Mini Speaker SPARKFUNHamburger Mini SpeakerSPARKFUN
2,198税込2,418
1個
33日以内出荷
DescriptionThis will be a treat for your ears! The Hamburger Mini Speaker is a 3W economical speaker option for any project needing stand-alone sound. The Hamburger features a built-in lithium polymer battery for portable application, a 3.5mm stereo jack(sorry, iPhone 7 users)and two volume options(quiet and loud)to control how loud your sound needs to be. This speaker really can't be compared to a good pair of JBLs, but for the price point the Hamburger won't break the bank for your next audiophile project!Why call it the Hamburger? When you twist the top and bottom halves of the speaker in opposite directions, it expands out like an accordion extending the bass reflex portion. Each Hamburger Mini Speaker comes with a 1.5ft mini USB cable for recharging capabilities.We use this amplified speaker quite frequently with our Spectacle Audio Board and Sound Kit, but that doesn't mean you can't find a different use for it!FeaturesSpeaker:3W(1KHz, THD10%)36mmFrequency Response:20Hz~20KHzS/N ratio:≧85dBABuilt-in 3.7V 180mA LiPo battery~1--2 hour play time52mm x 38mm
アズワン品番67-0420-93
NoiseCHEK 騒音ドシメータ(単体・キット) SKC(環境測定)NoiseCHEK 騒音ドシメータ(単体・キット)SKC(環境測定)
419,800税込461,780
1セット
46日以内出荷
NoiseCHEK Single Kitは、dosimeter本体、電源付き1台用charging dock、USBケーブル、取扱説明書を収録したUSBドライブを含み、保護用キャリーケースに収納されています。
用途CDC/NIOSHによると米国では毎年2,200万人以上の労働者が有害騒音にばく露しており、約8人に1人が難聴を経験し、その4分の1は職業性騒音が原因とされています。正確な騒音ばく露モニタリングは聴覚保護の基本です。SKC NoiseCHEK Personal Noise Dosimeterは、産業および作業環境における個人騒音ばく露をリアルタイムで高精度に測定するための個人用騒音計です。視認性の高い前面バックライト付き大型表示により必要な測定データを本体で確認でき、Bluetooth(R)接続オプションにより遠隔モニタリングおよびデータ転送に対応します。複数規制への同時適合確認が可能な4つのプログラム可能な仮想ドシメータ機能を搭載し、現場での騒音事象記録に対応する音声メモ機能オプションを備えています。手のひらに収まるコンパクト設計で、過酷な環境に対応する耐久構造を有します。SmartWave dBモバイルアプリまたはDataTrac dB PC Softwareを使用して測定データの解析、報告書作成、保存を行うことができ、OSHA、MSHA、ACGIHおよびその他の国際規格への適合確認に対応した騒音ばく露評価および聴覚保護プログラムの運用を支援します。仕様●イベント録音:設定音圧超過時自動録音(無効化可能)●オクターブバンドフィルタ:あり●オクターブフィルタ:1/1および1/3オクターブ対応●ボイスメモ:最大44秒(無効化可能)●モバイルアプリ:SmartWave dB●仮想ドシメータ:最大4系統同時測定(OSHA HC・OSHA PEL・MSHA HC・MSHA PEL・ACGIH・カスタム対応)●交換率:3・4・5 dB選択式●測定パラメータ:OSHA HC・OSHA PEL・MSHA HC・MSHA PEL・ACGIH・カスタム設定対応測定範囲70~140 dB・ピーク143 dB区分個人騒音ばく露計質量(g)117電源3.7 V 1200 mAhリチウムイオンポリマー充電池適合規格ANSI S1.25/1991・IEC 61252/2017表示TFTモノクロ前面照明1.8インチ(45.72 mm)・9行表示・SPL・Lavg・Leq・Dose・Peak・TWA・予測Dose/TWA・Exposure表示外形寸法(cm)9.9×4.8×5.1データ容量保存:40~4000時間以上(1秒または60秒記録)解析ソフトDataTrac dB通信機能Bluetooth対応、Bluetooth Low Energy(SmartWave dB対応)およびUSB接続精度等級Class 2連続動作時間40時間以上特性時間重み:Fast・Slow、周波数重み:A・C・Z特性およびC/Zピーク防爆認証Class I Groups A・B・C・D・Class II Groups E・F・G・Class III T4・Zone 0 AEx ia IIC T4 Ga・Ex ia IIC T4 Ga・Ex ia I Ma -20℃
SparkFun Large Digit Driver SPARKFUNSparkFun Large Digit DriverSPARKFUN
2,998税込3,298
1個
33日以内出荷
DescriptionThe SparkFun Large Digit Driver is a chainable controller backpack that can be soldered directly to the back of our large 6.5" 7-segment displays. Large numerical displays are a great addition to any project where you want to be able to see
アズワン品番67-0429-18
NoiseCHEK 充電ドック(1台用) SKC(環境測定)NoiseCHEK 充電ドック(1台用)SKC(環境測定)
56,980税込62,678
1個
46日以内出荷
NoiseCHEK 1-unit Charging DockはNoiseCHEKの充電およびPC接続を行うためのドックであり、電源およびUSBケーブルを含みます。NoiseCHEKをPCへ接続する際に必要です。dosimeter本体は含まれません。
用途SKCはSKC NoiseおよびSound Instruments向けの交換部品を取り揃えています。
Crazyflie 2.0 - BigQuad deck Seeed StudioCrazyflie 2.0 - BigQuad deckSeeed Studio
1,998税込2,198
1個
33日以内出荷
With the BigQuad deck you can transform your Crazyflie 2.0 to a bigger quad by connecting external ESCs(Electronic Speed Controller)to the breakout connectors on the deck. The autodetection of the deck makes this transformation possible to do in seconds. The deck contains breakout header connectors for additional accessories such as external receiver(CPPM input)and GPS. It also has the possibility to monitor battery voltage and current.This product is intended to be used together with the Crazyflie 2.0 quadcopter and uses its expansion board system. Please have a look at the buyers guide for more info about the Crazyflie 2.0 ecosystem. For more information about how to use the expansion decks check out the getting started with expansion decks page.Early Access:This product is currently part of the early access program. This means the hardware is ready and low level tested but the firmware/software is still in a very rudimentary state、there are probably basic drivers for communicating with the hardware、but no higher level functionality.Features:4×ESC connectors0.1"header mounting holes for additional connectivity:CPPM input(3 pin)GPS input(4 pin)I2C expansion(4 pin)Battery and current monitoring input(3 pin)Buzzer output(2 pin)Connect one or two additional decksAutomatic detection of expansion deckElectrical specification:Power Crazyflie 2.0 with 4.5V - 5.5V from ESC.BiqQuad deck inputs are 5V tolerant.Battery voltage monitoring divider scaled for input up to 23V.Current monitoring input 0V - 3V.BiqQuad deck and Crazyflie 2.0 current consumption:~120mA without any additional decks.Up to 500mA if Crazyflie 2.0 battery is connected and charging.1-wire memory for automatic expansion deck detection.Mechanical specification:Weight:3.8gSize(WxHxD):36x40x5mmM3 mounting holes placed 30.5mm square.Designed for mounting above or under the Crazyflie 2.0Package contents:1×BigQuad deck4×M2x4 nylon screw2×M2x6 hex spacer
仕様●項目1:変換基板●項目2:マイコン●項目4:統合機能、複合機能●項目8:Crazyflie用アズワン品番67-0461-80
SparkFun Large Parts Box - LilyPad Magnetic SPARKFUNSparkFun Large Parts Box - LilyPad MagneticSPARKFUN
2,598税込2,858
1個
33日以内出荷
DescriptionWhen you're working with e-textiles, you have a tendency to collect a lot of small parts:LilyPad boards, bobbins, needles...the tools of the trade. Why not pick up a sturdy box to keep your bits and pieces off the floor? This large LilyPad-branded box is made from rigid cardboard printed with a fancy tone-on-tone pattern, label space and the LilyPad logo. There are even magnetic closures embedded in the lid.We like this box because it's rigid enough to throw in a sewing bag and also looks good on a workbench or makerspace. With an inside dimension of 2 inches deep, it's big enough for batteries, fabric swatches and whatever small parts you have floating around. It also makes a great gift box if you're thinking about getting someone the gift of LilyPad!FeaturesDimensions:10.0"×6.3"×2.3"
アズワン品番67-0428-15
NoiseCHEK 騒音ドシメータ SKC(環境測定)NoiseCHEK 騒音ドシメータSKC(環境測定)
359,800税込395,780
1個
46日以内出荷
NoiseCHEK Dosimeter本体のみの構成であり、使用には1台用Charging Dock Cat. No. 701-002または5台用Charging Dock Cat. No. 701-003が必要です。校正には別売のAcoustiCHEK Cat. No. 703-002校正器が必要です。
用途CDC/NIOSHによると米国では毎年2,200万人以上の労働者が有害騒音にばく露しており、約8人に1人が難聴を経験し、その4分の1は職業性騒音が原因とされています。正確な騒音ばく露モニタリングは聴覚保護の基本です。SKC NoiseCHEK Personal Noise Dosimeterは、産業および作業環境における個人騒音ばく露をリアルタイムで高精度に測定するための個人用騒音計です。視認性の高い前面バックライト付き大型表示により必要な測定データを本体で確認でき、Bluetooth(R)接続オプションにより遠隔モニタリングおよびデータ転送に対応します。複数規制への同時適合確認が可能な4つのプログラム可能な仮想ドシメータ機能を搭載し、現場での騒音事象記録に対応する音声メモ機能オプションを備えています。手のひらに収まるコンパクト設計で、過酷な環境に対応する耐久構造を有します。SmartWave dBモバイルアプリまたはDataTrac dB PC Softwareを使用して測定データの解析、報告書作成、保存を行うことができ、OSHA、MSHA、ACGIHおよびその他の国際規格への適合確認に対応した騒音ばく露評価および聴覚保護プログラムの運用を支援します。仕様●イベント録音:設定音圧超過時自動録音(無効化可能)●オクターブバンドフィルタ:あり●オクターブフィルタ:1/1および1/3オクターブ対応●ボイスメモ:最大44秒(無効化可能)●モバイルアプリ:SmartWave dB●仮想ドシメータ:最大4系統同時測定(OSHA HC・OSHA PEL・MSHA HC・MSHA PEL・ACGIH・カスタム対応)●交換率:3・4・5 dB選択式●測定パラメータ:OSHA HC・OSHA PEL・MSHA HC・MSHA PEL・ACGIH・カスタム設定対応測定範囲70~140 dB・ピーク143 dB区分個人騒音ばく露計質量(g)117電源3.7 V 1200 mAhリチウムイオンポリマー充電池適合規格ANSI S1.25/1991・IEC 61252/2017表示TFTモノクロ前面照明1.8インチ(45.72 mm)・9行表示・SPL・Lavg・Leq・Dose・Peak・TWA・予測Dose/TWA・Exposure表示外形寸法(cm)9.9×4.8×5.1データ容量保存:40~4000時間以上(1秒または60秒記録)解析ソフトDataTrac dB通信機能Bluetooth対応、Bluetooth Low Energy(SmartWave dB対応)およびUSB接続精度等級Class 2連続動作時間40時間以上特性時間重み:Fast・Slow、周波数重み:A・C・Z特性およびC/Zピーク防爆認証Class I Groups A・B・C・D・Class II Groups E・F・G・Class III T4・Zone 0 AEx ia IIC T4 Ga・Ex ia IIC T4 Ga・Ex ia I Ma -20℃
NoiseCHEK 充電ドック(5台用) SKC(環境測定)NoiseCHEK 充電ドック(5台用)SKC(環境測定)
97,980税込107,778
1セット
46日以内出荷
NoiseCHEK 5-unit Charging DockはNoiseCHEKの充電およびPC接続を行うためのドックであり、電源およびUSBケーブルを含みます。NoiseCHEKをPCへ接続する際に必要です。dosimeter本体は含まれません。
用途SKCはSKC NoiseおよびSound Instruments向けの交換部品を取り揃えています。
Biozen(TM)Analysis of Biologics Charge Variant Analysis PhenomenexBiozen(TM)Analysis of Biologics Charge Variant AnalysisPhenomenex
119,800税込131,780
1個
21日以内出荷
Dual 7-Segment Display - LED RGB SPARKFUNDual 7-Segment Display - LED RGBSPARKFUN
1,398税込1,538
1個
33日以内出荷
DescriptionThis is not your basic 7-segment display. The Dual 7-Segment Display features two digits with an RGB LED in every single segment! You will now have a small 7-segment LED in your project with a full-color display!The Dual 7-Segment Displ
アズワン品番67-0420-90
関連キーワード
すべてのカテゴリ
安全保護具・作業服・安全靴
物流/保管/梱包用品/テープ
安全用品/防災・防犯用品/安全標識
オフィスサプライ
オフィス家具/照明/清掃用品
切削工具・研磨材
測定・測量用品
作業工具/電動・空圧工具
スプレー・オイル・グリス/塗料/接着・補修/溶接
配管・水廻り部材/ポンプ/空圧・油圧機器・ホース
メカニカル部品/機構部品
制御機器/はんだ・静電気対策用品
建築金物・建材・塗装内装用品
空調・電設資材/電気材料
ねじ・ボルト・釘/素材
自動車用品
トラック用品
バイク用品
自転車用品
科学研究・開発用品/クリーンルーム用品
厨房機器・キッチン/店舗用品
農業資材・園芸用品
医療・介護用品
 使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら