アズワン9日以内出荷
コネクター式の熱電対(別売)を挿し込み、15000点のデータ記録が可能です。取り込んだデータはCSV形式で保存しますので、市販の表計算ソフトでグラフ化も容易に行えます。パソコン接続時はUSBから電源供給を行い、データはパソコンへ直接取り込みます。
仕様測定範囲:-200~999.9℃●温度センサー:K型熱電対(別売:オメガ社ミニプラグSMP-K-Mタイプ)●測定精度(25℃):±0.8℃(熱電対の誤差は含まず)●最大記録容量:15000ポイント●測定間隔:5~59秒・1~240分●バッテリー:CR1220ボタン電池(テスト用付属)●電池寿命:約1年(1時間毎の測定で)●サイズ:95.0×21.0×10.4mm●重量:約21g(電池・熱電対除く)●対応OS:Windows(R)Vista/7/8/8.1/10(32・64bit)●専用アプリケーション(v1.20)のダウンロードはこちらから●▼対応OS:Windows(R)7/8/8.1/10(32・64bit)●校正ポイントは、最低温度、最高温度 2ポイントです。※センサ無 本体のみの校正です。●※本体とセンサーをセットで校正をご希望の場合は、別途お問合せください。アズワン品番2-7963-03-56校正証明書一般校正(英語)