カテゴリ
- 塗料(4)
- 制御機器(1)
- 家電(1)
- 学童・教育用品(1)
絞り込み

SPcoat SPZNG 400℃ プライマー
セラミックコート¥44,980税込¥49,4781缶(16kg)3日以内出荷色グレー危険等級Ⅲ危険物の類別第四類危険物の品名第二石油類特性プライマー危険物の性状非水溶性
SPcoat SPZNG 300℃ プライマー
セラミックコート¥49,980税込¥54,9781缶(16kg)3日以内出荷色グレー危険等級Ⅲ危険物の類別第四類危険物の品名第二石油類特性プライマー危険物の性状非水溶性
同軸ケーブル RG178B/U 30m 50 Ω MEC COAXIAL 1巻 30メートル入
Alpha Wire¥41,980税込¥46,1781巻(30m)当日出荷MIL-C 17D Coaxial Cable RG 178 B/U An RG178B/U coaxial cable with a transparent sheath and SPC braid for signal protection Features and Benefits ・ 94% coverage silver plated copper braid shield ・ 70% propagation velocity仕様●終端処理済み / 未処理終端:未処理終端●同軸タイプ:RG178B/U●特性インピーダンス:50Ω●外径:1.8mm●リール長さ:30m●シース色:透明●シース材質:EFF●導体材質:銀めっき銅●断熱材:TFE●導体ストランドタイプ:ソリッド●コアストランド:1/0.3●動作温度 Min:-20℃●RoHS適合状況:該当なし●コード番号:156-8024アズワン品番68-4149-65
モニター壁掛け金具(VESA規格、角度調整、26~63型対応、LED・LCD対応)、モデル2
bitstrong(ビットストロング)¥7,798税込¥8,5781箱7日以内出荷【商品重量】約2.0kg。【材質】Durable power-coated finish(耐久性のあるパワーコーティング仕上げ)、SPCC (冷間圧延鋼板)。【取付方式】モニター壁掛け。【対応モニター】26~63インチ。【耐荷重】55kg以下の多くのモニターに対応可能。【角度調節機能】Up and Down ±15°。【VESA 規格に準拠】MAX 400x400。【Model名】RM-005。【色】 黒用途モニター壁掛け金具。シンプルで取付やすい。【角度調節機能】上下に+15°/-15°調節可能なので、椅子でも床でもリラックスして、見ることができるようにちょうどよい角度に調節可能。様々な生活スタイルに対応できます。【取付方法】各種ネジ類も同梱しているのでDIYが得意であればひとりでの取付可能。【安心安全】モニター台の上に据え置くより、壁に固定する壁掛けの方が地震時の安全性が高まると言われております。また、モニター台が不要になりお部屋がすっきりいたします。【組立手順】箱に記載されておりますのでご参照ください仕様【VESA(mm)】400×400(最大)、【角度調整《Up and Down、Swivel、他(°)》】Up and Down ±15材質SPCC(冷間圧延鋼板)質量(kg)2色黒タイプ【取付】壁掛け耐荷重(kg)55機能盗難防止:―モデルRM-005適合サイズ(inch)26~63
SparkFun Load Sensor Combinator
SPARKFUN¥839税込¥9231個33日以内出荷Description。The SparkFun Load Sensor Combinator is a bare PCB that combines four load sensors into a standard four-wire Wheatstone bridge configuration. If you open up an electronic bathroom scale, you'll find a large rat's nest of wires. The Load Sensor Combinator was created to combine the 12 wires found in a bathroom scale into the standard four-wire Wheatstone bridge configuration.。This version of the SparkFun Load Sensor Combinator features a few changes that you specifically asked for! We updated the silk on the breakout to read "C/+/-" instead of "R/W/B" and moved the temperature sensor connector away from the standoff hole.。You can either use four individual load sensors or simply purchase an off-the-shelf bathroom scale and hack the combinator into it rather than trying to design a base to properly mount four load sensors.。This board works great with our Load Cell Amplifier breakout board; the five pins on the edge of the combinator line up directly to the five pins on the amplifier.。If your amplifier and supporting electronics are more than a few inches away from the scale, an RJ45 footprint is provided. The four Wheatstone pins(E+/E-/S+/S-)as well as the shield pin are connected to twisted pairs within a standard cheap Ethernet cable. This allows the amplifier board to be placed many feet away from the scale itself.。The combinator board also includes a footprint for the DS18B20 one-wire temperature sensor. This allows the user to gather the temperature of the scale in case there is a large variance between the scale and the amplifier. These three pins are accessed through the RJ45 connection as well, allowing remote temperature readings to be gathered over one twisted pair Ethernet cable.。NOTE:。The SparkFun Load Sensor Combinator will only work with 3 wire load sensors, it is not compatible with 4 wire load cells.アズワン品番67-0419-93
関連キーワード
使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら