カテゴリ

  • パソコン/周辺機器(178)
    • グラフィックスタブレット(24)
    • ペンタブレット用アクセサリ(85)
    • タッチペン(8)
    • スマホ/タブレットスタンド・ホルダー(2)
  • 学童・教育用品(17)
  • メカニカル部品(7)
  • 制御機器(5)
  • 家電(5)
  • バイク純正部品(4)
  • 油圧機器・油圧ホース(3)
  • バイク部品(2)
  • 物流用品(2)
  • 安全用品(1)
  • コンプレッサー・空圧機器・ホース(1)
すべてのカテゴリ
絞り込み

「wacom」の検索結果

225件中 140
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
SparkFun XBee Explorer Dongle SPARKFUNSparkFun XBee Explorer DongleSPARKFUN
9,298税込10,228特価
1個
当日出荷から33日以内出荷
DescriptionThis is the SparkFun XBee Explorer Dongle unit for the Digi XBee module line. With the XBee Explorer Dongle you can plug the unit directly into your USB port and have it act as a gateway between your computer and the XBee. No cables needed
仕様●項目1:USBドングル●項目2:無線ネットワーク、データー通信●項目4:XBee●項目7:XBeeアズワン品番67-0455-61
MPLAB PICkit 4 In-Circuit Debugger SPARKFUNMPLAB PICkit 4 In-Circuit DebuggerSPARKFUN
45,980税込50,578
1個
当日出荷
DescriptionThis is the PICkit 4, the official programmer from Microchip. The PICkit 4 allows debugging and programming of PIC(R), dsPIC(R), AVR, SAM and CEC flash microcontrollers and MPUs using the powerful graphical user interface of the MPLAB X Integrated Development Environment(IDE). The MPLAB PICkit 4 is connected to a PC using a high-speed 2.0 USB interface and can be connected to the target via an 8-pin Single In-Line(SIL)connector. The connector uses two device I/O pins and the reset line to implement in-circuit debugging and In-Circuit Serial Programming(TM)(ICSP(TM)). An additional micro SD card slot and the ability to be self-powered from the target means you can take your code with you and program on the go. Comes with a USB to micro-B USB cable.FeaturesPowered by a high-speed USB 2.0, no external power requiredReal-time executionMPLAB X IDE compatible(free copy included)Built-in over-voltage/short circuit monitorFirmware upgradeable from PC/web downloadFully enclosedTarget voltage of 1.20V to 5.5VCan supply up to 50mA of power to the targetMinimal current consumption at <100μA from targetDiagnostic LEDs(power, busy, error)Read/write program and data memory of microcontrollerErase of program memory space with verificationFreeze-peripherals at breakpoint8-pin single in-line header supports advanced interfaces such as 4-wire JTAG and Serial Wire Debug with streaming Data GatewayBackward compatible for demo boards, headers and target systems using 2-wire JTAG and ICSP
アズワン品番67-0425-08
アイコム AP-95M ワイヤレスアクセスポイント ICOM IEEE802.11ac (Wave2) 準拠小型アクセスポイント ICOM(アイコム)アイコム AP-95M ワイヤレスアクセスポイント ICOM IEEE802.11ac (Wave2) 準拠小型アクセスポイントICOM(アイコム)
49,980税込54,978
1個
4日以内出荷
IEEE802. 11ac (Wave2) に準拠し、最大867Mbps(理論値)の超高速で安定したデータ通信が可能です。特定の端末に向けて電波を送るビームフォーミング機能、そのほか、MU-MIMO機能を搭載し、端末からの快適なアクセスを実現します。
質量(g)約520(本体のみ)電源ACアダプター AC100V±10% 50/60Hz 最大9W、PoE(IEEE802.3af 準拠:最大9W)外形寸法約162mm(W)×162mm(D)×42mm(H)(突起物を除く)チャンネル数20MHz帯域幅:2.4GHz帯=13チャンネル/5GHz帯=19チャンネル、40MHz帯域幅:2.4GHz帯=9チャンネル/5GHz帯=9チャンネル、80MHz帯域幅:5GHz帯=16チャンネルインターフェース有線LANインターフェース:10BASE-T/100BASE-TX/1000BASE-T 対応・RJ-45 型コネクタ(MDI/MDI-X 自動判別)×1、無線LANインターフェース:IEEE802.11ac/n/a/g/b 規格動作温湿度範囲-10~+55、5~95% RH(ただし、結露なきこと)セキュリティWEP(64/128/152bit)、WPA、WPA2、WPA-PSK、WPA2-PSK、IEEE802.1X/EAP通信速度有線LAN部 :10/100/1000Mbps、無線LAN部 :11/54/400/867Mbps
ペンタブレット Wacom Intuos ベーシック small wacom(ワコム)ペンタブレット Wacom Intuos ベーシック smallwacom(ワコム)
8,898税込9,788
1個
5日以内出荷
Wacom Intuos ベーシックは、エントリーからミドルクラス向けのペンタブレットです。Windows・Mac に加え、Andoroid・ Chromebook でも利用が可能。イラスト、写真加工、マンガ制作など好みのソフトウェアを選んでダウンロードでき、クリエイティビティ溢れるあなたの夢をサポートします。
ペンタブレット Wacom Intuos Pro 2025 wacom(ワコム)ペンタブレット Wacom Intuos Pro 2025wacom(ワコム)
37,980税込41,778
1台
5日以内出荷
新しいWacom Intuos Proは、2017年に販売されたWacom Intuos Pro(PTH460、PTH-660、PTH-860)の後継機となるプロフェッショナル向けのペンタブレットです。マンガ・イラスト、3Dや写真編集、アニメーションなど、様々なジャンルのプロクリエイターに向けて設計されており、長時間の制作をストレスなく行えるように必要な機能だけを搭載した、プロフェッショナルのクリエイティブスキルを最大限に発揮するのためのツールです。
対応OSWindows10以降(最新のSP/ビルド適用)、macOS13以降接続Bluetooth、USBtype-A商品構成本体、WacomProPen3、ペンスタンド(標準芯5本、フェルト芯3本、ラバー芯2本、芯抜き付属)、USBType-CtoAケーブル(1.8m)、クイックスタートガイド、レギュレーションシート、ペンカスタマイズパーツ:ストレートグリップ、フレアグリップ、バランスウェイト、ボタンプレート(薄型、サイドスイッチなし)、ボタンプレート(厚型、サイドスイッチ3つ)、ボタンプレート(厚型、サイドスイッチなし)RoHS指令(10物質対応)対応筆圧レベル8192
エアチューブ PUN-Hシリーズ PUN-Hシリーズ Festoエアチューブ PUN-Hシリーズ PUN-HシリーズFesto
9,598税込10,558
1セット
7日以内出荷
Festo PUN-H Series Polyurethane Tubing、FESTO PUN-H series is a highly flexible food safe and hydrolysis resistant plastic tubing for use with compressed air, water and vacuum operating mediums、This air hose is manufactured from polyurethane which gives it flexibility suitable for use with energy chains and pneumatic applications with a high cycle rate、The PUN-H series is Very easy to install with push in pneumatic fittings thanks to a simple one click principle、Features and Benefits、Highly flexible plastic tube Hydrolysis resistant making it suitable for water applications Compatible with a wide variety of fittings Suitable for use in clean rooms FDA compliant and corrosion resistant thanks to 100% polymer construction Compressed air in accordance with ISO 8573¬1:2010 Operating pressure: -0.95 to +10 bar Free of copper and PTFE Conforms to RoHS、What is an air hose、An air hose is a tube which transports pressurised air to pneumatic actuators, valves, tools and other devices、A robust and reliable air hose is absolutely essential to maintaining a consistent airflow、A wide range of materials can be used to create the tubing such as polyurethane, rubber, PVC and nylon、Selecting the correct material to suit the application and environment is important to ensure a long service life.
電子ペーパー 富士通電子ペーパー富士通
61,980税込68,178
1台
当日出荷
手書きのメモやPDFへの書き込みができる超軽量・薄型電子ペーパーです。カラーフィルターを追加した(8色活用可能)E-ink 新ディスプレイを採用し、「Wacomデジタイザ」を搭載した充電不要のスタイラスペンを付属しています。筆圧に応じて筆跡や太さが変わる筆圧感知機能もあり、まるで紙とペンのようなリアルな筆記を実現。「暗記モード(暗記学習向け)」や「ページめくり機能(演奏向け)」といった便利な機能も活用できます。サイズは、コンパクトなA5と大画面のA4の2サイズ。QUADERNO C pp動作対応OS:Windows 1 ome(64ビット)/Windows 1 ro(64ビット)、Windows 0 ome 64ビット)/Windows 0 ro(64ビット)、Windows 0(32ビット)非対応Windows .1以前非対応、macOS 5 Sequoia)/macOS 4 Sonoma)/macOS 3 Ventura)、macOS 2 Monterey) 降のバージョンではBluetoothでの接続はできません。QUADERNO obile pp 作対応OS:Android 5/Android 4/Android 3、タブレット非対応、Google ixel3/3XL/3a、Google ixel4/4XL 、「QUADERNO obile pp」と接続できないことを確認しております。*Google ixel3/3XL/3a、Google ixel4/4XL 、「QUADERNO obile pp」と接続できないことを確認しております。iOS 8/iOS 7/iOS 6※iPad非対応
仕様●暗号化:WPA2-PSK (AES), 802.1x EAP (TLS / PEAP)●サポートファイルフォーマット(拡張子):PDF (.pdf)●内蔵メモリーに保存可能なPDFのファイル数:約10000ファイル(1ファイルあたり約2.2MBのPDFファイル)●外部ストレージ:接続不可●筆圧感知:4096段階容量32GB/約22GB以上バッテリー内蔵型リチウムイオン充電池使用周波数(Hz)無線LAN:2.4帯、5帯、NFC:13.56M帯/FeliCa(画面のロック解除)、NFC Forum Type 4 Tag (QUADERNO Mobile Appとの簡単接続)充電時間(時間)約2.5(USB PD充電器接続時または電源オフUSB充電機能使用時)/約7(USB充電)動作温度(℃)5~35OS【Windows】10Home/10Pro/11Home/11Pro【macOS】15(Sequoia)/14(Sonoma)/13(Ventura)インターフェイスUSB2.0 Type-Cコネクタバッテリー稼動時間(Bluetooth(R) 機能オフ時)Wi-Fi機能オフ時:最長2週間/Wi-Fi機能オン時:最長5日間無線通信方式IEEE 802.11a/b/g/n/ac MIMOタッチパネル方式静電容量方式指入力対応タッチパネル/電磁誘導方式デジタイザ対応(スタイラスペン)BluetoothBluetooth(R)標準規格 Ver.5.1(Bluetooth Low Energy対応)
FA通信ソフトウェア CX-Compolet / SYSMAC Gateway WS02-CPLC1 / SGWC1 omron(オムロン)FA通信ソフトウェア CX-Compolet / SYSMAC Gateway WS02-CPLC1 / SGWC1omron(オムロン)
119,800税込131,780
1個
翌々日出荷から9日以内出荷
動作環境Microsoft Windows Server 2003(32bit)Microsoft Windows XP SP3(32bit)Microsoft Windows Vista(32bit)
Wacom One 14/液晶ペンタブレット wacom(ワコム)Wacom One 14/液晶ペンタブレットwacom(ワコム)
38,980税込42,878
1台
当日出荷
はじめてが、ずっと続く楽しさに。デジタルでの創作をもっと楽しく。もっと自然に描いてみたい、アイデアをそのまま形にしてみたい。はじめての液晶ペンタブレットデビューに。Wacom Oneであなたの「やってみたい」をかなえよう。
仕様●画面解像度:FullHD(1920×1080)●傾き検知:60°●読取可能範囲(mm):309×174付属品Wacom Oneスタンダードペン、替え芯(標準芯3本)、芯抜き、USB Type-Cケーブル(1.8m)×1本、クイックスタートガイド、IPIブックレット(重要な製品情報)寸法(mm)336×10×201質量(g)750接続方式USB Type-C視野角水平178°/垂直178°応答速度16ms筆圧レベル4096
スタイラスペン(黒) wacom(ワコム)スタイラスペン(黒)wacom(ワコム)
5,998税込6,598
1個
当日出荷
DTK-1651/K0、DTK-2451/G0、DTH-2452/G0用のペン
ブラック商品タイプ本体
ペンタブレット wacom(ワコム)ペンタブレットwacom(ワコム)
19,880税込21,868
1台
当日出荷
イラスト、写真加工、マンガ作成など、様々なジャンルの作品制作がWacom Intuosひとつですぐに始められます。かんたん設定と直感的な使い心地。購入特典として最大3種類のソフトウェアを無料でダウンロードできます。 使いやすい新しいペン 使うと実感できる自然な描き心地。バッテリーレスで軽い新しいIntuosのペンです。電磁誘導方式(EMR)を採用し、筆圧機能は4096レベルに向上。初心者でも違和感が少なく描画や操作が可能です。 コンパクトでスリムなデザイン どんなスペースでも気にせず使えるコンパクトサイズ。 厚さ8.8mmの薄型デザインながら耐久性にも優れています。 描きやすい操作面 場所を取らないコンパクトな製品サイズながら、広いペンの読取範囲を持ち、大きなストロークで描けます。 制作をサポートする機能 ペンを置けるペントレイ、ショートカットキーを割り当てられる4つのエクスプレスキー(TM)、Bluetooth接続(対応モデルのみ)など制作をサポートする機能を搭載しています。
仕様筆圧レベル:4096セット内容ペンタブレット本体Wacom Pen 4KUSBケーブル(ケーブルバンド付:1.5m)、替え芯(標準芯3本:ペンの中に同梱)、芯抜き(ペンの後ろ側に搭載)、クイックスタートガイドレギュレーションシート保証書オンラインユーザマニュアル、重要な製品情報(ワコムデスクトップセンター内)サイズMedium質量(g)410対応OSWindows: Windows(R) 7以降(最新のSP適用。Windows 10 Sを除く)、Mac: OS X 10.11以降。パソコンに標準搭載のUSB Aポートワイヤレス接続(Bluetooth 3.0以前。CTL-4100WL、CTL-6100WLのみ。)インターネット接続(タブレットドライバ、ソフトウェアダウンロード用)Wacom IDと製品登録が必要となります。連続使用時間(時間)最大15機能作業効率アップ機能:ラジアルメニュー、マッピング切り替え、オンスクリーンキーパッド読取(mm)216×135バッテリーリチウムイオン電池内蔵(取り外し不可)保証期間1年充電時間(時間)約3.5読み取り速度速度(ペン):133ppsセキュリティペンテザースロットBluetoothBluetooth 2.1以上(Bluetooth Classic)カメラ登録数2540読取方式電磁誘導方式筆圧レベル4096
Wacom Intuos Smallワイヤレス/Wacomペンタブレット wacom(ワコム)Wacom Intuos Smallワイヤレス/Wacomペンタブレットwacom(ワコム)(1件のレビュー)
12,880税込14,168
1台
当日出荷
イラスト、写真加工、マンガ作成など、様々なジャンルの作品制作がWacom Intuosひとつですぐに始められます。かんたん設定と直感的な使い心地。購入特典として最大3種類のソフトウェアを無料でダウンロードできます。 使いやすい新しいペン 使うと実感できる自然な描き心地。バッテリーレスで軽い新しいIntuosのペンです。電磁誘導方式(EMR)を採用し、筆圧機能は4096レベルに向上。初心者でも違和感が少なく描画や操作が可能です。 コンパクトでスリムなデザイン どんなスペースでも気にせず使えるコンパクトサイズ。 厚さ8.8mmの薄型デザインながら耐久性にも優れています。 描きやすい操作面 場所を取らないコンパクトな製品サイズながら、広いペンの読取範囲を持ち、大きなストロークで描けます。 制作をサポートする機能 ペンを置けるペントレイ、ショートカットキーを割り当てられる4つのエクスプレスキー(TM)、Bluetooth接続(対応モデルのみ)など制作をサポートする機能を搭載しています。
仕様筆圧レベル:4096セット内容ペンタブレット本体Wacom Pen 4KUSBケーブル(ケーブルバンド付:1.5m)、替え芯(標準芯3本:ペンの中に同梱)、芯抜き(ペンの後ろ側に搭載)、クイックスタートガイドレギュレーションシート保証書オンラインユーザマニュアル、重要な製品情報(ワコムデスクトップセンター内)サイズSmall質量(g)250対応OSWindows: Windows(R) 7以降(最新のSP適用。Windows 10 Sを除く)、Mac: OS X 10.11以降。パソコンに標準搭載のUSB Aポートワイヤレス接続(Bluetooth 3.0以前。CTL-4100WL、CTL-6100WLのみ。)インターネット接続(タブレットドライバ、ソフトウェアダウンロード用)Wacom IDと製品登録が必要となります。連続使用時間(時間)最大15機能作業効率アップ機能:ラジアルメニュー、マッピング切り替え、オンスクリーンキーパッド読取(mm)152×95バッテリーリチウムイオン電池内蔵(取り外し不可)保証期間1年充電時間(時間)約3.5読み取り速度速度(ペン):133ppsセキュリティペンテザースロットBluetoothBluetooth 2.1以上(Bluetooth Classic)カメラ登録数2540読取方式電磁誘導方式筆圧レベル4096
AIボイスレコーダー iFLYTEK AINOTE 2 iFLYTEK(アイフライテック)AIボイスレコーダー iFLYTEK AINOTE 2iFLYTEK(アイフライテック)
89,980税込98,978
1台
5日以内出荷
録音・文字起こし・手書き・要約・翻訳をこの一台で完結、iFLYTEK AINOTE 2。【極薄・極軽・大画面|驚異の携帯性】電子ノートの概念を変える、厚さわずか4.2mm・重量295gの超薄軽量ボディ。10.65インチの大画面電子ペーパーを搭載し、最高の携帯性と視認性を両立。コンパクトで、場所を選ばずモバイルワークが可能です。【次世代AIアシスタント|ChatGPT-5で思考を加速】会議音声の自動議事録化、専用AIボタンによる即時質疑応答、キーワード検索からドキュメント自動作成まで。先進のChatGPT-5モデルを搭載し、アイデア出しから資料整理までを強力にサポートする賢いスマートノートです。【Wacom技術による紙感筆記|アイデアをなめらかに記録】iFLYTEKとWacomが共同開発したスタイラスペンが、電子メモに革命を起こします。低遅延技術と最適化されたリフレッシュレートで、まるで紙に書いているようなリアルな筆記感覚を実現。滑らかな書き心地で創造性を最大限に解放します。【プロ級文字起こし翻訳|グローバルコミュニケーションを支援】会議・講義を高精度録音し、リアルタイムで文字起こし。16言語の音声文字起こし・11言語のリアルタイム翻訳で言語の壁を越えたコミュニケーションをサポート。国際ビジネスで真価を発揮します。【目にやさしい|快適な電子書籍リーダー】まぶしさやブルーライトを大幅カットし、長時間の読書にも最適。電子書籍から資料閲覧まで、目の負担を軽減し、没入できる読書体験を提供します。【スケジュールとメモの連携|スマート生産性向上】手書き電子メモに付けた「?」「」記号からToDoを自動抽出。Googleカレンダーと連携し、予定とノートを一元管理。計画と実行のサイクルを完結させます。【Android 14 & Google Play|アプリで可能性を拡張】Android 14を搭載し、Google Playからアプリを直接インストール可能。お好みのアプリと組み合わせ、最適なワークフローを構築できます。【驚異の長時間駆動|充電の煩わしさから解放】4000mAhの大容量バッテリー搭載で、最大2週間の連続使用を実現。頻繁な充電不要で、仕事や学習のフローを中断させません。【大容量&堅牢セキュリティ|ローカル保存でデータを強力保護】大容量ストレージを搭載し、すべてのデータを端末内にローカル保存。さらに、様々なセキュリティ基準に準拠しており、あなたのアイデアやノートを厳格かつ安全に保護します。【シームレスなマルチデバイス連携|ワークフローを最適化】AINOTE Mobileアプリ・PC版との連携により、全てのデバイス間でノートを自動同期。オフィス、自宅、外出先を問わず、いつでも最新情報にアクセス可能です。
シルバー本体寸法(mm)約247×178×4.2本体質量(g)295ディスプレイ10.65インチ E-inkクロススクリーン(1920×2560、300PPI)使用CPU8core 2.2GHz記録ファイル形式pdf、epub、txt、mobi、azw、jpeg、png、doc(x)、xIs(x)、ppt(x)録音時間280分バッテリー容量(mAh)4000充電方式USB Type-COSAndroid 14.0/GMS認定ワイヤレス通信WiFi 6+Bluetooth 5.4記録メディア内蔵メモリタッチパネル方式タッチ+タッチペン音声4マイクストレージ4GB RAM+64GB
Sensata Cynergy3 フロート スイッチ ナイロン Sensata / Cynergy3Sensata Cynergy3 フロート スイッチ ナイロンSensata / Cynergy3
3,798税込4,178
1個
5日以内出荷
This float switch is designed for fitting through a tank wall from the outside where access to the internal fitting is not possible. The float switch is fitted in a 23 mm dia. hole in the tank from the outside and secured by a compression seal with a backnut.Nylon material External mounting Compression seal 100cm PVC flying lead WRAS approvedProduct Application InformationThis nylon float switch is most suitable for use in some organic and inorganic chemicals and many oils. Typical applications include vending machines, commercial dishwashers and auxiliary tanks on vehicles
仕様検出タイプ = フロート実装タイプ = 横型スイッチ出力 = NO / NC本体材質 = ナイロンケーブル長 = 1m動作温度 Min = -20℃動作温度 Max = +75℃最大AC電圧 = 300V最大DC電圧 = 300V電流 Max = 0.6 Aガスケット材 = ニトリルシリーズ = RSF70代表規格 = WRASRoHS指令(10物質対応)対応
Sensata Cynergy3 フロート スイッチ ポリプロピレン Sensata / Cynergy3Sensata Cynergy3 フロート スイッチ ポリプロピレンSensata / Cynergy3
4,398税込4,838
1個
5日以内出荷
This float switch is designed for internal fitting inside a tank. The float switch is fitted in a 16.5 mm dia. hole in the tank from the inside and secured by a nylon nut on the outsidePP material Internal mounting 100cm PVC flying leads WRAS approvedProduct Application InformationThis PP float switch is most suitable for use in water, detergents, vegetable oils, some organic and inorganic chemicals. Typical applications include vending machines, commercial washing machines and evaporator units.
仕様検出タイプ = フロート実装タイプ = 横型スイッチ出力 = NO / NC本体材質 = ポリプロピレンケーブル長 = 1m動作温度 Min = -20℃動作温度 Max = +100℃最大AC電圧 = 300V最大DC電圧 = 300V電流 Max = 0.6 Aガスケット材 = ニトリルシリーズ = RSF40代表規格 = WRASRoHS指令(10物質対応)対応
Wacom Pro Pen 2用 標準芯 wacom(ワコム)Wacom Pro Pen 2用 標準芯wacom(ワコム)
1,698税込1,868
1個
当日出荷
Wacom Pro Pen 2用替え芯
セット内容Wacom Pro Pen 2用標準芯 10本ブラック対応機種Wacom MobileStudio Pro 2nd モデル (DTHW1321,DTHW1621)・Wacom Citniq Pro (DTH-1320,DTH-1620,DTK-2420,DTH-2420,DTH-3220)・Wacom Citniq (DTK1660K0D,DTK2260K0D)・Wacom Intuos Pro (PTH460,PTH-660,PTH-860)・Wacom MobileStudio Pro 1st モデル (DTH-W1320,DTH-W1620)対応【ペン】Wacom Pro Pen 2 (KP504E)
ZedBoard Zynq-7000 Development Board DIGILENTZedBoard Zynq-7000 Development BoardDIGILENT
159,800税込175,780
1個
5日以内出荷
※ACアダプターは同梱されておりません。DescriptionThe ZedBoard is a low-cost development board for the Xilinx Zynq-7000 all programmable SoC(APSoC).Take advantage of the Zynq-7000 APSoCs tightly coupled ARMprocessing system and 7-Series programmable logic to create unique and powerful designs with the ZedBoard. This board contains everything necessary to create a Linux, Android, Windows, or other OS/RTOS based design. Additionally, several expansion connectors expose the processing system and programmable logic I/Os for easy user access.Target applications include video processing, reconfigurable computing, motor control, software acceleration, Linux/Android/RTOS development, exploring RISC processors(ARM), and general Zynq-7000 AP SoC prototyping.The ZedBoard is supported by Xilinx's Vivado Design Suite, including the free WebPACK version.Guides and demos are available to help users get started quickly with the ZedBoard. These can be found through the Support Materials tab. Additional resources can be found through www.zedboard.org, a community website where users can collaborate with other engineers also working on Zynq designs.FeaturesXilinxZynq-7000 AP SoC XC7Z020-CLG484Dual-core ARMCortex-A9 processor512 MB DDR3256 MB Quad-SPI FlashOn-board USB-JTAG Programming10/100/1000 EthernetUSB OTG 2.0 and USB-UARTAnalog Devices ADAU1761 SigmaDSP Stereo, Low Power, 96 kHz, 24-Bit Audio CodecAnalog Devices ADV7511 High Performance 225 MHz HDMI Transmitter(1080p HDMI, 8-bit VGA, 128x32 OLED)PS & PL I/O expansion(FMC, Pmod, XADC)What's IncludedZedBoard APSoC development boardCustom Digilent cardboard box with protective foam4 GB SD CardUSB A to micro-B cableUSB Adapter:Male Micro-B to Female Standard-A
アズワン品番67-0355-34
ポータブル冷蔵庫(3way) DOMETIC(ドメティック)ポータブル冷蔵庫(3way)DOMETIC(ドメティック)
59,980税込65,978
1個
5日以内出荷
どこでも使えるポータブル3way冷蔵庫「COMBICOOL」。 AC100VでもDC12Vでも、そしてカセットガスでも使用できます。 カセットガス250g1本で、約24時間稼働。無振動・超静音で寝室などでも最適。
寸法(幅W×奥行D×高さH)(mm)500×443×440定格内容積(L)31質量(kg)14電源AC100V/DC12V/カセットガス定格消費電力(W)75冷却方式アブソープションシステム使用環境温度(℃)16~32冷却能力(℃)周囲環境温度から最大マイナス25差までガス消費量(g/h)10.5
液晶保護反射防止フィルム_ペンタブレットWacom One 12用紙のような質感 サンワサプライ液晶保護反射防止フィルム_ペンタブレットWacom One 12用紙のような質感サンワサプライ
2,298税込2,528
1枚
当日出荷
紙のような描き心地のフィルム。 反射防止フィルムを採用しており周囲からの反射を防止します。 接着面にシリコン素材を使用していますので、液晶画面を含め表全体にぴったり貼り付きます。 両面テープなどは不要です。 専用タイプなので、切らずにそのまま使えます。 タッチパネル対応。 ほこり、指紋、傷などから、液晶画面を守ります。 電気特性、耐薬品性、耐候性、耐水性に優れています。*貼り付きやすくするために、外枠のサイズから若干サイズを小さくしています。
セット内容本体×1材質紙のような材質形状ワイド厚さ(mm)約0.2透過率(%)約91適合サイズ11.6インチ製品名「Wacom One 12」となっていますが、サイズは11.6インチです。表面硬度3H特性タッチパネル対応
BASE COMP,CONTACT   35101MCWA01 ホンダBASE COMP,CONTACT 35101MCWA01ホンダ
6,698税込7,368
1個
3日以内出荷
BASE COMP,CONTACT   35101MBWA11 ホンダBASE COMP,CONTACT 35101MBWA11ホンダ
5,298税込5,828
1個
3日以内出荷
Wacom コンバーターキット wacom(ワコム)Wacom コンバーターキットwacom(ワコム)
12,980税込14,278
1個
5日以内出荷
・Wacom One 14をHDMI、USB-A、電源接続できる変換アダプタ。発売中のWacom Converterにケーブルを同梱したアクセサリー製品。USB-Cポートが非搭載のPC、DP Alt mode非対応のPCおよびPower Deliveryが7.5W未満のPCで活用いただけます。
Wacom One スタンダードペン wacom(ワコム)Wacom One スタンダードペンwacom(ワコム)
4,898税込5,388
1個
5日以内出荷
Wacom One 用のスタンダードペンです。
ホワイト/グレー対応機種CTC4110WLW0D,CTC6110WLW0D,DTC121W4D,DTH134W4D
ローラーベアリング 内径190mm レース幅47.85mm SKF(日本エスケイエフ)ローラーベアリング 内径190mm レース幅47.85mmSKF(日本エスケイエフ)
239,800税込263,780
1個
7日以内出荷
SKF Tapered Roller Bearing, Single Row - 32932 Our SKF single row tapered roller bearing is designed to accommodate combined loads such as simultaneously acting radial and axial loadsThis SKF bearing has a 190 mm bore diameter and 45 mm total bearing width and is the perfect solution for rigid bearing applicationsFeatures & Benefits Low friction and enhanced operational reliability Can be adjusted against a second tapered roller bearingBy applying a preload, a rigid bearing application can be achieved Running-in period with reduced temperature peaks Features a 260 mm outside diameter Separable and interchangeable The inner ring with roller and cage assembly (cone) can be mounted separately from the outer ring (cup)Furthermore, the separable components are interchangeableThis facilitates mounting, dismounting and also maintenance inspection routines 227.49 mm inner ring shoulder diameter 45 mm width of the inner ring and 34 mm width of the outer ring How does a tapered roller bearing work The projection lines of the raceways meet at a common point on the bearing axis which provides a true rolling action and therefore low frictional moments during operationThe axial load carrying capacity tapered roller bearing increases with an increasing contact angleThe size of the contact angle, which is usually between 10° and 30° is related to the calculation factor of the larger the value.SKF 単列テーパーローラーベアリングは、複合負荷に対応すると同時にラジアル荷重とアキシャル荷重を同時に作用するように設計されています。軌道の投影線がベアリング軸のコモンポイントに接触することで、本格的な転がり動作を実現し、動作中の摩擦モーメントが低くなります。先細ローラーベアリングの軸方向荷重伝達能力は、接点角 α の増加に伴って増加します。コンタクト角度のサイズ(通常は 10 ° → 30 ° )は、計算係数 e ( e の値が大きいほど、コンタクト角度が大きくなります)と関係があります。低摩擦 運用の信頼性の向上 ベアリングの剛性強化 通常、1 列先細ローラーベアリングは、2 番目の先細ローラーベアリングに対して調整されます。プリロードを適用することで、硬質ベアリングの用途を実現できます。 温度ピークが減少した実行イン期間 分離可能及び交換可能 内輪、ローラー、保持器アセンブリ(コーン)は、外輪(カップ)とは別に取り付けることができます。さらに、分離可能なコンポーネント(図6 )は交換可能です。これにより、取り付け・取り外し・メンテナンスの検査ルーチンが容易になります。
仕様●内径:190mm●外径:260mm●ローラーベアリングタイプ:テーパー●レース幅:47.85mm●ボアタイプ:パラレル●静定格荷重:765kN●行数:1●動定格荷重:443kN●基準速度:1800 r/min●速度を制限:2200 r/min●疲労限度荷重:72kN●コード番号:208-0080アズワン品番65-7927-74
ローラーベアリング 内径170mm レース幅41.06mm SKF(日本エスケイエフ)ローラーベアリング 内径170mm レース幅41.06mmSKF(日本エスケイエフ)
159,800税込175,780
1個
7日以内出荷
SKF Taper Roller Bearing, 170 mm ID, 230 mm OD - 32934 This SKF bearing has tapered raceways and rollers specifically designed to handle radial and axial loads acting at the same timeIts raceways meet at a common point on the bearings axis to provide a true rolling action and very low levels of frictionThis reduces operational noise and allows the bearing to better maintain a pre-loadThe units crowned raceway profile ensures even load distribution along the contact surfaces to reduce stress peaks at the roller endsThis also lowers the units sensitivity to misalignment and shaft deflection. Optimised surface finish supports the formation of a hydrodynamic lubricant for lower frictional heat and flange wear Excellent consistency of roller profiles and sizes for optimal load distribution Reduced temperature peaks during running-in periods to lessen wear Separable, single-row bearing for easier mounting, dismounting and inspection Application Information Rolling mills Gearbox manufacturing Mining industry Hoisting and lifting equipmentSKF 単列テーパーローラーベアリングは、複合負荷に対応すると同時にラジアル荷重とアキシャル荷重を同時に作用するように設計されています。軌道の投影線がベアリング軸のコモンポイントに接触することで、本格的な転がり動作を実現し、動作中の摩擦モーメントが低くなります。先細ローラーベアリングの軸方向荷重伝達能力は、接点角 α の増加に伴って増加します。コンタクト角度のサイズ(通常は 10 ° → 30 ° )は、計算係数 e ( e の値が大きいほど、コンタクト角度が大きくなります)と関係があります。 Can you use this component in rigid bearing applications 低摩擦 運用の信頼性の向上 ベアリングの剛性強化 通常、1 列先細ローラーベアリングは、2 番目の先細ローラーベアリングに対して調整されます。プリロードを適用することで、硬質ベアリングの用途を実現できます。 温度ピークが減少した実行イン期間 分離可能及び交換可能 内輪、ローラー、保持器アセンブリ(コーン)は、外輪(カップ)とは別に取り付けることができます。さらに、分離可能なコンポーネント(図6 )は交換可能です。これにより、取り付け・取り外し・メンテナンスの検査ルーチンが容易になります。Yes, this bearing is suitable for rigid bearing applicationsYou can achieve this setup by adjusting this bearing against a second tapered roller bearing and applying a pre-load.
仕様●内径:170mm●外径:230mm●ローラーベアリングタイプ:テーパー●レース幅:41.06mm●ボアタイプ:パラレル●材質:スチール●静定格荷重:585kN●ケージ材質:鋼●行数:1●動定格荷重:351kN●エンドタイプ:オープン●基準速度:2000rpm●速度を制限:2400rpm●疲労限度荷重:55kN●コード番号:208-0078アズワン品番65-7934-36
ボールベアリング110mm240mm アンギュラ・コンタクト7322 BECBM SKF(日本エスケイエフ)ボールベアリング110mm240mm アンギュラ・コンタクト7322 BECBMSKF(日本エスケイエフ)
399,800税込439,780
1個
7日以内出荷
SKF Ball Bearing - 110 mm ID, 240 mm OD - 7322 BECBM This angular contact ball bearing from SKF has an inner raceway of 110 mm and an outer raceway of 240 mmThese are displaced relative to each other in the direction of the bearing access, which means
仕様●内径:110mm●外径:240mm●ボールベアリングタイプ:アンギュラ・コンタクト●レース幅:50mm●エンドタイプ:オープン●行数:1●静定格荷重:245000N●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●レース素材:スチール●動定格荷重:240000N●コード番号:208-0321アズワン品番65-7936-91
RS PRO 油圧クイックコネクトカップリング 1/2インチ RS PRORS PRO 油圧クイックコネクトカップリング 1/2インチRS PRO
3,798税込4,178
1個
7日以内出荷
ネジ = BSP 1/2 メスカップリングジェンダー = メススレッドサイズ = 1/2インチ材料 = スチールタイプ = ユニオンロックスタイル = ボールロック仕上げ = 黄色の不動態化, 亜鉛めっきシール材質 = ニトリルゴムネジ規格 = BSPネジのジェンダー = メス最高使用圧力 = 250バール動作温度 Max = +125℃動作温度 Min = -25℃RS Pro スチールメス油圧クイックコネクトカップリング 1/2 インチRS Pro のこの油圧クイックコネクトカップリングを使用すると、油圧又は流体移動システムですばやく接続を確立 / 解放できます。カップリングにより液体の流れが即座に遮断され、漏れが防止されます。Faster ANV シリーズ、 Hansen HA 15000 ( Gromelle )、 Intertraco A シリーズオスカプラ、及び Safeway S565 / Stucchi BIR シリーズと互換性があります。メスカップリングを備えており、 G 1/2 インチ接続に適合します。 ニトリルゴム O リングは、安全なシールを実現し、二次 PTFE シールでバックアップされています。内蔵遮断弁により低圧でも最大限の密閉性が実現されています。耐腐食性ステンレススチール製ボールレースがあり、しっかりと固定するのが簡単です。 この製品は、効果的なシリーズ A クイック接続カップリングとして、 ISO7241-A 規格に準拠しています。この装置は、油圧ジャック、トラクター、オイル井戸のポンピングスラリーなどの産業及び農業用途で使用されています。特長と利点.油圧クイックコネクトカップリング .メスカップリング . BSP 1/2 インチねじに取り付けます . Faster ANV シリーズ、 Hansen HA 15000 (Gromelle) 、 Intertraco A シリーズ、 Safeway S565 と互換性があります .ユニオンタイプのカップリング .スチール製。亜鉛めっきで耐腐食性を実現 .ニトリルゴム製 O リング .ボールロック方式 .最大動作温度は +125 . C です .最低動作温度: -25 . C .最大動作圧力は 250 bar .直径 38 mm .長さ: 66 mm .スパナのサイズは 27 mm . ISO 7241-A 規格に準拠しており、効果的なシリーズ A となっています カップリング . ANSI/ESD S20.20 : 2014 及び BS EN61340-5-1 : 2007 の静電適合 制御規格RS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
アダプタ RAC01-GA AC/DC コンバータ、RAC01-GB AC/DC コンバータ、RAC02-GA AC/DC コンバータ、RAC02-GB AC/DC コンバータ、RAC03-K AC/DC コンバータ RECOMアダプタ RAC01-GA AC/DC コンバータ、RAC01-GB AC/DC コンバータ、RAC02-GA AC/DC コンバータ、RAC02-GB AC/DC コンバータ、RAC03-K AC/DC コンバータRECOM
3,298税込3,628
1個
7日以内出荷
RAC-ADAPT-ST-1 は、1 WattsRECOM の AC-DC モジュールにはヒューズが内蔵されており、すでに高いイミュニティレベルに適合していますが、必要に応じてオプションの MOV とヒューズ用にボード上のスペースが確保されています。この製品は、乾燥剤付き密閉パッケージに収められ、長期的なはんだ付け性が実現されています。幅広い入力電圧と広い動作周囲温度
仕様●アクセサリタイプ:アダプタボード●供給電圧:488 V ac, 690 V dcアズワン品番65-7221-02
RS PRO シャックル ステンレス鋼 ネジピン RS PRORS PRO シャックル ステンレス鋼 ネジピンRS PRO
1,998税込2,198
1個
7日以内出荷
RS PRO Stainless-Steel Shackle We are proudly introducing our own branded RS PRO Stainless-Steel Shackle recognisable as they are narrower than Bow Shackle and, in most cases, they have threaded pin or pin close. The purpose of their existence is to serve for an in-line load, which explains why the loop is so small. The material of this D-Shackle is stainless-steel meaning it can be subjected to climatic factors. This D-Shackle (known as Chain Shackle) with mm diameter, withstands of approximately 150 kg is perfect solution to secure your light to moderate loads. Note: Suitable for wide variety of applications such as tensioning wires or securing loads. Not suitable for lifting applications. Features and Benefits Stainless-Steel Shackle with crew pin The Shackle comes with 3-year Warranty Pin diameter of mm Jaw width of 16 mm This Chain Shackle deals well with weather conditions Ideal for securing light to moderate loads or plant Suitable applications such as tensioning wires or securing loads Application Shackles are used in conjunction with slings and rope Wire Rope Slings Industrial crane rigging onboard large ships Commonly used in personal safety gear including climbing and mountaineering harnesses Vehicle recovery Frequently asked questions What are the widely accepted codes of practice when dealing with Shackles Always perform regular check inspection Pay attention to the manufacturer or distributor specifications Use the correct size of the Shackle for the hook or sling straps Make sure to connect multiple sling legs to the body of the Shackle, and never to the pin itself Never use the Shackle to lift if it does not meet the required safety standards or shows signs of excessive wear Why RS PRO RS Pro is our family brand and brings you wide range of high-quality and high-value products to support your project. Trusted by engineers all over the world, every part of every RS PRO product is always rigorously tested against demanding industry standards. We are only giving the RS PRO seal of approval if were confident of their exceptional quality, which means you can be convinced too.
仕様材質 = ステンレス鋼シャックルタイプ = D-シャックルピンタイプ = ネジピン定格荷重 = 0.15tシャックル径 = 8mmジョー幅 = 16mmピン径 = 8mm
ローラーベアリング 内径80mm レース幅58mm SKF(日本エスケイエフ)ローラーベアリング 内径80mm レース幅58mmSKF(日本エスケイエフ)
209,800税込230,780
1個
7日以内出荷
SKF Taper Roller Bearing, 80 mm ID, 170 mm OD - C 2316 K/C3 If you need an efficient way to handle heavy radial loads, equip your industrial machinery with this CARB-series toroidal roller bearing from SKFIts innovative design features long, slightly barrel-shaped symmetrical rollers and closely curved raceway profilesThis helps the bearing accommodate misalignment and axial displacement as well as radial loads, making it a good all-around solutionThe design also keeps friction low, meaning the bearing is efficient and wont be damaged by overheatingIts distinctive roller profile prevents stress, so you can be confident of long service life. Parallel bore type supports axial loads Taper bearing type supports radial loads and thermal expansion Inside diameter of 80 mm, outside diameter of 170 mm Efficient and versatile race width of 58 mm Application Information Conveyors Hydraulic motors and pumps Wind turbinesSKF CARB トロイダルローラーベアリングは、1 列の長いややバレル形状の対称ローラーとトーラス形状の軌道プロファイルを備えています。これらは自由側のベアリングで、半径方向の荷重にのみ対応します。カーブベアリングは、多くの場合、自由側のベアリング配置で、自由側の球面ローラーベアリングを交換するために使用します。 How are CARB toroidal roller bearings different from conventional bearings ミスアライメントに対応します カーブベアリングは、球面ローラーベアリングや自動調心ボールベアリングのようなセルフアライメント式です。 軸方向の変位に対応します カーブベアリングは、円筒ローラーベアリングやニードルローラーベアリングのようなシャフトの熱膨張を補償します。 各種寸法シリーズ カーブベアリングには、対応する球面ローラーベアリング、セルフアライメント式ボールベアリング、円筒ローラーベアリング、ニードルローラーベアリングと同じ境界寸法を使用できます。 長寿命 特殊なローラープロファイルにより、ローラー端部の応力ピークを防止します。 低摩擦 セルフガイドローラーにより、低レベルで摩擦や摩擦熱を維持 耐摩耗性の向上 すべての CARB ベアリングは、SKF Explorer ベアリングをアップグレードした製品です。 低ノイズSKFs toroidal roller bearings from the CARB series eliminate the need to compromise between a tight fit and axial freedomThis means its easier for you to eliminate creep and fretting corrosion, which are common causes of bearing failure.
仕様●内径:80mm●外径:170mm●ローラーベアリングタイプ:テーパー●レース幅:58mm●ボアタイプ:パラレル●材質:スチール●静定格荷重:550kN●ケージ材質:鋼●行数:1●動定格荷重:510kN●エンドタイプ:オープン●コード番号:208-0162アズワン品番65-7932-67
ボールベアリング120mm215mm アンギュラ・コンタクト7224 BCBM SKF(日本エスケイエフ)ボールベアリング120mm215mm アンギュラ・コンタクト7224 BCBMSKF(日本エスケイエフ)
239,800税込263,780
1個
7日以内出荷
SKF Ball Bearing, 120 mm ID, 215 mm OD - 7224 BCBM Need a ball bearing to accommodate a combined radial and axial load This reliable single-row angular contact ball bearing from SKF has raceways that are displaced relative to each other in the direction of the bearing axisAs the contact angle increases, so does the axial load-carrying capacity of the bearingAs its made from steel, this unit is durable and resists corrosion, so it can be used in demanding environmentsBearings of this type are commonly used for material handling and in the wind energy industry. Small size for compact applications Smooth running properties for rapid acceleration and deceleration Standard design for easy mounting Application Information Agricultural equipment Food manufacturing Electric motors Machine tools Steel millingSKF アングルコンタクトボールベアリングは、内側が 120 mm で、外側が 215 mm のリング軌道を備えており、ベアリング軸の方向に相対的に配置されています。このベアリングは、複合荷重(ラジアル荷重とアキシャル荷重を同時に処理)に対応するように設計されています。 アングルコンタクトボールベアリングの軸方向の積載荷重は、コンタクト角度が大きくなると増加します。接触角度は、ボールの接触点とラジアル平面の軌道を結合する線との間の角度で定義されます。この角度に沿って、結合荷重がある軌道から別の軌道に伝達され、ベアリング軸に垂直な線が伝達されます。 What kind of loads can this type of angular contact bearing support 1列 円筒形タイプの穴 スチール製ベアリング 公称接触角: 40 °Angular contact bearings from SKF are able to support heavy axial loads in one direction as well as moderate radial loadsWhy are angular contact bearings often fitted in pairs Angular contacts bearings are usually installed in pairs and adjusted against each other to provide maximum stabilityThe two bearings can be arranged back-to-back or face-to-face to accommodate axial loads in both directions, or in tandem to accommodate a greater axial load in one direction only.
仕様●内径:120mm●外径:215mm●ボールベアリングタイプ:アンギュラ・コンタクト●レース幅:40mm●エンドタイプ:オープン●行数:1●静定格荷重:163000N●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●レース素材:スチール●動定格荷重:165000N●コード番号:207-5502アズワン品番65-7892-73
RS PRO 油圧クイックコネクトカップリング 1/4インチ RS PRORS PRO 油圧クイックコネクトカップリング 1/4インチRS PRO
2,798税込3,078
1個
7日以内出荷
ネジ = BSP 1/4 メスカップリングジェンダー = メススレッドサイズ = 1/4インチ材料 = スチールタイプ = ユニオンロックスタイル = ボールロック仕上げ = 黄色の不動態化, 亜鉛めっきシール材質 = ニトリルゴムネジ規格 = BSPネジのジェンダー = メス最高使用圧力 = 400バール動作温度 Max = +125℃動作温度 Min = -25℃RS Pro スチールメス油圧クイックコネクトカップリング 1/4 インチRS Pro シリーズの油圧クイックコネクトカップリングを使用すると、流体移送システムの接続の作成及び解除がこれまでになく簡単になります。トラクター、オイル井戸ポンプ、油圧ジャックなどのさまざまな農業及び産業用途に最適です。 この自己密閉カップリングは、幅広い製造シリーズに対応します。スチール製は、耐腐食性を得るために亜鉛めっきされています。液漏れを防ぐため、液流をすぐに遮断できます。この製品は、安全に密封するためのニトリルゴム製 O リングと、バックアップを強化するための二次 PTFE シールを備えています。 メスカップリング付きのこの便利なユニットは、 BSP 1/4 インチメスねじに適合します。ボールロックカプラシステムにより、しっかりと固定するのが簡単です。 RS Pro 製品は高品質の製品の一部として、信頼性が徹底的にテストされています。効果的なシリーズ A カップリングとして、 ISO7241-A 規格に準拠しています。特長と利点.油圧クイックコネクトカップリング .メスカップリング . BSP 1/4 インチメスねじに取り付けます . Faster ANV シリーズ、 Hansen HA 15000 (Gromelle) 、 Intertraco A シリーズ、 Safeway S565 、 Stucchi BIR シリーズと互換性があります .ユニオンタイプのカップリング . スチール製 .黄色不動態化亜鉛めっき耐腐食性仕上げ .ニトリルゴム製シール .ボールロック方式 .最大動作温度は +125 . C です .最低動作温度: -25 . C .最大動作圧力は 400 バールです .直径 25 mm .長さ: 48 mm .スパナサイズ: 19 mm . ISO 7241-A 規格に準拠しており、効果的なシリーズ A となっています カップリング . ANSI/ESD S20.20 : 2014 及び BS EN61340-5-1 : 2007 の静電適合 制御規格RS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
RS PRO 油圧クイックコネクトカップリング 3/8インチ RS PRORS PRO 油圧クイックコネクトカップリング 3/8インチRS PRO
3,598税込3,958
1個
7日以内出荷
ネジ = BSP 3/8 メスカップリングジェンダー = メススレッドサイズ = 3/8インチ材料 = スチールタイプ = ユニオンロックスタイル = ボールロック仕上げ = 黄色の不動態化, 亜鉛めっきシール材質 = ニトリルゴムネジ規格 = BSPネジのジェンダー = メス最高使用圧力 = 300バール動作温度 Max = +125℃動作温度 Min = -25℃RS Pro スチールメス油圧クイックコネクトカップリング 3/8 インチ液体移送システムで RS Pro のこの油圧クイック接続カップリングを使用すると、手間を最小限に抑えて接続の作成及び解除ができます。メスカップリングは、 BSP 3/8 インチメスねじに適合します。Faster ANV シリーズ、 Safeway S565 、 Stucchi BIR シリーズなど、このデバイスは多数の異なるシリーズと互換性があります。 漏れが発生した場合は、この自己密閉カップリングにより直ちに液体の流れが遮断されます。この製品は、バックアップ用の二次 PTFE シールとニトリルゴムシールを備えています。ステンレススチール製で、不動態化亜鉛めっき仕上げにより腐食に対する保護が強化されています。 信頼性の高い RS Pro 製品の一部として、品質と一貫性を確保するためにエンジニアによって徹底的にテストされています。効果的なシリーズ A クイック接続カップリングとして、 ISO7241-A 規格に準拠しています。このような装置は、一般にトラクターなどの農業及び産業用途で使用されます。特長と利点.油圧クイックコネクトカップリング .メスカップリング . BSP 3/8 インチメスねじに取り付けます . Faster ANV シリーズ、 Hansen HA 15000 (Gromelle) 、 Intertraco A シリーズ、 Safeway S565 、 Stucchi BIR シリーズと互換性があります .ユニオンタイプのカップリング . スチール製 .黄色不動態化亜鉛めっき耐腐食性仕上げ .ニトリルゴム製シール .ボールロック方式 .最大動作温度は +125 . C です .最低動作温度: -25 . C .最大動作圧力: 300 bar .直径 31 mm .長さ: 57 mm .スパナのサイズは 22 mm . ISO 7241-A 規格に準拠しており、効果的なシリーズ A となっています カップリング . ANSI/ESD S20.20 : 2014 及び BS EN61340-5-1 : 2007 の静電適合 制御規格RS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
レンズリング シュナイダーエレクトリックレンズリングシュナイダーエレクトリック
9,998税込10,998
1個
7日以内出荷
Schneider Electric Harmony Illuminated Lens Ring with logo, ARRET D’URGENCE, 24 V, ZBY9W2B130 Safeguard your workplace and emergency stop system effectively with the Harmony Illuminated Lens Ring by Schneider ElectricThe Harmony Lens Ring ZBY9W2B130 is an LED illuminated marked 24 V legend plateThe marked text on the ring reads ARRET D’URGENCE in French, which translates to EMERGENCY STOP in EnglishThis lens ring is primarily used with an emergency switching off mushroom head push-buttonThe light of the circular lens ring changes instantly to red when the push-button is pressed, to display the activation of the emergency stop process.This legend plate will remain highly visible even in darkness and poor conditions due to the constant LED illumination of the ring and the immediate colour change function when the emergency stop is triggered.The Schneider Electric Harmony range of high-quality, push-buttons and accessories combine practicality and ease-of-use to give you flawless control, and boost workplace safety and efficiencyBenefits and Features This legend plate will significantly improve the level of protection in your workplace with its continual LED illumination and colour change safety mechanismThe French text on the ring reading ARRET D’URGENCE is ideal for French speaking operatorsIt is compatible with Schneider Electric XB4 and XB5 series.- Accessory: Emergency stop mushroom head push-button (426-2808) 426-2808 - [Us] rated supply voltage: 24 V AC/DC at 50/60 Hz - Marking: Black ARRET D’URGENCE on a yellow background and caution logo - Language: French - Light source: Protected LED - Bulb base: Integral LED - Light source colour: Red - Material: Plastic - Dimensions (H x W): 60mm x 9.3mm - Current Consumption: 18 mA Protection Ratings Rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1IP degree of protection: An IP rating is usually a two-digit grading system that is applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusion.IP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any direction.IP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects).IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning procedures.IP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downs.Type 13 conforming to UL 50E Protection against spraying, splashing.Type 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolants.Type 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formation.RoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the buttonThey can also provide clear visual indication when the mechanism is triggeredSome rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a componentThis type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-useWhat is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9233アズワン品番65-7842-33
RS PRO シャックル ステンレス鋼 ネジピン RS PRORS PRO シャックル ステンレス鋼 ネジピンRS PRO
10,980税込12,078
1個
7日以内出荷
RS PRO Stainless-Steel D Shackle We are proudly introducing our own branded RS PRO Stainless-Steel D Shackle recognisable as they are narrower than a Bow Shackle and, in most cases, they have a threaded pin or pin close. The purpose of their existence is to serve for an in-line load, which explains why the loop is so small. The material of this D-Shackle is stainless-steel meaning it can be subjected to climatic factors. This D-Shackle (known as Chain Shackle) with 10 mm diameter, withstands of approximately 0.75 ton is a perfect solution to secure your light to moderate loads. Note: Suitable for a wide variety of applications such as tensioning wires or securing loads. Not suitable for lifting applications. Features and Benefits . Stainless-Steel Shackle with crew pin . The D Shackle comes with 3-year Warranty . Pin diameter of 16 mm . Jaw width of 31 mm . This Chain Shackle deals well with weather conditions . Ideal for securing light to moderate loads or plant . Suitable applications such as tensioning wires or securing loads Application . Shackles are used in conjunction with slings and rope . Wire Rope Slings . Industrial crane rigging onboard large ships . Commonly used in personal safety gear including climbing and mountaineering harnesses . Vehicle recovery Frequently asked questions What are the widely accepted codes of practice when dealing with Shackles. Always perform regular check inspection Pay attention to the manufacturer or distributor specifications Use the correct size of the Shackle for the hook or sling straps Make sure to connect multiple sling legs to the body of the Shackle, and never to the pin itself Never use the Shackle to lift if it does not meet the required safety standards or shows signs of excessive wear Why RS PRO. RS Pro is our family brand and brings you a wide range of high-quality and high-value products to support your project. Trusted by engineers all over the world, every part of every RS PRO product is always rigorously tested against demanding industry standards. We are only giving the RS PRO seal of approval if were confident of their exceptional quality, which means you can be convinced too.
仕様材質 = ステンレス鋼シャックルタイプ = D-シャックルピンタイプ = ネジピン定格荷重 = 0.75tシャックル径 = 16mmジョー幅 = 31mmピン径 = 16mm
ボールベアリング120mm260mm アンギュラ・コンタクト7324 BCBM SKF(日本エスケイエフ)ボールベアリング120mm260mm アンギュラ・コンタクト7324 BCBMSKF(日本エスケイエフ)
499,800税込549,780
1個
7日以内出荷
SKF Ball Bearing - 120 mm ID, 260 mm OD - 7324 BCBM Need to support a load at an angle to the bearing axis This angular contact bearing from SKF is designed to support both radial and axial loadsIt comes with an inner raceway of 120 mm and an outer ri
仕様●内径:120mm●外径:260mm●ボールベアリングタイプ:アンギュラ・コンタクト●レース幅:55mm●エンドタイプ:オープン●行数:1●静定格荷重:250000N●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●レース素材:スチール●動定格荷重:238000N●コード番号:208-0325アズワン品番65-7931-04
ローラーベアリング 内径140mm レース幅45.75mm SKF(日本エスケイエフ)ローラーベアリング 内径140mm レース幅45.75mmSKF(日本エスケイエフ)
219,800税込241,780
1個
7日以内出荷
SKF Taper Roller Bearing, 140 mm ID, 250 mm OD - 30228 This taper roller bearing from SKF uses tapered rollers and raceways to accommodate simultaneous axial and radial loadsIt reduces rotational friction and noise by keeping moving parts separate
仕様●内径:140mm●外径:250mm●ローラーベアリングタイプ:テーパー●レース幅:45.75mm●ボアタイプ:パラレル●静定格荷重:570kN●行数:1●ローラー材質:スチール●動定格荷重:451kN●エンドタイプ:オープン●基準速度:1900rpm●速度を制限:2600rpm●疲労限度荷重:58.5kN●コード番号:207-9993アズワン品番65-7922-33
Wacom One 13touch/液晶ペンタブレット wacom(ワコム)Wacom One 13touch/液晶ペンタブレットwacom(ワコム)
85,980税込94,578
1台
当日出荷
デジタルペンで毎日をもっとクリエイティブに、Wacom Oneとパソコンで心躍るデジタル体験をはじめよう。新しい方法で自分を表現することに挑戦したい人に向けた新しいWacom One液晶ペンタブレット。購入してから開封、使い始め、さらにスキルを磨くところまで、Wacom Oneが寄り添ってサポート。多彩なチュートリアルやサービスが付いた、初心者にぴったりのモデルです。プロクリエイターから初めてクリエイティブに挑戦するエントリーまで、 40年以上あらゆる制作を支え、愛用されて続けているワコムのペン技術と描くノウハウが詰まっています。
セット内容Wacom One 13 touch本体、Wacom Oneスタンダードペン、替え芯(標準芯10本)、芯抜き、Wacom One 3 in 1ケーブル (2.0m)、ACアダプタ、クイックスタートガイド、レギュレーションシート (重要な製品情報)、Notice sheet (接続、付属品収納箇所)、※保証書は同梱されていません。RoHS指令(10物質対応)対応
<Sit Back & Relax>ポータブルスピーカー Sail Combo Walnut&Black Brown Sit Back & Relax<Sit>ポータブルスピーカー Sail Combo Walnut&Black BrownSit Back & Relax
38,000税込41,800
1個
9日以内出荷
詩的で自由な造形は、音と光で暮らしにそっと寄り添います。やわらかな灯りが間接照明としても機能し、インテリアに自然に溶け込みながらもオブジェのような存在感を放ちます。2台接続で、ステレオ再生が可能に。空間を包み込む立体的なサウンドをお楽しみいただけます。
Wacom One M/ペンタブレット wacom(ワコム)Wacom One M/ペンタブレットwacom(ワコム)
20,980税込23,078
1台
当日出荷
デジタルペンで毎日をもっとクリエイティブに、Wacom Oneとパソコンで心躍るデジタル体験をはじめよう。新しい方法で自分を表現することに挑戦したい人に向けた新しいペンタブレットWacom One。購入してから開封、使い始め、さらにスキルを磨くところまで、Wacom Oneが寄り添ってサポート。多彩なチュートリアルやサービスが付いた、初心者にぴったりのモデルです。プロクリエイターから初めてクリエイティブに挑戦するエントリーまで、 40年以上あらゆる制作を支え、愛用されて続けているワコムのペン技術と描くノウハウが詰まっています。
セット内容Wacom One S本体、Wacom Oneスタンダードペン、替え芯 (標準芯10本)、芯抜き 、USB Type-C to Cケーブル (1.0m)、クイックスタートガイド、レギュレーションシート(重要な製品情報)、※保証書は同梱されていません。RoHS指令(10物質対応)対応