RoHS指令(10物質対応)対応材質【金具/アダプタ】ステンレス(SUS304)内径(Φmm)19外径(Φmm)28補強層2W/B最高使用圧力(MPa)14最小破壊圧力(MPa)56最小曲げ半径(mm)110概略質量(g/m)820構造内面チューブ/耐油性合成ゴム、補強層/高抗張力鋼線、外面カバー/耐摩・耐候性合成ゴム適合流体一般作動油流体温度範囲(℃)-40~100推奨雰囲気温度(℃)-40~80規格【金具】G3/4管用平行メスねじ(メス30°シート)、【アダプタ】G3/4オス30°シート(金具1004接続側)×R3/4質量(g/個)【1004金具】334、【アダプタ】170寸法X(mm)30寸法Y(mm)36