LANケーブルサンワサプライ当日出荷から3日以内出荷
自作用のカテゴリ6A屋外用LANケーブルです。(コネクタは付属していません)ケーブル構造がPE(ポリエチレン)外被、PVC(ポリ塩化ビニル)内被の二重被膜構造で、耐水性、耐UV性にも優れ耐候性を高めています。10ギガビットイーサーネットにも完全対応しているので、これからの超高速ネットワークにも対応できます。エンハンスドカテゴリ5の5.0倍、カテゴリ6の2.0倍の伝送帯域を実現!余裕の伝送特性でエラーを防ぐ高性能LANケーブルです。ケーブル内には十字介在が入っており、信号性同士の電磁波干渉を防ぎ、電気特性の大幅安定を実現します。ケーブル内部がアルミシールド仕様で、RJ-45シールドコネクタと組合せることで、ノイズ対策を万全になります。
適合規格カテゴリ6A(10GBASE-T)、カテゴリ6(1000BASE-TX)、カテゴリ5e(1000BASE-T)、カテゴリ5(100BASE-TX)、カテゴリ3(10BASE-T)適合対応機種:光回線(FTTH超高速光インターネット)、ケーブルTV回線(CATVモデム)、ADSL回線(ADSLモデム)、ネットワーク回線(ネットワーク機器)、デジタルテレビ、デジタルオーディオ、ハードディスクレコーダ(RJ-45ポートを持つ機種)、INS64(30m以下)対応周波数特性500MHz芯数8芯(4P)ケーブルスタンダードコネクタなしシールドSTPケーブル使用場所屋外通信速度10Gbps導体単線特性屋外用特性インピーダンス(Ω)100Ωケーブル径(Φmm)8伝送速度(Gbps)10伝送帯域(MHz)500カテゴリーCAT6APoE対応PoE対応