フルブローカプラFBH85SN日東工器当日出荷
バルブが業界初の全面開口タイプで低圧損、大流量を実現。プラグとの接続は内圧0の状態で行えます。分離時にバブルを閉じるとプラグ側残圧を排気して反動や不快音を解消します。接続・分離時はバルブが閉止することで低圧損・大流量を実現しました。最大で約40%の流量アップが見込めます。
トラスコ品番214-8340材質本体:アルミ合金、シールゴム:ニトリルゴム(NBR)使用温度範囲(℃)-20~60最高使用圧力(MPa)1.5使用流体空気ホース寸法(mm)相手側:8.5×12.5耐圧力(MPa)2