直径5.5mmの小型レンズで使用できるシーン拡大!ボタン一つで写真撮影・動画撮影・再生!。mircoSDカードに記録が出来ます。付属のアタッチメントを使用し、外部接続も可能です。
レンズ径(Φmm)5.5ケーブル長(m)3.5表示部4.3インチ/1080P/30fps解像度320×240画素数640×480/1280×720/1920×1080視野角70度焦点距離5~500cm充電時間(時間)約2電源充電:5V・2A/500mAバッテリーリチウム電池バッテリー電圧(V)3.7バッテリー容量(mAh)2600連続使用時間(時間)5防水性IP67(レンズのみ)ケーブル径(Φmm)4.85寸法(mm)150×85×17付属品microUSB変換アダプター、充電用ケーブル、アタッチメント3種類(マグネット、フック、ミラー)