材質【本体】ポリカーボネート、【口金】ポリカーボネート、真鍮質量(g)280タイプHf32形定格出力形種類40W、G13口金回転式使用温度範囲(℃)-20~+40消費電力(W)15定格周波数(Hz)50/60Hz共用相関色温度(K)5000全光束(Lm)2500定格入力電圧(V)100~240対応ビームの開き(°)【1/2】110°定格寿命(時間)40000(光束維持率85%)平均演色評価数Ra82エネルギー消費効率(Lm/W)166.6入力電流(A)0.077(200V時)関連資料(1.98MB)給電方式片側