耐電圧AC1500V、1分間 異常のないこと入力電圧(V)100冷却方式ファンによる強制空冷応答時間(過渡応答時間)50μs:出力電流の5%~100%の変動に対して出力電圧が定格値の0.05%+10mV以内に復帰する時間絶縁抵抗(MΩ)入力-シャッシ間:DC500V 30以上、出力-シャッシ間:DC500V 20以上保護装置定電圧・定電流オートマチック・クロスオーバ方式、過電圧保護装置[OVP](出力定格電圧の10%~110%)、過電流保護回路(出力定格電流の約110%)、過電圧保護回路(整流回路の平滑用電解コンデンサー部)、過熱保護回路(OHP)(半導体冷却用ヒートシンク部(100℃))、温度ヒューズ(メイントランス又はサブトランス)、入出力ヒューズ、入力サージアブソーバ使用温湿度範囲0~40℃、10%~90%RH動作表示定電圧:緑色LEDにて表示、定電流:赤色LEDにて表示リップル、ノイズ5Hz~1MHz、±3dBの帯域をもつ、平均値指示、実効値表示のAC電圧形で正または負出力のいずれかを接地して測定出力安定化方式シリーズレギュレーション方式接地正または負端子を接地可能温度係数(ppm/℃)定電圧:100(標準値)、定電流:300(標準値)使用湿度範囲(%RH)10~90