内蔵ハードディスク 3.5インチ WD UltrastarWestern Digital(ウエスタンデジタル)3日以内出荷
Ultrastar Data Center HC555ハードディスクドライブは、24時間365日稼働のマルチユーザーデータセンター環境で高負荷のワークロードを処理するために必要な大容量、強力なパフォーマンス、実証済みの信頼性を提供します。
適合アイドル:5.3W、エラー率(回復不可能なビットの読み取り):1 in 10、フォームファクター:3.5-Inch、600000(ロード/アンロードサイクル(40℃))、年間故障率:0.0035(AFR、予測)、記録技術:EAMR、認証:BSMI, ICES-003/NMB-003, CE, FCC, KC, Maghreb, RCM, UKCA, VCCI, CB-Scheme, TUV, UL、電源要件:'+5 VDC, +12VDC長さ(mm)147幅(mm)101.6サイズ3.5インチ高さ(mm)26.1寸法(長さL×幅W×高さH)(mm)146.99×101.6×26.11周囲温度5℃ to 60℃(環境(運用))、-40℃ to 70℃(環境(非稼働))キャッシュメモリ(MB)512ディスク回転数(min-1[r.p.m])7200質量(kg[lbs])0.69[1.52]衝撃50(半正弦波、2ms、G)_環境(運用)、250(半正弦波、2ms、G)_環境(非稼働)振動1.04 (XYZ)、0.67 (XYZ)(G RMS(G RMS、2~200Hz)_環境(非稼働)、5~500Hz)_環境(運用)動作6.4W互換性Windows、Windows Server、LinuxRoHS指令(10物質対応)対応レイテンシー平均(ミリ秒):4.16MTBF(時間)2500000 (M時間、予測)