ライテックス(ムサシ)(1件のレビュー)当日出荷
ソーラー式のセンサーライトなのでコンセントの無い場所でも簡単に設置出来ます。フリーアーム式なので照らしたい方向を無駄なく照らし、欲しい所に自在に取り付けられます。自動省エネモード搭載でバッテリーが少なくなると自動で明るさを落とし点灯時間を延長します。100%または50%点灯切替機能で明るさを選べます。赤色灯で25時間警戒。常夜灯、フラッシュ発光機能もついているので、切り替えて防犯にも役立ちます。
用途玄関、庭、カーポート、ガレージに。防犯対策に。天井にも取付け可能。付属品Lボルト×2、クランプ台×2、蝶ナット×2、キャップ×2、ネジ×4、プラグ×4クランプ範囲(mm)【取付サイズ】厚み/最小:約15~最大:約100、パイプ径/最小:約30~最大:約85コード長さ(m)5本体質量(g)370パネルサイズ(mm)ソーラー:86×50×159保護等級防雨タイプIP-44本体サイズ(mm)281×124×135ソーラーパネル質量(g)210設置方式クランプ設置場所屋内・屋外用(防雨タイプIP-44)充電池タイプリチウムイオン電池3.6V/1800mAh(充電池交換不可)ライトセンサー探知範囲180°、最遠8mアズワン品番64-8901-02明るさ(Lm)900灯数2点灯時間設定:10秒/100%/50%/フラッシュ電球の種類LEDエコロジー商品省エネ