用途持ち運び楽々テレワークに最適付属品HDMIケーブル(1.5m、HDMI-HDMI(ミニ))、USBケーブル(1.5m、C-CUSB3.2Gen1)、ACアダプター(PSE適合品)、キャリングケース、取扱説明書質量(g)約730規格2K/FHD(Full-HD)消費電力(W)最大時9.2、通常使用時(オンモード)5.9、待機時0.4定格電圧(V)AC100(50/60Hz)(ACアダプタより電源供給)、DC5(USB type-Cより電源供給)角度(°)チルト:最大62°対応OS(日本語版のみ)OSに依存しない。ただし、解像度及び周波数が対応範囲内であること。表面処理非光沢対応機種Windowsパソコン、Mac、Chromebook、各種ゲーム機外寸(幅W×高さH×奥行D)(mm)スタンド45度:355×167×161/スタンド折り畳み時:355×224×14コントラスト比800:1、(CREXレベル2設定時)33600:1最大解像度1920×1080保証期間3年間※パネル、バックライトを含む。ただし、1日当たりの最大使用時間は12時間以内に限ります。12時間を超えて使用された場合の保証期間はお買い上げ時より1年間となります。視野角上下左右170°応答速度21ms[GTG]、オーバードライブレベル2設定時:4ms[GTG]入力端子HDMI(ミニ)、USB Type-C(DisplayPort Alt Mode)、ステレオミニジャックΦ3.5スピーカー0.5W+0.5W(ステレオ)色(本体)ブラックアズワン品番64-8867-29ヘッドフォン端子ステレオミニジャックΦ3.5アスペクト比16:9映像入力HDMI(ミニ):15.7~67.5、USB-C:59.9~60.3最大輝度(cd/m2)250※標準値モニターサイズTFT15.6型ワイドパネル駆動方式ADS角度調節可
付属品HDMIケーブル(1.5m、HDMI-HDMI(ミニ))、USBケーブル(1.5m、C-C USB 3.2 Gen 1)、キャリングケース、必ずお読みください質量(kg)スタンドあり:約0.8色ブラック使用温度範囲(℃)動作時:0~40、収納時:-20~60規格J-Mossグリーンマーク、PCグリーンラベル(Ver.14★★☆)、RoHS指令準拠(10物質)、VCCI Class B、グリーン購入法、国際エネルギースタープログラム外形寸法(奥行D×幅W×高さH)(mm)スタンド20°~60°時: 約359×88~207×217~123(ゴム足を含む)、スタンド折りたたみ時: 約359×16×226(突起部を含まず)消費電力(W)通常使用時(オンモード) :4.8定格電圧(V)DC5角度(°)[チルト角] 上:20~60対応OSOSには依存しないため全て(本体未対応OSは除く)表面処理非光沢対応機種パソコン:Windowsパソコン、Mac、Chromebook最大消費電力(W)7.7プラグVESA DDC2Bコントラスト比1000:1最大解像度1920×1080表示色1677万色保証期間3年間※パネル、バックライトを含む。ただし、1日当たりの最大使用時間は12時間以内に限ります。12時間を超えて使用された場合の保証期間はお買い上げ時より1年間となります。視野角上下:178°、左右:178°走査周波数(水平)HDMI:31.0~67.5kHz、USB-C:31.0~67.5kHz走査周波数(垂直)HDMI:59.9~60.3Hz、USB-C:59.9~60.3Hz応答速度5ms[GTG]入力端子HDMI(ミニ)、USB Type-C(DisplayPort Alt Mode)組立時間約1分(大人1人)色(本体)ブラックヘッドフォン端子ステレオミニジャック Φ3.5年間消費電力量(kWh/年)14.96画素ピッチ(H×V)(mm)0.17925×0.17925パネルTFT15.6型ワイド/FFS表示寸法(mm)344.16(H)×193.59(V)最大輝度(cd/m2)300待機時消費電力(W)0.1モニターサイズ15.6型パネル駆動方式TFT15.6型ワイド/FFS使用湿度範囲(%RH)20~80(結露なきこと)リフレッシュレート(Hz)60
質量(g)約880規格2K/FHD(Full-HD)消費電力(W)最大時10.0、通常使用時(オンモード)6.9、年間消費電力23.4kWh、待機時0.4角度(°)チルト:最大62°表面処理非光沢+ガラス対応機種Windowsパソコン、Macコントラスト比800:1、(CREXレベル2設定時)21010:1最大解像度1920×1080保証期間3年間※パネル、バックライトを含む。ただし、1日当たりの最大使用時間は12時間以内に限ります。12時間を超えて使用された場合の保証期間はお買い上げ時より1年間となります。視野角上下170°/左右170°応答速度20ms[GTG]、オーバードライブ2設定時:5ms[GTG]入力端子HDMI(ミニ)、USB Type-C(DisplayPort Alt Mode)、ステレオミニジャックΦ3.5スピーカー0.5W+0.5W(ステレオ)色(本体)ブラック入出力【音声】スピーカー:0.5W+0.5W(ステレオ)、【ヘッドフォン】ステレオミニジャックΦ3.5mm外寸(幅W×奥行D×高さH)(mm)スタンド45度時:355×166×161(ゴム足含む)、スタンド折り畳み時:355×224×13タッチパネル方式入力方式:静電容量方式、通信方式:USB2.0(FullSpeed)、備考:マルチタッチ(10点対応)動作確認済機器(ゲーム機)Sony PlayStation(R)3、Sony PlayStation(R)4、Sony PlayStation(R)4 Pro、Sony PlayStation(R)5、Nintendo SwitchTM、Microsoft Xbox One、Microsoft Xbox One S、Microsoft Xbox One X ※アイ・オー・データ独自調べ。各メーカーへのお問合せはご遠慮ください。アスペクト比16:9表示寸法(mm)344.16(H)×193.59(V)映像入力HDMI(ミニ)、USB type-C(Displayport Alt Mode)最大輝度(cd/m2)220※標準値モニターサイズTFT15.6型ワイドパネル駆動方式ADS角度調節可