付属品HDMIケーブル(1.5m、HDMI-HDMI(ミニ))、USBケーブル(1.5m、C-C USB 3.2 Gen 1)、キャリングケース、必ずお読みください質量(kg)スタンドあり:約0.8色ブラック使用温度範囲(℃)動作時:0~40、収納時:-20~60規格J-Mossグリーンマーク、PCグリーンラベル(Ver.14★★☆)、RoHS指令準拠(10物質)、VCCI Class B、グリーン購入法、国際エネルギースタープログラム外形寸法(奥行D×幅W×高さH)(mm)スタンド20°~60°時: 約359×88~207×217~123(ゴム足を含む)、スタンド折りたたみ時: 約359×16×226(突起部を含まず)消費電力(W)通常使用時(オンモード) :4.8定格電圧(V)DC5角度(°)[チルト角] 上:20~60対応OSOSには依存しないため全て(本体未対応OSは除く)表面処理非光沢対応機種パソコン:Windowsパソコン、Mac、Chromebook最大消費電力(W)7.7プラグVESA DDC2Bコントラスト比1000:1最大解像度1920×1080表示色1677万色保証期間3年間※パネル、バックライトを含む。ただし、1日当たりの最大使用時間は12時間以内に限ります。12時間を超えて使用された場合の保証期間はお買い上げ時より1年間となります。視野角上下:178°、左右:178°走査周波数(水平)HDMI:31.0~67.5kHz、USB-C:31.0~67.5kHz走査周波数(垂直)HDMI:59.9~60.3Hz、USB-C:59.9~60.3Hz応答速度5ms[GTG]入力端子HDMI(ミニ)、USB Type-C(DisplayPort Alt Mode)組立時間約1分(大人1人)色(本体)ブラックヘッドフォン端子ステレオミニジャック Φ3.5年間消費電力量(kWh/年)14.96画素ピッチ(H×V)(mm)0.17925×0.17925パネルTFT15.6型ワイド/FFS表示寸法(mm)344.16(H)×193.59(V)最大輝度(cd/m2)300待機時消費電力(W)0.1モニターサイズ15.6型パネル駆動方式TFT15.6型ワイド/FFS使用湿度範囲(%RH)20~80(結露なきこと)リフレッシュレート(Hz)60
付属品HDMIケーブル(1.5m、HDMI-HDMI(ミニ))、USBケーブル(1.5m、C-C USB 3.2 Gen 1)、キャリングケース、必ずお読みください寸法(mm)表示面積:381.888(H)×214.812(V)質量(kg)スタンドあり:約1.0使用温度範囲(℃)動作時:0~40、収納時:-20~60周波数(Hz)垂直走査:(HDMI)59.9~60.4、(USB-C)59.9~60.4消費電力(W)最大時:7.5、通常使用時(オンモード):4.2、待機時:0.3定格電圧(V)DC5角度(°)チルト上:20~60対応OSOSには依存しないため全て(本体未対応OSは除く)(日本語版のみ)※解像度及び周波数が対応表範囲内にあること。表面処理非光沢周波数(kHz)水平走査:(HDMI)31.4~67.5、(USB-C)31.4~67.5対応機種【パソコン】Windowsパソコン、Mac、Chromebook、【ゲーム機】Nintendo Switch(HDMIのみ)、PS4、PS4 Pro、PS5、Xbox Series X、 Xbox Series S ※ゲーム機のバージョンによって対応できない場合があります。外形寸法(幅W×奥行D×高さH)(mm)スタンド20°~60°時:約399×93~218×237~137(ゴム足を含む)、スタンド折りたたみ時:約399×16×248(突起部を含まず)コントラスト比1000:1(標準)、CREXレベル2設定時:24400:1最大解像度1920×1080保証期間3年間視野角上下:178° 左右:178°応答速度5ms[GTG]※オーバードライブレベル2設定時入力端子映像:HDMI(ミニ)、USB Type-C(DisplayPort Alt Mode)プラグ、プレイ規格VESA DDC2B色(本体)ブラック使用環境湿度(%)20~80(結露なきこと)ヘッドフォン端子ステレオミニジャック Φ3.5RoHS指令(10物質対応)対応年間消費電力量(kWh/年)14.2グリーン購入法適合画素ピッチ(H×V)(mm)0.1989×0.1989パネルTFT17.3型ワイド/AASモニターサイズ17.3型パネル駆動方式TFT17.3型ワイド/AAS最大表示色1677万色リフレッシュレート(Hz)最大60(最大解像度時)輝度(cd/m2)220(標準値)
付属品HDMIケーブル(1.5m、HDMI-HDMI(ミニ))、USBケーブル(1.5m、C-C USB 3.2 Gen 1)、キャリングケース、スタンド、スタンド収納ケース、必ずお読みください寸法(mm)表示面積:381.888(H)×214.812(V)質量(kg)【本体】スタンドあり:約1.0、【スタンド】約0.46色ブラック使用温度範囲(℃)動作時:0~40、収納時:-20~60周波数(Hz)垂直走査:HDMI:59.9~60.4、USB-C:59.9~60.4消費電力(W)最大時:7.5、通常使用時(オンモード):4.2、待機時:0.3定格電圧(V)DC5角度(°)【本体】チルト角:上20~60、【スタンド】角度調節:上ヒンジ180/下ヒンジ90、スイベル角:360対応OSOSには依存しないため全て(本体未対応OSは除く)(日本語版のみ)※解像度及び周波数が対応表範囲内にあること。表面処理非光沢周波数(kHz)水平走査:(HDMI)31.4~67.5、(USB-C)31.4~67.5対応機種【パソコン】Windowsパソコン、Mac、Chromebook、【ゲーム機】Nintendo Switch(HDMIのみ)、PS4、PS4 Pro、PS5、Xbox Series X、 Xbox Series S ※ゲーム機のバージョンによって対応できない場合があります。外形寸法(幅W×奥行D×高さH)(mm)【本体】スタンド20°~60°時:約399×93~218×237~137(ゴム足を含む)、スタンド折りたたみ時:約399×16×248(突起部を含まず)、【スタンド】最大高さ:約140×140×145(突起部を含まず)、折りたたみ時:約140×140×24(突起部を含まず)、モバイルディスプレイ組み合わせ時:約399×140×296(突起部を含まず)コントラスト比1000:1(標準)、CREX レベル2設定時:24400:1最大解像度表示:1920×1080保証期間3年間視野角上下:178° 左右:178°応答速度5ms[GTG]※オーバードライブレベル2設定時入力端子映像:HDMI(ミニ)、USB Type-C(DisplayPort Alt Mode)プラグ、プレイ規格VESA DDC2B使用環境湿度(%)20~80(結露なきこと)ヘッドフォン端子ステレオミニジャック Φ3.5RoHS指令(10物質対応)対応年間消費電力量(kWh/年)14.2グリーン購入法適合画素ピッチ(H×V)(mm)0.1989×0.1989パネルTFT17.3型ワイド/AAS最大表示色1677万色リフレッシュレート(Hz)最大60(最大解像度時)輝度(cd/m2)220(標準値)