カテゴリ
- 制御機器(1)
絞り込み
ブランド
- DIALIGHT
- CATEYE(キャットアイ)(5)
- POLAR(5)
- AMPHENOL(2)
- SOLUS(ソーラス)(2)
- アリアス(2)
- アズワン(1)
- スズキ(1)
- ユニオンツール(1)
- ナリカ(1)
- ファミリー・ライフ(1)
- Richbond(1)
「polar h10」の検索結果

Dialight 表示ランプ 白 定格電圧:28V dc
DIALIGHT¥1,498税込¥1,6481個7日以内出荷定格電圧 28V dc。ランプタイプ LED。強度 412mcd。口金 BA9s。チップタイプ シングルチップ。直径 10mm。長さ 28.75mm。定格電流 7.5mA。寿命 100000h。BA9s LED Lamps. professional range of BA9 LED lamps from Dialight. BA9s based LED Operating current 15mA at 14V, 7.5mA at 28V Domed cap construction to protect LED from damage Easier handling with dome construction, for installation and replacement Non-polarised and polarised versions available Designed to replace many popular incandescent lamps Coloured caps to signify LED colour Top and side viewable Super bright single chip design AllnGaP and InGaN technology High brightness and low current draw uses up to 90% less energy than an incandescent Long life typically 100k hours No heat generated Resistant from shock and vibration Integral resistor Operating temperature -40℃ to +100℃