カテゴリ
- 制御機器(3)
絞り込み
ブランド
- ITT CANNON
- モノタロウ(1)
- SIEMENS(6)
- HP(日本ヒューレット・パッカード)(2)
- INFINEON(1)
- レノボ・ジャパン(Lenovo)(1)
- RS PRO(1)
- SES(1)
- Molveno(1)
- SKC(環境測定)(1)
エコロジープロダクト
RoHS10物質対応(3)
「to13a」の検索結果

ITT Cannon ソケットコンタクト 圧着端子 シグナル
ITT CANNON¥31,980税込¥35,1781袋(100個)7日以内出荷仕様オス・メス:メス●端子方法:圧着●併用可能製品:Trident Ringlokコネクタ●コンタクトタイプ:シグナル●長さ:18.2mm●コンタクトめっき:金●コンタクト材質:真鍮●取り付けタイプ:ケーブルマウント●Crimp Three Piece Contacts. Machined construction with gold plated inserts Up to 500 mating cyles Current rating 13A Resistant to damage from misalignment and the use of test probes Colour coded retention springs for easy identification. Contacts are colour coded as follows: Size 16 - Black, Size 20 - Green, Size 24 - BlueRoHS指令(10物質対応)対応
ITT Cannon ソケットコンタクト QM シリーズ
ITT CANNON¥4,798税込¥5,2781袋(10個)7日以内出荷仕様オス・メス:メス●コンタクトサイズ:20●ケーブルサイズ:20 AWG●端子方法:圧着●シリーズ:QM●併用可能製品:TNMコネクタ●定格電流:13A●長さ:18.2mm●コンタクトめっき:金●定格電圧:250 V ac●コンタクト材質:真鍮●最大接触抵抗:5mΩ●動作温度 Min:-55℃●動作温度 Max:+105℃●取り付けタイプ:シャーシマウント●Three Piece Inserts (contacts). Machined construction Gold plated inserts Resistant to damage from misalignment and the use of test probes Colour-coded retention springs for easy identification Current rating 13ARoHS指令(10物質対応)対応