ULE72873.ねじ端子付きブリッジ整流器モジュール、VBO40シリーズ、IXYS.ダイレクト銅接着(DCB)絶縁のパッケージ非常に低い漏洩電流非常に低い順方向電圧降下温度特定の強化
寸法(mm)38.3×25.07×9.6高さ(mm)9.6ピン数(ピン)4動作温度(℃)(Max)+150、(Min)-40RoHS指令(10物質対応)対応回路構成シングル実装タイプパネルマウントピーク逆繰返し電圧(V)800ピーク非繰返し順方向サージ電流(A)320ピーク逆電流(μA)300テクノロジーダイオード:シリコンジャンクションピーク順方向電圧(V)1.15ブリッジタイプ単相