仕様●入数:1トレイ(176個入り)●静電容量:100nF●電圧:2 kV dc, 700 V ac●実装タイプ:スルーホール●許容差:±5%●シリーズ:R76_125C●自動車規格:AEC-Q200●長さ:32mm●奥行き:14mm●等価直列抵抗:24mΩ●寸法:32 x 14 x 28mm●温度特性:ポリプロピレン●末端仕様:はんだ●リード径:0.8mmアズワン品番65-7147-04
仕様●静電容量:820pF●電圧:2 kV dc, 700 V ac●実装タイプ:スルーホール●許容差:±5%●シリーズ:R76_125C●自動車規格:AEC-Q200●長さ:18mm●奥行き:4mm●等価直列抵抗:776mΩ●寸法:18 x 4 x 10mm●温度特性:ポリプロピレン●末端仕様:はんだ●リード径:0.8mmアズワン品番65-7089-83
仕様●静電容量:1.8nF●電圧:2 kV dc, 700 V ac●実装タイプ:スルーホール●許容差:±5%●シリーズ:R76_125C●自動車規格:AEC-Q200●長さ:18mm●奥行き:4mm●高さ:10mm●寸法:18 x 4 x 10mm●温度特性:ポリプロピレン●末端仕様:はんだ●リード径:0.8mmアズワン品番65-7086-87
仕様●静電容量:2.7nF●電圧:2 kV dc, 700 V ac●実装タイプ:スルーホール●許容差:±5%●シリーズ:R76_125C●自動車規格:AEC-Q200●長さ:18mm●奥行き:4mm●等価直列抵抗:236mΩ●寸法:18 x 4 x 10mm●温度特性:ポリプロピレン●末端仕様:はんだ●動作温度 Max:+125℃アズワン品番65-7156-13
仕様●入数:1トレイ(112個入り)●静電容量:220nF●電圧:2 kV dc, 700 V ac●実装タイプ:スルーホール●許容差:±5%●シリーズ:R76_125C●リード間隔:27.5mm●長さ:32mm●奥行き:22mm●高さ:37mm●寸法:32 x 22 x 37mm●温度特性:ポリプロピレン●末端仕様:はんだ●リード径:0.8mmアズワン品番65-7086-82
仕様●入数:1トレイ(288個入り)●静電容量:82nF●電圧:2 kV dc, 700 V ac●実装タイプ:スルーホール●許容差:±5%●シリーズ:R76_125C●自動車規格:AEC-Q200●長さ:32mm●奥行き:13mm●等価直列抵抗:29mΩ●寸法:32 x 13 x 25mm●温度特性:ポリプロピレン●末端仕様:はんだ●動作温度 Max:+125℃アズワン品番65-7158-09