KEMET3日以内出荷
FY Series Super capacitors, also known as Electric Double-Layer Capacitors (EDLCs), are intended for high energy storage applications.Wide range of temperature from 25℃ to +70℃ Maintenance free Maximum operating voltage: 5.5 VDC Highly reliable against liquid leakage Lead-free Applications Super capacitors have characteristic
仕様●静電容量:0.047F●電圧:5.5V dc●実装タイプ:スルーホール●動作温度 Min:-25℃●動作温度 Max:+70℃●直径:13mm●高さ:7mm●寸法:13 (Dia.) x 7mm●リード間隔:5.08mm●等価直列抵抗:100Ω●シリーズ:FYH●許容差:-20 → +80%●リードスペーシング:5.08 mmアズワン品番65-7048-74