カテゴリ
- 制御機器(3)
絞り込み
ブランド
- KEMET
- 日本モレックス(molex)(56)
- KNIPEX(クニペックス)(10)
- AMPHENOL(5)
- JTT(5)
- オーム電機(3)
- ホンダ(3)
- NOLAN(3)
- サンドビック(2)
- パトライト(PATLITE)(2)
- GENTOS(2)
- SCHURTER(2)
- CIO(2)
- Phenomenex(2)
- ムサシ(1)
- 蝶プラ工業(1)
- 三菱ふそう(1)
- AUSTRIALPIN(1)
- グリーンクロス(1)
- ブランドをもっと見る
「cob 61」の検索結果

リードスイッチ 1セット 100個入
KEMET¥89,980~税込¥98,978~1セット(100個)7日以内出荷The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the te
リードスイッチ
KEMET¥879~税込¥967~1個7日以内出荷The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
リードスイッチ
KEMET¥969税込¥1,0661個7日以内出荷The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.仕様●接点構成:SPST-NC●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-1019アズワン品番65-7813-61