カテゴリ

  • 制御機器(7)
絞り込み
ブランド
  • KEMET
  • RS PRO(4)
  • SPARKFUN(3)
  • EPOS(3)
  • DIGILENT(2)
  • SKF(日本エスケイエフ)(1)
  • ユニテック(1)
  • Seeed Studio(1)
  • DABBSSON(1)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「expand 80」の検索結果

7件中 17
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • リードスイッチ KEMET

    リードスイッチ

    KEMET
    4,998税込5,498
    1個
    7日以内出荷
    High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures
    仕様●接点構成:SPST-NC●最大スイッチング電流:0.5A●最大スイッチング電力:50W●最大スイッチング電圧:140V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0927アズワン品番65-7807-80
  • リードスイッチ KEMET

    リードスイッチ

    KEMET
    3,998税込4,398
    1個
    7日以内出荷
    High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures
    仕様●接点構成:SPST-NC●最大スイッチング電流:0.27A●最大スイッチング電力:60.5W●最大スイッチング電圧:264V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-1059アズワン品番65-7811-80
  • リードスイッチ KEMET

    リードスイッチ

    KEMET
    2,398税込2,638
    1個
    7日以内出荷
    High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures
    仕様●接点構成:SPST-NC●最大スイッチング電流:0.27A●最大スイッチング電力:60.5W●最大スイッチング電圧:264V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0976アズワン品番65-7809-30
  • リードスイッチ KEMET

    リードスイッチ

    KEMET
    1,998税込2,198
    1個
    7日以内出荷
    。High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
    仕様●接点構成:SPST-NC●最大スイッチング電流:0.5A●最大スイッチング電力:50W●最大スイッチング電圧:140V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-1050アズワン品番65-7810-73
  • リードスイッチ 1セット 50個入 KEMET

    リードスイッチ 1セット 50個入

    KEMET
    229,800税込252,780
    1セット(50個)
    7日以内出荷
    High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
    仕様●接点構成:SPST-NC●最大スイッチング電流:0.27A●最大スイッチング電力:60.5W●最大スイッチング電圧:264V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0559アズワン品番65-7813-80
  • リードスイッチ 1セット 100個入 KEMET

    リードスイッチ 1セット 100個入

    KEMET
    98,980税込108,878
    1セット(100個)
    7日以内出荷
    The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
  • リードスイッチ 1セット 60個入 KEMET

    リードスイッチ 1セット 60個入

    KEMET
    48,980税込53,878
    1セット(60個)
    7日以内出荷
    The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
    仕様●入数:1トレイ(60個入り)●接点構成:SPST-NC●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5.5mm●長さ:18mm●深さ:5.6mm●寸法:18 x 5.5 x 5.6mm●コード番号:188-0438アズワン品番65-7809-80
pando特集
  • おすすめ人気ランキング
  • pando