カテゴリ

  • 制御機器(1)
絞り込み
ブランド
  • KEMET
  • ホンダ(17)
  • ASUS(エイスース)(3)
  • ASUSTOR(3)
  • 三菱ふそう(2)
価格
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「front 105」の検索結果

1件中 11
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • リードスイッチ 1セット 50個入 KEMET

    リードスイッチ 1セット 50個入

    KEMET
    229,800税込252,780
    1セット(50個)
    7日以内出荷
    High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
    仕様●接点構成:SPST-NC●最大スイッチング電流:0.27A●最大スイッチング電力:60.5W●最大スイッチング電圧:264V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0572アズワン品番65-7812-86
三角巾 105 105 150特集