カテゴリ
- 制御機器(1)
絞り込み
ブランド
- KEMET
- PENTAX(ペンタックス)(142)
- RICOH(リコー)(28)
- PENTAX(10)
- コダック(1)
- HOYA(1)
- JTT(3)
- martor(1)
- SKF(日本エスケイエフ)(1)
- SPARKFUN(2)
- STS(2)
- イノック(3)
- バーテック(5)
- ホンダ(1)
- メディアカバーマーケット(30)
- 日廣産業(1)
「pentax」の検索結果

電気二重層コンデンサ 5.5V dc 0.047F リード品 1袋 2個入
KEMET¥1,398税込¥1,5381袋(2個)7日以内出荷FY Series Super capacitors, also known as Electric Double-Layer Capacitors (EDLCs), are intended for high energy storage applications.Wide range of temperature from 25℃ to +70℃ Maintenance free Maximum operating voltage: 5.5 VDC Highly reliable against liquid leakage Lead-free Applications Super capacitors have characteristic仕様●静電容量:0.047F●電圧:5.5V dc●実装タイプ:スルーホール●動作温度 Min:-25℃●動作温度 Max:+70℃●直径:13mm●高さ:7mm●寸法:13 (Dia.) x 7mm●リード間隔:5.08mm●等価直列抵抗:100Ω●シリーズ:FYH●許容差:-20 → +80%●リードスペーシング:5.08 mmアズワン品番65-7048-74