KEMET7日以内出荷
R60シリーズは、金属化ポリエステルフィルム(巻線又はスタックテクノロジー)で構成され、スズめっきワイヤのラジアルリードを備えています。ラジアルリードは、コンデンサ巻線の末端のコンタクト金属層に電気的に溶接されます。このコンデンサは、熱硬化性樹脂でボックス素材に密封されています。電圧範囲:50→1000Vdc静電容量範囲:0.001→150.0μFリード間隔:10.0→37.5mm容量許容差:±5%、±10%、±20%耐候性カテゴリ:55/105/56動作温度範囲:-55℃→+105℃鉛フリー終端テープ及びリールパッケージ2自己回復機能車載用グレードの最大ピッチ:22.5mm
仕様●静電容量:0.47μF●電圧:200 V ac, 400 V dc●実装タイプ:スルーホール●許容差:±10%●シリーズ:R60●自動車規格:AEC-Q200●長さ:18mm●奥行き:7.5mm●高さ:13.5mm●寸法:18 x 7.5 x 13.5mm●温度特性:メタライズドポリエステル●末端仕様:スルーホール実装●動作温度 Min:-55℃アズワン品番65-7166-79