カテゴリ
- 制御機器(2)
絞り込み
ブランド
- KEMET
- BIGM(丸山製作所)(2)
- EXCEL(エクセル)(1)
- MIYOSHI(小西製作所)(3)
- MKカシヤマ(1)
- RS PRO(42)
- SMC(16)
- StarTech.com(2)
- THK(1)
- Wiha(ビーハ/ノガ)(1)
- オーハウス(5)
- カナフジ電工(5)
- サンワサプライ(1)
- タカギ(2)
- タニタ(2)
- トーグ安全工業(2)
- ノーブランド(2)
- パオック(2)
- 聖和精機(1)
- ブランドをもっと見る
「rs550」の検索結果
特価
関連キーワード

リードスイッチ 1セット 50個入
KEMET¥159,800税込¥175,7801セット(50個)7日以内出荷High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.仕様●接点構成:SPST-NC●最大スイッチング電流:0.27A●最大スイッチング電力:60.5W●最大スイッチング電圧:264V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0509アズワン品番65-7809-29
関連キーワード
使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら