仕様●静電容量:220nF●電圧:1.5 kV dc, 300 V ac●実装タイプ:スルーホール●許容差:±10%●シリーズ:R41-T●自動車規格:AEC-Q200●抑制クラス:Y2/X1 (IEC 60384-14)●長さ:26.5mm●奥行き:13mm●高さ:22mm●寸法:26.5 x 13 x 22mm●温度特性:メタライズドポリプロピレン●リード径:0.8mmアズワン品番65-7157-84
仕様●静電容量:4.7nF●電圧:1.5 kV dc, 300 V ac●実装タイプ:スルーホール●許容差:±10%●シリーズ:R41-T●自動車規格:AEC-Q200●抑制クラス:Y2/X1 (IEC 60384-14)●長さ:18mm●奥行き:5mm●高さ:11mm●寸法:18 x 5 x 11mm●温度特性:メタライズドポリプロピレン●誘電正接:=0.3%アズワン品番65-7093-53
仕様●静電容量:10nF●電圧:1.5 kV dc, 300 V ac●実装タイプ:スルーホール●許容差:±10%●シリーズ:R41-T●リード間隔:15mm●抑制クラス:Y2/X1 (IEC 60384-14)●長さ:18mm●奥行き:5mm●高さ:11mm●寸法:18 x 5 x 11mm●温度特性:メタライズドポリプロピレン●リード径:0.6mmアズワン品番65-7095-49
仕様●静電容量:6.8nF●電圧:1.5 kV dc, 300 V ac●実装タイプ:スルーホール●許容差:±10%●シリーズ:R41-T●自動車規格:AEC-Q200●抑制クラス:Y2/X1 (IEC 60384-14)●長さ:18mm●奥行き:5mm●高さ:11mm●寸法:18 x 5 x 11mm●温度特性:メタライズドポリプロピレン●リード径:0.6mmアズワン品番65-7099-09
仕様●テクノロジー:ポリマー●静電容量:470μF●電圧:2.5V dc●実装タイプ:表面実装●パッケージ/ケース:7343-19●等価直列抵抗:15mΩ●許容差:±20%●長さ:7.3mm●奥行き:4.3mm●高さ:1.8mm●寸法:7.3 x 4.3 x 1.8mm●シリーズ:T520●電解質の種類:ソリッド●動作温度 Min:-55℃アズワン品番65-7035-24
仕様●静電容量:22nF●電圧:1.5 kV dc, 300 V ac●実装タイプ:スルーホール●許容差:±10%●シリーズ:R41-T●自動車規格:AEC-Q200●抑制クラス:Y2/X1 (IEC 60384-14)●長さ:18mm●リード長さ:25mm●高さ:13.5mm●寸法:18 x 7.5 x 13.5mm●温度特性:メタライズドポリプロピレン●リード径:0.6mmアズワン品番65-7102-97
仕様●静電容量:150nF●電圧:1.5 kV dc, 300 V ac●実装タイプ:スルーホール●許容差:±10%●シリーズ:R41-T●自動車規格:AEC-Q200●抑制クラス:Y2/X1 (IEC 60384-14)●長さ:26.5mm●奥行き:11mm●高さ:20mm●寸法:26.5 x 11 x 20mm●温度特性:メタライズドポリプロピレン●リード径:0.8mmアズワン品番65-7096-86