カテゴリ

  • 制御機器(1)
絞り込み
ブランド
  • MICROCHIP
  • AMPHENOL(5)
  • BC BATTERY CONTROLLER(2)
  • BULGIN(2)
  • CATEYE(キャットアイ)(2)
  • KEMET(23)
  • MAZDA(マツダ)(2)
  • Merck(メルクミリポア)(1)
  • RS PRO(285)
  • SKC(環境測定)(39)
  • SKF(日本エスケイエフ)(6)
  • SPARKFUN(11)
  • コクヨ(1)
  • センサータテクノロジーズジャパン(1)
  • ニッサン(2)
  • ブロードウォッチ(3)
  • ホンダ(36)
  • ラムマウント(1)
  • 三菱ふそう(11)
  • ブランドをもっと見る
エコロジープロダクト
  • RoHS10物質対応RoHS10物質対応(1)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「ampp」の検索結果

関連キーワード
1件中 1~1件
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • Microchip マイコン, 40-Pin PDIP PIC16F1719-I/P MICROCHIP

    Microchip マイコン, 40-Pin PDIP PIC16F1719-I/P

    MICROCHIP
    ¥4,598税込¥5,058
    1セット(10個)
    7日以内出荷
    PIC16F1713/1716/1717/1718/1719 8-Bit Flash Microcontrollers. The PIC16F range of Microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F1713/1716/1717/1718/1719 family of microcontrollers is based upon Microchip ’s enhanced mid-range core with 16 level deep hardware stack and 49 instructions. These MCUs provide up to MIPS, up to 28 Kbytes program memory and RAM up to 2048 bytes. On board is configurable oscillator with ±1% accuracy. Microcontroller Features. 32 MHz Max. CPU Speed 49 Instructions 16 Level Hardware Stack 16 MHz Internal Oscillator Selectable Frequency Range to 32 MHz 17 to 36 I/O Pins Depending on Model XLP Technology Power-On Reset (POR) Power-Up Timer (PWRT) Programmable Low Power Brown-Out Reset (LPBOR) Extended Watchdog Timer (WDT) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). Peripherals. 17 to 25 Channel (Model Dependant) 10-bit Analogue to Digital Converter (ADC) Two Digital to Analogue Converters (DAC) Two Capture/Compare/PWM (CCP) Modules Two PWM Modules Peripheral Pin Select (PPS) Two Operational Amplifiers Two Comparators Four 8-bit Timers One 16-bit Timer Master Synchronous Serial Port (MSSP) with SPI and I2C Enhanced Universal Synchronous Asynchronous Receiver Transmitter (EUSART) Four Configurable Logic Cell (CLC) Modules Complimentary Output Generator (COG) Zero-Cross Detector (ZCD) Numerically Controlled Oscillator (NCO) Voltage Reference Module
    仕様ファミリー名 = PIC16Fパッケージタイプ = PDIP実装タイプ = スルーホールピン数 = 40デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 16384ワード最大周波数 = 32MHzRAMサイズ = 2.048 kBUSBチャンネル = 0PWMユニット数 = 2 x 8/10 bitSPIチャンネル数 = 1UARTチャンネル数 = 1イーサネットチャンネル数 = 0インチRoHS指令(10物質対応)対応