カテゴリ

  • 制御機器(4)
絞り込み
ブランド
  • MICROCHIP
  • モノタロウ(3)
  • MURATA(村田製作所)(14)
  • MAZDA(マツダ)(11)
  • (6)
  • 共和電業(KYOWA)(6)
  • SKF(日本エスケイエフ)(4)
  • 住友重機械工業(4)
  • ALBA(アルバ)(4)
  • アルテコ(ALTECO)(3)
  • TRACO POWER(3)
  • KYOCERA AVX(3)
  • コニシ(2)
  • ParkerTAIYO(2)
  • HiKOKI(ハイコーキ)(2)
  • FYH(日本ピローブロック)(2)
  • BOURNS(2)
  • TRW(2)
  • SMC(1)
  • 制研化学工業(1)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(4)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「cc 33a」の検索結果

4件中 14
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • Microchip マイコン, 68-Pin PLCC PIC17C756A-33/L MICROCHIP

    Microchip マイコン, 68-Pin PLCC PIC17C756A-33/L

    MICROCHIP
    53,980税込59,378
    1セット(19個)
    7日以内出荷
    仕様●ファミリー名: PIC17●パッケージタイプ: PLCC●実装タイプ: 表面実装●ピン数: 68●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: 0 kB●最大周波数: 33MHz●RAMサイズ: 902 B●USBチャンネル: 0●PWMユニット数: 3×10 bit●SPIチャンネル数: 1●USARTチャネルの数: 2●LINチャネルの数: 0mm●Microchip PIC17C7 / PIC12CE 8ビットマイクロコントローラ最大周波数は 33MHz です。RISC 命令セットアーキテクチャ 動作温度範囲: -40 → +85 ℃RoHS指令(10物質対応)対応
  • Microchip マイコン, 68-Pin PLCC PIC17C756A-33I/L MICROCHIP

    Microchip マイコン, 68-Pin PLCC PIC17C756A-33I/L

    MICROCHIP
    2,998税込3,298
    1個
    7日以内出荷
    PIC17C7、8ビットマイクロコントローラ
    仕様ファミリー名 = PIC17パッケージタイプ = PLCC実装タイプ = 表面実装ピン数 = 68デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 16K x 16 ワード最大周波数 = 33MHzRAMサイズ = 902 BUSBチャンネル = 0PWMユニット数 = 3 x 10 bitSPIチャンネル数 = 1USARTチャネルの数 = 2動作温度 Max = +85 ℃mmPIC17C7、8ビットマイクロコントローラRoHS指令(10物質対応)対応
  • Microchip マイコン, 14-Pin PDIP PIC16C505-04/P MICROCHIP

    Microchip マイコン, 14-Pin PDIP PIC16C505-04/P

    MICROCHIP
    369税込406
    1個
    7日以内出荷
    PIC16C505 8-Bit Microcontrollers. The PIC16C range of Microcontrollers from Microchip are 8-bit CMOS MCUs that incorporate Microchip ’s PICR architecture into a variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Now supplanted by Flash based variants these CMOS devices are still popular in legacy designs. For new applications PIC16F variants should be considered. The PIC16C505 family of microcontrollers is based upon Microchip ’s baseline architecture with a 2 level hardware stack and 33 12-bit instructions. These MCUs provide up to 5 MIPS, 1.5 Kbytes program memory with data memory of 72 bytes RAM. On board is a RC oscillator with ±1% accuracy. Features. 33 Instructions 2 Level Hardware Stack 4 MHz Internal Oscillator 11 I/O Pins One 8-bit Timer Watchdog Timer (WDT) Power-on Reset (POR) Device Reset Timer (DRT) In-Circuit Serial Programming (ICSP)
    仕様ファミリー名 = PIC16Cパッケージタイプ = PDIP実装タイプ = スルーホールピン数 = 14デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 1024 x 12ワード最大周波数 = 4MHzRAMサイズ = 72 BUSBチャンネル = 0SPIチャンネル数 = 0USARTチャネルの数 = 0高さ = 3.68mmRoHS指令(10物質対応)対応
  • Microchip マイコン, 28-Pin SPDIP PIC16C63A-04/SP MICROCHIP

    Microchip マイコン, 28-Pin SPDIP PIC16C63A-04/SP

    MICROCHIP
    15,980税込17,578
    1セット(15個)
    7日以内出荷
    PIC16C63A/65B/73B/74B 8-Bit Microcontrollers. The PIC16C range of Microcontrollers from Microchip are 8-bit CMOS MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Now supplanted by Flash based variants these devices are still popular in legacy designs. For new applications PIC16F variants should be considered. The PIC16C63A/65B/73B/74B family of microcontrollers is based upon Microchip ’s mid-range architecture with an level hardware stack and 35 14-bit instructions. These MCUs provide up to MIPS, Kbytes program memory with data memory of 192 bytes RAM. On board is RC oscillator with ±1% accuracy. Features. 35 Instructions Level Hardware Stack 22 I/O Pins PIC16C63A/73B 33 I/O Pins PIC16C65B/74B Capture, Compare, PWM (CCP) Module Channel 8-bit Analogue-to-Digital Converter (ADC) PIC16C73B only Channel 8-bit Analogue-to-Digital Converter (ADC) PIC16C74B only Two 8-bit Timers One 16-bit Timer Synchronous Serial Port (SSP) with SPI and I2C Universal Synchronous Asynchronous Receiver Transmitter (USART/SCI) Parallel Slave Port PIC16C65B/74B only Watchdog Timer (WDT) Power-on Reset (POR) Power-up Timer (PWRT) Oscillator Start-up Timer (OST) Brown-out Reset (BOR) In-Circuit Serial Programming (ICSP)
    仕様ファミリー名 = PIC16Cパッケージタイプ = SPDIP実装タイプ = スルーホールピン数 = 28デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 4 K x 14ワード最大周波数 = 4MHzRAMサイズ = 192 BUSBチャンネル = 0PWMユニット数 = 2SPIチャンネル数 = 1USARTチャネルの数 = 1長さ = 35.18mmRoHS指令(10物質対応)対応
ウ333特集
  • おすすめ人気ランキング
  • ウ333